Skip Content

Filter Results By

Applied Filters Clear All

Machining

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1 HP Bench Grinder, 115/230 Voltage, 1 Phase, 5.0/
1 HP Bench Grinder, 115/230 Voltage, 1 Phase, 10/
  • DAYTON
  • 1 HP Bench Grinder, 115/230 Voltage, 1 Phase, 10/5 Amps, 10" Wheel Dia. Bench Grinder
  • Item # 2LKT2
  • Mfr. Model # 2LKT2
  • Bench Grinder, 1 HP, Voltage 115/230, 1 Phase, Wheel Dia. 10 In., Dust Collection Yes, 10/5 Amps, 1725 No...More

Vise,Quick Release
  • DAYTON
  • Vise, Quick Release Quick-Release Vise
  • Item # 4YG29
  • Mfr. Model # 4YG29
  • Quick-Release Vise, Fixed Base, Jaw Plate Parallel to 0.001 In. with Recessed Steps for Accurate Positioning...More

Steel Floor Stand For Dayton Mill/Drills
Cast-Iron Milling Vise, 6 In.
  • DAYTON
  • Cast-Iron Milling Vise, 6 In. Cast-Iron Milling Vise
  • Item # 3W765
  • Mfr. Model # 3W765
  • Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened...More

Rapid Indexer,5 in. dia.
Milling Machine Vise,Swivel,3In
  • DAYTON
  • Milling Machine Vise, Swivel, 3In Milling Machine Vise
  • Item # 31LZ52
  • Mfr. Model # 31LZ52
  • Milling Machine Vise, 1 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw...More

Machine Vise,Swivel,3In
  • DAYTON
  • Machine Vise, Swivel, 3In Machine Vise
  • Item # 31LZ56
  • Mfr. Model # 31LZ56
  • Machine Vise, 2 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw Plate...More

Floor Stand,Heavy-Duty,Steel
  • DAYTON
  • Floor Stand, Heavy-Duty, Steel Floor Stand,Heavy-Duty,Steel
  • Item # 39RW34
  • Mfr. Model # 9680351
  • Floor Stand, Heavy-Duty, Steel, Width (In.) 27, Depth (In.) 36, Height (In.) 25-1/2, Table Surface Size (In.)...More

1 HP Bench Grinder, 230/460 Voltage, 3 Phase, 5.0/
Collett Chuck Set, ER32-R8, 12 Pcs.
Vise,Angle
  • DAYTON
  • Vise, Angle Angle Vise
  • Item # 4TK08
  • Mfr. Model # 4TK08
  • Angle Vise, Angle Base, Jaw Deflection 0.004 In. @ 4000 lbs, Jaw Plate Square to 0.002 In., Bed/Base Parallel...More

Vise,1 Way,30 lb. Clamp Force
Angle Plate,Giant Slotted,9x12in Surface
  • DAYTON
  • Angle Plate, Giant Slotted, 9x12in Surface Angle Plate,Giant Slotted,9x12in Surface
  • Item # 38XM15
  • Mfr. Model # 38XM15
  • Angle Plate, Steel Gray, Giant Slotted, Grade HT200, Surface Size (In.) 9 x 12, Surface Size (mm) 400 x 300 x...More

Vise,Multi-Fixture,30 lb. Clamp Force
Rotary Table,10-3/8 in. L
  • DAYTON
  • Rotary Table, 10-3/8 in. L Rotary Table,10-3/8 in. L
  • Item # 38NF09
  • Mfr. Model # 38NF09
  • Rotary Table,Mounting Position Either Horizontal or Vertical,Table Length 10-3/8 In.,Table Width 7-3/4...More

Pleated Filter,For Use With 22DL64
Drill Press Vise,Fixed,6In
  • DAYTON
  • Drill Press Vise, Fixed, 6In Drill Press Vise
  • Item # 31LZ76
  • Mfr. Model # 31LZ76
  • Drill Press Vise, Heavy Duty, Fixed Base, Jaw Deflection 0.0125 In. At 33 lb., Jaw Plate 0.003 In., Bed/Base...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More