Skip Content

Filter Results By

Machining

130 Results Found that Include 199 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Eye Shield Kit,Bench Grinder,Replacement
Grinding Wheel Dresser
  • DAYTON
  • Grinding Wheel Dresser Grinding Wheel Dresser
  • Item # 2X951
  • Mfr. Model # 2X951
  • Grinding Wheel Dresser, Construction Four Star-toothed Hardened Steel Cutters and Two Spacers, Four...More

Grinding Wheel Dresser
Bench Grinder Stand, 31-1/2 in.
  • DAYTON
  • Bench Grinder Stand, 31-1/2 in. Bench Grinder Stand, 31-1/2 in.
  • Item # 49H005
  • Mfr. Model # 49H005
  • Bench Grinder Stand, Construction Cast Iron And Steel, Length (In.) 31-1/2, Base Size (In.) 16-1/2 x 14-1/2,...More

1/2 HP Bench Grinder, 115/230 Voltage, 1 Phase, 6
1 HP Bench Grinder, 115/230 Voltage, 1 Phase, 5.0/
Grinder Tool Stand
  • DAYTON
  • Grinder Tool Stand Grinder Tool Stand
  • Item # 4Z154
  • Mfr. Model # 4Z154
  • Bench Grinder and Buffer Stand, 31-3/4 In.H, Construction Heavy Cast Iron with 3 1/2 In. Steel Column and...More

Portable Dust Collector,3/4 HP,115/230V
  • DAYTON
  • Portable Dust Collector, 3/4 HP, 115/230V Portable Dust Collector,3/4 HP,115/230V
  • Item # 3AA30
  • Mfr. Model # 3AA30
  • Dust Collector, Single Stage Mobile, 3/4 HP, 115/230 Voltage, 60 Hz, 1, 7.5 Amps AC, 79 dBA, 10 micron Filter...More

Flute End Mill Set,20 Pcs
  • DAYTON
  • Flute End Mill Set, 20 Pcs Flute End Mill Set,20 Pcs
  • Item # 16N204
  • Mfr. Model # 16N204
  • End Mill Kit, Hss Steel , Tin Coated, General Purpose, Centercutting, Number of Pieces 20, Capacity 3/16 In....More

Downdraft Table, Table Size: 24" x 24", 120
Arbor Spacer,5/8 ID,0.118-0.236 In T
  • DAYTON
  • Arbor Spacer, 5/8 ID, 0.118-0.236 In T Arbor Spacer,5/8 ID,0.118-0.236 In T
  • Item # 1LNE6
  • Mfr. Model # 1LNE6
  • Arbor Spacer Kit, Stamped Steel, Full Hard Temper, Thickness 0.118 to 0.236 In, Thickness 3 to 6 mm,...More

Buffer,8 In,120 V,3/4 HP,5/8 In Shaft
  • DAYTON
  • Buffer, 8 In, 120 V, 3/4 HP, 5/8 In Shaft Buffer,8 In,120 V,3/4 HP,5/8 In Shaft
  • Item # 1FYV4
  • Mfr. Model # 1FYV4
  • Bench Top Buffer, Size (In.) 8, 2000 to 3300/3450 RPM, 3/4 HP, Shaft Dia. (In.) 5/8, Voltage 120, 7.0 Amps...More

Industrial Buffer,10 In,1725/3450 RPM
  • DAYTON
  • Industrial Buffer, 10 In, 1725/3450 RPM Industrial Buffer,10 In,1725/3450 RPM
  • Item # 3NYA6
  • Mfr. Model # 3NYA6
  • Industrial Buffer, Size (In.) 10, 1725/3450 RPM, 1 to 1-1/2 HP, Shaft Dia. (In.) 1, Voltage 120, 12/8 Amps...More

Hose Extension Kit
  • DAYTON
  • Hose Extension Kit Hose Extension Kit
  • Item # 3AA34
  • Mfr. Model # 3AA34
  • Hose Extension Kit, Hose Dia. (In.) 4, Length (Ft.) 5, For Use With Single-Stage and Two-Stage Dust...More

Morse Taper Drift Tool,#2, #3, #4 & #5
Hose Extension Kit
Buffer,1/2 Hp,3450 RPM,120 V
  • DAYTON
  • Buffer, 1/2 Hp, 3450 RPM, 120 V Buffer,1/2 Hp,3450 RPM,120 V
  • Item # 4TJ99
  • Mfr. Model # 4TJ99
  • Size (In.) 6, 3450 RPM, 1/2 HP, Shaft Dia. (In.) 1/2, Voltage 120, 5.0 Amps AC, 1 Phase, Motor Type...More

Collapsible Drum
Collet Set w/Rotating Holder,12 Pcs
Sharpener,8 in. Dia.,120V,120 RPM
  • DAYTON
  • Sharpener, 8 in. Dia., 120V, 120 RPM Sharpener,8 in. Dia.,120V,120 RPM
  • Item # 49G999
  • Mfr. Model # 49G999
  • Sharpener, Wet, Motor HP 1/6, Single Phase, Voltage 120, 60 Hz, 1.1 Amps AC, 120 RPM, 220 Grit, Used for...More

Compound Mill Table,.100 Dial Revolution
  • DAYTON
  • Compound Mill Table, .100 Dial Revolution Compound Mill Table,.100 Dial Revolution
  • Item # 2LKU7
  • Mfr. Model # 2LKU7
  • Compound Milling Table, 9/16 x 2-9/16 In. T-Slots, Capacity -, Cast Iron Table, Slide, And Base, For Use With...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More