Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Machining

252 Results Found that Include 269 Products

Results per page: 16 | 32 | 48
Hex Rethread Bolt Die,Steel,11/16-16
  • CLEVELAND
  • Hex Rethread Bolt Die, Steel, 11/16-16Hex Rethread Bolt Die,Steel,11/16-16
  • Item # 20X620
  • Mfr. Model # C65617
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 11/16 Size, 16, UNS, Hex Size 1 7/16 In.,...More

End Mill,Cobalt,7/16,2 FL,dbl Sq End,CC
  • CLEVELAND
  • End Mill, Cobalt, 7/16,2 FL, dbl Sq End, CCEnd Mill,Cobalt,7/16,2 FL,dbl Sq End,CC
  • Item # 4LE91
  • Mfr. Model # C52161
  • End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type,...More

Round Die Stock,No. 3
  • CLEVELAND
  • Round Die Stock, No. 3Round Die Stock,No. 3
  • Item # 20X723
  • Mfr. Model # C67224
  • Round Die Stock, High Speed Steel, #3 Size, Outside Dia. 1 In., Application Holds Round Adjustable Dies With...More

End Mill,Cobalt,1/2,4 FL,dbl Sq End,CC
  • CLEVELAND
  • End Mill, Cobalt, 1/2,4 FL, dbl Sq End, CCEnd Mill,Cobalt,1/2,4 FL,dbl Sq End,CC
  • Item # 4LU17
  • Mfr. Model # C52182
  • End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type,...More

End Mill,Cobalt,1/2,2 FL,dbl Sq End,CC
  • CLEVELAND
  • End Mill, Cobalt, 1/2,2 FL, dbl Sq End, CCEnd Mill,Cobalt,1/2,2 FL,dbl Sq End,CC
  • Item # 4LE92
  • Mfr. Model # C52163
  • End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type,...More

End Mill,HSS,3/4,2 FL,SGL Sq End,CC
  • CLEVELAND
  • End Mill, HSS, 3/4,2 FL, SGL Sq End, CCEnd Mill,HSS,3/4,2 FL,SGL Sq End,CC
  • Item # 4LE62
  • Mfr. Model # C41630
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,Cobalt,7/16,4 FL,dbl Sq End,CC
  • CLEVELAND
  • End Mill, Cobalt, 7/16,4 FL, dbl Sq End, CCEnd Mill,Cobalt,7/16,4 FL,dbl Sq End,CC
  • Item # 4LU16
  • Mfr. Model # C52180
  • End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type,...More

End Mill,HSS,5/8,2 FL,SGL Sq End,CC
  • CLEVELAND
  • End Mill, HSS, 5/8,2 FL, SGL Sq End, CCEnd Mill,HSS,5/8,2 FL,SGL Sq End,CC
  • Item # 4LE61
  • Mfr. Model # C41623
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,HSS,5/8,4 FL,SGL Sq End,CC
  • CLEVELAND
  • End Mill, HSS, 5/8,4 FL, SGL Sq End, CCEnd Mill,HSS,5/8,4 FL,SGL Sq End,CC
  • Item # 4LE72
  • Mfr. Model # C41260
  • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Center Cutting Type,...More

Rd Adjustable Die,Steel,1/4-20
  • CLEVELAND
  • Rd Adjustable Die, Steel, 1/4-20Rd Adjustable Die,Steel,1/4-20
  • Item # 20X639
  • Mfr. Model # C65760
  • Round Adjustable Die, High Speed Steel, Thread Direction Right Hand, 1/4 Size, 20, UNC, Outside Dia. 13/16...More

Rd Adjustable Die,Steel,5-40
  • CLEVELAND
  • Rd Adjustable Die, Steel, 5-40Rd Adjustable Die,Steel,5-40
  • Item # 20X632
  • Mfr. Model # C65729
  • Round Adjustable Die, High Speed Steel, Thread Direction Right Hand, #5 Size, 40, UNC, Outside Dia. 13/16...More

Rd Adjustable Die,HSS,1/4-28
  • CLEVELAND
  • Rd Adjustable Die, HSS, 1/4-28Rd Adjustable Die,HSS,1/4-28
  • Item # 20X640
  • Mfr. Model # C65761
  • Round Adjustable Die, High Speed Steel, Thread Direction Right Hand, 1/4 Size, 28, UNF, Outside Dia. 13/16...More

Rd Adjustable Die,Steel,6-40
  • CLEVELAND
  • Rd Adjustable Die, Steel, 6-40Rd Adjustable Die,Steel,6-40
  • Item # 20X634
  • Mfr. Model # C65734
  • Round Adjustable Die, High Speed Steel, Thread Direction Right Hand, #6 Size, 40, UNF, Outside Dia. 13/16...More

Rd Adjustable Die,HSS,M10x1.5
  • CLEVELAND
  • Rd Adjustable Die, HSS, M10x1.5Rd Adjustable Die,HSS,M10x1.5
  • Item # 20X717
  • Mfr. Model # C65824
  • Round Adjustable Die, High Speed Steel, Thread Direction Right Hand, M10 Size, 1.50, Outside Dia. 1 In.,...More

End Mill,Co,TiCN,1/2,2 FL,dbl Sq End,CC
  • CLEVELAND
  • End Mill, Co, TiCN, 1/2,2 FL, dbl Sq End, CCEnd Mill,Co,TiCN,1/2,2 FL,dbl Sq End,CC
  • Item # 2NFZ4
  • Mfr. Model # C32904
  • End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type,...More

Rd Adjustable Die,HSS,M6x1
  • CLEVELAND
  • Rd Adjustable Die, HSS, M6x1Rd Adjustable Die,HSS,M6x1
  • Item # 20X714
  • Mfr. Model # C65801
  • Round Adjustable Die, High Speed Steel, Thread Direction Right Hand, M6 Size, 1.00, Outside Dia. 1 In.,...More

HSS End Mill,1/2 In D,1 In Cut L
  • CLEVELAND
  • HSS End Mill, 1/2 In D, 1 In Cut LHSS End Mill,1/2 In D,1 In Cut L
  • Item # 31C340
  • Mfr. Model # C33083
  • High Speed Steel End Mill, Square End, List Number HD4CTN, Number of Flutes 4, End Center, End Style Double...More

End Mill,Cobalt,13/32,2 FL,dbl Sq End,CC
  • CLEVELAND
  • End Mill, Cobalt, 13/32,2 FL, dbl Sq End, CCEnd Mill,Cobalt,13/32,2 FL,dbl Sq End,CC
  • Item # 4LE90
  • Mfr. Model # C52160
  • End Mill, Standard, General Purpose, Number of Flutes 2, Double End, Square End Style, Center Cutting Type,...More

Rd Adjustable Die,HSS,M5x0.8
  • CLEVELAND
  • Rd Adjustable Die, HSS, M5x0.8Rd Adjustable Die,HSS,M5x0.8
  • Item # 20X712
  • Mfr. Model # C65747
  • Round Adjustable Die, High Speed Steel, Thread Direction Right Hand, M5 Size, 0.80, Outside Dia. 13/16 In.,...More

Rd Adjustable Die,Steel,8-36
  • CLEVELAND
  • Rd Adjustable Die, Steel, 8-36Rd Adjustable Die,Steel,8-36
  • Item # 20X636
  • Mfr. Model # C65740
  • Round Adjustable Die, High Speed Steel, Thread Direction Right Hand, #8 Size, 36, UNF, Outside Dia. 13/16...More

Rd Adjustable Die,HSS,M8x1.25
  • CLEVELAND
  • Rd Adjustable Die, HSS, M8x1.25Rd Adjustable Die,HSS,M8x1.25
  • Item # 20X716
  • Mfr. Model # C65813
  • Round Adjustable Die, High Speed Steel, Thread Direction Right Hand, M8 Size, 1.25, Outside Dia. 1 In.,...More

Cobalt End Mill,1/2 In D,3 In Cut L
  • CLEVELAND
  • Cobalt End Mill, 1/2 In D, 3 In Cut LCobalt End Mill,1/2 In D,3 In Cut L
  • Item # 31C149
  • Mfr. Model # C42917
  • Cobalt End Mill, Square End, List Number HGC4C, Number of Flutes 4, End Center, End Style Single End, Cutting...More

End Mill,Cobalt,1/4,4 FL,SGL Ball End,CC
  • CLEVELAND
  • End Mill, Cobalt, 1/4,4 FL, SGL Ball End, CCEnd Mill,Cobalt,1/4,4 FL,SGL Ball End,CC
  • Item # 2NFU1
  • Mfr. Model # C42783
  • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Ball Nose End Style, Center Cutting...More

Rd Adjustable Die,HSS,M4.5x0.75
  • CLEVELAND
  • Rd Adjustable Die, HSS, M4.5x0.75Rd Adjustable Die,HSS,M4.5x0.75
  • Item # 20X711
  • Mfr. Model # C65742
  • Round Adjustable Die, High Speed Steel, Thread Direction Right Hand, M4 Size, 0.75, Outside Dia. 13/16 In.,...More

HSS End Mill,3/4 In D,1 5/16 In Cut L
  • CLEVELAND
  • HSS End Mill, 3/4 In D, 1 5/16 In Cut LHSS End Mill,3/4 In D,1 5/16 In Cut L
  • Item # 31C459
  • Mfr. Model # C41628
  • High Speed Steel End Mill, Square End, List Number HG2, Number of Flutes 2, End Center, End Style Single End,...More

End Mill,Cobalt,13/32,4 FL,dbl Sq End,CC
  • CLEVELAND
  • End Mill, Cobalt, 13/32,4 FL, dbl Sq End, CCEnd Mill,Cobalt,13/32,4 FL,dbl Sq End,CC
  • Item # 4LU15
  • Mfr. Model # C52179
  • End Mill, Standard, General Purpose, Number of Flutes 4, Double End, Square End Style, Center Cutting Type,...More

Hex Rethread Bolt Die,Steel,11/16-11
  • CLEVELAND
  • Hex Rethread Bolt Die, Steel, 11/16-11Hex Rethread Bolt Die,Steel,11/16-11
  • Item # 20X619
  • Mfr. Model # C65616
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 11/16 Size, 11, UNS, Hex Size 1 7/16 In.,...More

End Mill,HSS,TiCN,5/8,2 FL,SGL Sq End,CC
  • CLEVELAND
  • End Mill, HSS, TiCN, 5/8,2 FL, SGL Sq End, CCEnd Mill,HSS,TiCN,5/8,2 FL,SGL Sq End,CC
  • Item # 2NFF3
  • Mfr. Model # C33836
  • End Mill, Standard, General Purpose, Number of Flutes 2, Single End, Square End Style, Center Cutting Type,...More

End Mill,HSS,Bright,3/4,4 FL,Sq End
  • CLEVELAND
  • End Mill, HSS, Bright, 3/4,4 FL, Sq EndEnd Mill,HSS,Bright,3/4,4 FL,Sq End
  • Item # 4FWP5
  • Mfr. Model # C42248
  • End Mill, Standard, General Purpose, Number of Flutes 4, Single End, Square End Style, Non-Center Cutting...More

Results per page: 16 | 32 | 48