Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Machining

18 Results Found that Include 60 Products

Results per page: 16 | 32 | 48
    Straight Stub Drill,List# 769,1/4-E In
    • CHICAGO-LATROBE
    • Straight Stub Drill, List# 769,1/4-E InStraight Stub Drill,List# 769,1/4-E In
    • Item # 6WUG3
    • Mfr. Model # 78600
    • Straight Flute Stub Drill, List Number 769, Material Solid Carbide, Finish Uncoated, Point Type General...More

    Taper Length Drill,17/32,HSS,Black Oxide
    • CHICAGO-LATROBE
    • Taper Length Drill, 17/32, HSS, Black OxideTaper Length Drill,17/32,HSS,Black Oxide
    • Item # 2VTD5
    • Mfr. Model # 49734
    • Taper Length Drill, Standard, List Number 120, Number of Pieces 1, General Purpose Grade, High Speed Steel,...More

    Jobber Dril Set,11 PC,Metric,HSS,118 Deg
    • CHICAGO-LATROBE
    • Jobber Dril Set, 11 PC, Metric, HSS, 118 DegJobber Dril Set,11 PC,Metric,HSS,118 Deg
    • Item # 1U137
    • Mfr. Model # 57723
    • Jobber Drill Bit Set, Cutting Direction Right Hand, Material High Speed Steel, Dimension Type Metric, Number...More

    Taper Shank Drill,27/64,#1MT,Black Oxide
    • CHICAGO-LATROBE
    • Taper Shank Drill, 27/64, #1MT, Black OxideTaper Shank Drill,27/64,#1MT,Black Oxide
    • Item # 4HAP5
    • Mfr. Model # 53127
    • Taper Shank Drill, Standard, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point,...More

    Taper Length Drill,9/16,HSS,Black Oxide
    • CHICAGO-LATROBE
    • Taper Length Drill, 9/16, HSS, Black OxideTaper Length Drill,9/16,HSS,Black Oxide
    • Item # 2VTD6
    • Mfr. Model # 49736
    • Taper Length Drill, Standard, List Number 120, Number of Pieces 1, General Purpose Grade, High Speed Steel,...More

    Extension Drill,15/32x12 In,Blk Oxide
    • CHICAGO-LATROBE
    • Extension Drill, 15/32x12 In, Blk OxideExtension Drill,15/32x12 In,Blk Oxide
    • Item # 4ZP20
    • Mfr. Model # 40588
    • Extension Drill, Cutting Direction Right Hand, Coolant Through No, High Speed Steel, Point Angle 135 Degrees...More

    Taper Shank Drill,7/16,#1MT,Blk Oxide
    • CHICAGO-LATROBE
    • Taper Shank Drill, 7/16, #1MT, Blk OxideTaper Shank Drill,7/16,#1MT,Blk Oxide
    • Item # 1N725
    • Mfr. Model # 53128
    • Taper Shank Drill, Standard, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point,...More

    Spade Drill,5/16 In,0.3125 Shank,2.5 L
    • CHICAGO-LATROBE
    • Spade Drill, 5/16 In, 0.3125 Shank, 2.5 LSpade Drill,5/16 In,0.3125 Shank,2.5 L
    • Item # 10L362
    • Mfr. Model # 78490
    • Spade Drill, Size 5/16 In, Shank Dia. 0.3125, Point Angle 118, Material Solid Carbide, Overall Length 2-1/2...More

    Taper Shank Drill,29/64,#1MT,Black Oxide
    • CHICAGO-LATROBE
    • Taper Shank Drill, 29/64, #1MT, Black OxideTaper Shank Drill,29/64,#1MT,Black Oxide
    • Item # 4HAP6
    • Mfr. Model # 53129
    • Taper Shank Drill, Standard, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point,...More

    Spade Drill,9/32 In,0.2813 Shank,2.5 L
    • CHICAGO-LATROBE
    • Spade Drill, 9/32 In, 0.2813 Shank, 2.5 LSpade Drill,9/32 In,0.2813 Shank,2.5 L
    • Item # 10L361
    • Mfr. Model # 78489
    • Spade Drill, Size 9/32 In, Shank Dia. 0.2813, Point Angle 118, Material Solid Carbide, Overall Length 2-1/2...More

    Results per page: 16 | 32 | 48