Skip Content

Filter Results By

Base
Jaw Width (In.)
Jaw Opening (In.)
Throat Depth (In.)
Overall Length (In.)
Overall Height (In.)
Price
Shop By
Ratings

Machining Vises

48 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Vise,Drill
  • DAYTON
  • Vise, DrillVise,Drill
  • Item # 6Z847
  • Mfr. Model # 6Z847
  • Drill Press 6 Inch Standard Drill Vise, Jaw Opening 6 Inches, Jaw Width 6 Inches, Throat Depth 2 Inches, 1/2...More

Vise,Quick Release
  • DAYTON
  • Vise, Quick ReleaseVise,Quick Release
  • Item # 6Z845
  • Mfr. Model # 6Z845
  • Quick Release 6 Inch Drill Press Vise, Jaw Opening 6-5/8 Inches, Jaw Width 6 Inches, Throat Depth 1 7/8...More

Drill Press Vise,Fixed,4In
  • DAYTON
  • Drill Press Vise, Fixed, 4InDrill Press Vise,Fixed,4In
  • Item # 31LZ68
  • Mfr. Model # 31LZ68
  • Drill Press Vise, Precision, Fixed Base, Jaw Deflection 0.010 In. At 33 lb., Jaw Plate 0.004 In., Bed/Base...More

Drill Press Vise,Fixed,5In
  • DAYTON
  • Drill Press Vise, Fixed, 5InDrill Press Vise,Fixed,5In
  • Item # 31LZ69
  • Mfr. Model # 31LZ69
  • Drill Press Vise, Precision, Fixed Base, Jaw Deflection 0.0125 In. At 33 lb., Jaw Plate 0.008 In., Bed/Base...More

Drill Press Vise,Fixed,4-3/4In
  • DAYTON
  • Drill Press Vise, Fixed, 4-3/4InDrill Press Vise,Fixed,4-3/4In
  • Item # 31LZ66
  • Mfr. Model # 31LZ66
  • Drill Press Vise, Uni-Grip, Fixed Base, Jaw Deflection 0.0125 In. At 33 lb., Jaw Plate 0.004 In., Bed/Base...More

Drill Press Vise,Fixed,4In
  • DAYTON
  • Drill Press Vise, Fixed, 4InDrill Press Vise,Fixed,4In
  • Item # 31LZ74
  • Mfr. Model # 31LZ74
  • Drill Press Vise, Heavy Duty, Fixed Base, Jaw Deflection 0.010 In. At 33 lb., Jaw Plate 0.003 In., Bed/Base...More

Vise,Drillpress
  • DAYTON
  • Vise, DrillpressVise,Drillpress
  • Item # 3W761
  • Mfr. Model # 3W761
  • Drill Press 4 Inch Vise, Jaw Opening 4 Inches, Jaw Width 4 Inches, Throat Depth 1 1/2 Inches, Can Be Turned...More

Vise,Drill
  • DAYTON
  • Vise, DrillVise,Drill
  • Item # 4TK04
  • Mfr. Model # 4TK04
  • Drill Press Vise, Fixed Base, Jaw Deflection 0.002 In. @ 2000 lbs, Jaw Plate Square to 0.002 In., Bed/Base...More

Vise,Cross
  • DAYTON
  • Vise, CrossVise,Cross
  • Item # 6Z848
  • Mfr. Model # 6Z848
  • Cross 6 Inch Drill Press Vise, Jaw Opening 6 Inches, Jaw Width 6 Inches, Throat Depth 2 Inches, 8 Inch...More

Milling Vise,4 In. Jaw
  • DAYTON
  • Milling Vise, 4 In. JawMilling Vise,4 In. Jaw
  • Item # 4TJ90
  • Mfr. Model # 4TJ90
  • Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened...More

Cast-Iron Milling Vise, 6 In.
  • DAYTON
  • Cast-Iron Milling Vise, 6 In.Cast-Iron Milling Vise, 6 In.
  • Item # 3W765
  • Mfr. Model # 3W765
  • Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened...More

Drill Press Vise,Fixed,3In
  • DAYTON
  • Drill Press Vise, Fixed, 3InDrill Press Vise,Fixed,3In
  • Item # 31LZ67
  • Mfr. Model # 31LZ67
  • Drill Press Vise, Precision, Fixed Base, Jaw Deflection 0.010 In. At 33 lb., Jaw Plate 0.004 In., Bed/Base...More

Drill Press Vise,Fixed,6In
  • DAYTON
  • Drill Press Vise, Fixed, 6InDrill Press Vise,Fixed,6In
  • Item # 31LZ76
  • Mfr. Model # 31LZ76
  • Drill Press Vise, Heavy Duty, Fixed Base, Jaw Deflection 0.0125 In. At 33 lb., Jaw Plate 0.003 In., Bed/Base...More

Drill Press Vise,Fixed,6In
  • DAYTON
  • Drill Press Vise, Fixed, 6InDrill Press Vise,Fixed,6In
  • Item # 31LZ70
  • Mfr. Model # 31LZ70
  • Drill Press Vise, Precision, Fixed Base, Jaw Deflection 0.0125 In. At 33 lb., Jaw Plate 0.008 In., Bed/Base...More

Drill Press Vise,Fixed,4In
  • DAYTON
  • Drill Press Vise, Fixed, 4InDrill Press Vise,Fixed,4In
  • Item # 31LZ65
  • Mfr. Model # 31LZ65
  • Drill Press Vise, Uni-Grip, Fixed Base, Jaw Deflection 0.010 In. At 33 lb., Jaw Plate 0.003 In., Bed/Base...More

Drill Press Vise,Fixed,4-3/4In
Machine Vise,Swivel,2In
  • DAYTON
  • Machine Vise, Swivel, 2InMachine Vise,Swivel,2In
  • Item # 31LZ59
  • Mfr. Model # 31LZ59
  • Machine Vise, 3 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw Plate...More

Drill Press Vise,Fixed,3-1/2In
  • DAYTON
  • Drill Press Vise, Fixed, 3-1/2InDrill Press Vise,Fixed,3-1/2In
  • Item # 31LZ71
  • Mfr. Model # 31LZ71
  • Drill Press Vise, Rapid/Quick Action, Fixed Base, Jaw Deflection 0.010 In. At 33 lb., Jaw Plate 0.004 In.,...More

Vise,Milling Machine
  • DAYTON
  • Vise, Milling MachineVise,Milling Machine
  • Item # 3W764
  • Mfr. Model # 3W764
  • Precision 6 Inch Milling Machine Vise, Jaw Opening 7-1/2 Inches, Jaw Width 6 Inches, Throat Depth 1 3/4...More

Drill Press Vise,JawW 4 In,JawOpen 3.5
  • DAYTON
  • Drill Press Vise, JawW 4 In, JawOpen 3.5Drill Press Vise,JawW 4 In,JawOpen 3.5
  • Item # 4CPG1
  • Mfr. Model # 4CPG1
  • 3 Way Drill Press Vise, Fixed Base, Jaw Width 4 In, Jaw Opening 3 1/2 In, Throat Depth 1-3/16 In, Overall...More

Universal Vise,Jaw W 4 In,Jaw Open 4 In
  • DAYTON
  • Universal Vise, Jaw W 4 In, Jaw Open 4 InUniversal Vise,Jaw W 4 In,Jaw Open 4 In
  • Item # 4CPF7
  • Mfr. Model # 4CPF7
  • Universal Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/4 In, Overall Length...More

Machine Vise,Swivel,5In
  • DAYTON
  • Machine Vise, Swivel, 5InMachine Vise,Swivel,5In
  • Item # 31LZ61
  • Mfr. Model # 31LZ61
  • Machine Vise, 3 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.010 In. At 33 lb., Jaw Plate...More

Milling Machine Vise,Swivel,2In
  • DAYTON
  • Milling Machine Vise, Swivel, 2InMilling Machine Vise,Swivel,2In
  • Item # 31LZ51
  • Mfr. Model # 31LZ51
  • Milling Machine Vise, 1 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More