Skip Content

Filter Results By

Base
  • View MoreView Less
Jaw Width (In.)
  • View MoreView Less
Jaw Opening (In.)
  • View MoreView Less
Throat Depth (In.)
  • View MoreView Less
Overall Length (In.)
  • View MoreView Less
Overall Height (In.)
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Machining Vises

93 Results Found that Include 191 Products

Results per page: 16 | 32 | 48
Vise,Cross
  • DAYTON
  • Vise, CrossVise,Cross
  • Item # 6Z848
  • Mfr. Model # 6Z848
  • Cross 6 Inch Drill Press Vise, Jaw Opening 6 Inches, Jaw Width 6 Inches, Throat Depth 2 Inches, 8 Inch...More

Vise,Drillpress
  • DAYTON
  • Vise, DrillpressVise,Drillpress
  • Item # 3W761
  • Mfr. Model # 3W761
  • Drill Press 4 Inch Vise, Jaw Opening 4 Inches, Jaw Width 4 Inches, Throat Depth 1 1/2 Inches, Can Be Turned...More

Vise,Drill
  • DAYTON
  • Vise, DrillVise,Drill
  • Item # 4TK04
  • Mfr. Model # 4TK04
  • Drill Press Vise, Fixed Base, Jaw Deflection 0.002 In. @ 2000 lbs, Jaw Plate Square to 0.002 In., Bed/Base...More

Vise,Drill
  • DAYTON
  • Vise, DrillVise,Drill
  • Item # 6Z847
  • Mfr. Model # 6Z847
  • Drill Press 6 Inch Standard Drill Vise, Jaw Opening 6 Inches, Jaw Width 6 Inches, Throat Depth 2 Inches, 1/2...More

Drill Press Vise,Fixed,6In
  • DAYTON
  • Drill Press Vise, Fixed, 6InDrill Press Vise,Fixed,6In
  • Item # 31LZ70
  • Mfr. Model # 31LZ70
  • Drill Press Vise, Precision, Fixed Base, Jaw Deflection 0.0125 In. At 33 lb., Jaw Plate 0.008 In., Bed/Base...More

Vise,Quick Release
  • DAYTON
  • Vise, Quick ReleaseVise,Quick Release
  • Item # 6Z845
  • Mfr. Model # 6Z845
  • Quick Release 6 Inch Drill Press Vise, Jaw Opening 6-5/8 Inches, Jaw Width 6 Inches, Throat Depth 1 7/8...More

Vise,Milling Machine
  • DAYTON
  • Vise, Milling MachineVise,Milling Machine
  • Item # 3W764
  • Mfr. Model # 3W764
  • Precision 6 Inch Milling Machine Vise, Jaw Opening 7-1/2 Inches, Jaw Width 6 Inches, Throat Depth 1 3/4...More

Cast-Iron Milling Vise, 6 In.
  • DAYTON
  • Cast-Iron Milling Vise, 6 In.Cast-Iron Milling Vise, 6 In.
  • Item # 3W765
  • Mfr. Model # 3W765
  • Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened...More

Drill Press Vise,JawW 4 In,JawOpen 3.5
  • DAYTON
  • Drill Press Vise, JawW 4 In, JawOpen 3.5Drill Press Vise,JawW 4 In,JawOpen 3.5
  • Item # 4CPG1
  • Mfr. Model # 4CPG1
  • 3 Way Drill Press Vise, Fixed Base, Jaw Width 4 In, Jaw Opening 3 1/2 In, Throat Depth 1-3/16 In, Overall...More

Milling Vise,4 In. Jaw
  • DAYTON
  • Milling Vise, 4 In. JawMilling Vise,4 In. Jaw
  • Item # 4TJ90
  • Mfr. Model # 4TJ90
  • Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened...More

Vise, Swivel, 5 In. L, 9 In. H
  • ECLIPSE
  • Vise, Swivel, 5 In. L, 9 In. HVise, Swivel, 5 In. L, 9 In. H
  • Item # 23PA49
  • Mfr. Model # 902-117
  • Vise, Swivel Base, Max. Travel 360 Degrees Bed/Base Rubber, 360 Degree Swivel, 90 Degree Tilt, Aluminum Die...More

Bench Vise,Angular,Machine,6 in,Swivel
  • WILTON
  • Bench Vise, Angular, Machine, 6 in, SwivelBench Vise,Angular,Machine,6 in,Swivel
  • Item # 41D431
  • Mfr. Model # AMV/SP-150
  • Bench Vise, Angular, 2-Axis Machine, Jaw Width 6 in., Max. Opening 6 in., Throat Depth 2 in., Overall Length...More

Machining Center Vise,6 In
  • PALMGREN
  • Machining Center Vise, 6 InMachining Center Vise,6 In
  • Item # 19F398
  • Mfr. Model # 26610
  • Machining Center ViseStationary Base, Max. Travel 5-11/16, Jaw Deflection Less Than 0.001 In., Jaw Plate...More

DRILL PRESS VISE 2.5 IN JAW
Three Axis Milling Machine Vise,4 In
  • PALMGREN
  • Three Axis Milling Machine Vise, 4 InThree Axis Milling Machine Vise,4 In
  • Item # 19F399
  • Mfr. Model # 22704
  • Three Axis Milling Machine Vise, Swivel Base, Max. Travel 4-1/2, Jaw Deflection 0.0060 In., Jaw Plate...More

Cross Slide Vise, 3 In W,Open 3 In
  • PALMGREN
  • Cross Slide Vise, 3 In W, Open 3 InCross Slide Vise, 3 In W,Open 3 In
  • Item # 4KXF3
  • Mfr. Model # 32
  • Cross Slide Vise, Jaw Width 3 In, Jaw Opening 3 In, Throat Depth 1 3/4 In, Overall Length 7 5/8x6 5/8 In,...More

Results per page: 16 | 32 | 48

Grainger carries a large selection of machining vises to help you find the right tools for your applications. A standard drill press vise features precision-ground guide bars that can provide smooth, accurate travel and clamping. More sophisticated precision vises can offer various options, such as multiple jaws, 360° swivel movement, angular adjustments and more. Check out the diverse range of machining vises at Grainger today!