Filter Results By

Applied Filters Clear All

Material
Left/Right Hand
Number of Flutes
Shank Dia. (In.)
  • View MoreView Less
Flute Length (In.)
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Machining Supplies

33 Results Found that Include 33 Products 

 |  Results per page: 16 | 32 | 48

Reamer, Taper Pin, 6 In

YANKEE

Grainger Item # 20D580 | Mfr. Model # 488-6

Catalog Page # NA

Reamer, Taper Pin, Shank Straight, Decimal Size 6 In., Large End Dia. 0.354 In., Shank Dia. 0.3594 In., Flute...More

Reamer, Taper Pin, 7 In

YANKEE

Grainger Item # 20D603 | Mfr. Model # 491-7

Catalog Page # NA

Reamer, Taper Pin, Shank Straight, Decimal Size 7 In., Large End Dia. 0.422 In., Shank Dia. 0.4063 In., Flute...More

Reamer, Taper Pipe, 0.3750 In

YANKEE

Grainger Item # 20D620 | Mfr. Model # 600-0.375

Catalog Page # NA

Reamer, Taper Pipe, Shank Straight, Decimal Size 0.3750 In., Shank Dia. 0.7 In., Flute Length 1 5/8 In.,...More

Reamer, Hand Reamer, 0.5000 In

YANKEE

Grainger Item # 20D318 | Mfr. Model # 400-0.5

Catalog Page # NA

Reamer, Hand Reamer, Shank Straight, Fractional Size 1/2 In., Decimal Size 0.5000 In., Shank Dia. 0.5000 In.,...More

Chucking Reamer

YANKEE

Grainger Item # 20F791 | Mfr. Model # 433-.7520

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.752 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In.,...More

Chucking Reamer

YANKEE

Grainger Item # 20F792 | Mfr. Model # 433-.7525

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.7525 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In.,...More

Reamer, Hand Reamer, 0.4062 In

YANKEE

Grainger Item # 20D358 | Mfr. Model # 403-0.4062

Catalog Page # NA

Reamer, Hand Reamer, Shank Straight, Fractional Size 13/32 In., Decimal Size 0.4062 In., Shank Dia. 0.4062...More

Chucking Reamer

YANKEE

Grainger Item # 20F793 | Mfr. Model # 433-.7530

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.753 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In.,...More

Reamer, Jobber Reamer, 0.3438 In

YANKEE

Grainger Item # 20D385 | Mfr. Model # 406-0.3438

Catalog Page # NA

Reamer, Jobber Reamer, Shank Taper, Morse Taper 1, Fractional Size 11/32 In., Decimal Size 0.3438 In., Shank...More

Reamer, Hand Reamer, 0.4375 In

YANKEE

Grainger Item # 20D359 | Mfr. Model # 403-0.4375

Catalog Page # NA

Reamer, Hand Reamer, Shank Straight, Fractional Size 7/16 In., Decimal Size 0.4375 In., Shank Dia. 0.4375...More

Chucking Reamer

YANKEE

Grainger Item # 20F794 | Mfr. Model # 433-.7540

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.754 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In.,...More

Chucking Reamer, 27/32 In, 0.8438 In

YANKEE

Grainger Item # 20H101 | Mfr. Model # 435L-0.8438

Catalog Page # NA

Chucking Reamer, Shank Straight, Fractional Size 27/32 In., Decimal Size 0.8438 In., Shank Dia. 0.6240 In.,...More

Chucking Reamer

YANKEE

Grainger Item # 20F795 | Mfr. Model # 433-.7550

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.755 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In.,...More

Chucking Reamer, 7/8 In, 0.8750 In

YANKEE

Grainger Item # 20H102 | Mfr. Model # 435L-0.875

Catalog Page # NA

Chucking Reamer, Shank Straight, Fractional Size 7/8 In., Decimal Size 0.8750 In., Shank Dia. 0.7490 In.,...More

Reamer, Hand Reamer, 0.4688 In

YANKEE

Grainger Item # 20D317 | Mfr. Model # 400-0.4688

Catalog Page # NA

Reamer, Hand Reamer, Shank Straight, Fractional Size 15/32 In., Decimal Size 0.4688 In., Shank Dia. 0.4688...More

Reamer, Chucking Reamer, 0.7500 In

YANKEE

Grainger Item # 20D510 | Mfr. Model # 437-0.75

Catalog Page # NA

Reamer, Chucking Reamer, Shank Straight, Morse Taper 2, Fractional Size 3/4 In., Decimal Size 0.7500 In.,...More

Chucking Reamer

YANKEE

Grainger Item # 20F789 | Mfr. Model # 433-.7505

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.7505 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In.,...More

Chucking Reamer

YANKEE

Grainger Item # 20F803 | Mfr. Model # 433-.8120

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.812 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In.,...More

Chucking Reamer

YANKEE

Grainger Item # 20F801 | Mfr. Model # 433-.8105

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.8105 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In.,...More

Chucking Reamer

YANKEE

Grainger Item # 20F798 | Mfr. Model # 433-.8095

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.8095 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In.,...More

Reamer, Taper Pipe, 0.1250 In

YANKEE

Grainger Item # 20D628 | Mfr. Model # 604-0.125

Catalog Page # NA

Reamer, Taper Pipe, Shank Straight, Decimal Size 0.1250 In., Shank Dia. 0.4375 In., Flute Length 3/4 In.,...More

Chucking Reamer

YANKEE

Grainger Item # 20F796 | Mfr. Model # 433-.7570

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.757 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In.,...More

Chucking Reamer, 21/32 In, 0.6562 In

YANKEE

Grainger Item # 20G676 | Mfr. Model # 1435-0.6562

Catalog Page # 3164 (PDF)

Chucking Reamer, Shank Straight, Fractional Size 21/32 In., Decimal Size 0.6562 In., Shank Dia. 0.5615 In.,...More

Chucking Reamer

YANKEE

Grainger Item # 20F790 | Mfr. Model # 433-.7515

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.7515 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In.,...More

Reamer, 0

YANKEE

Grainger Item # 20D535 | Mfr. Model # 451-0

Catalog Page # NA

Reamer, Shank Taper, Large End Dia. 0.3674 In., Shank Dia. 0.3125 In., Flute Length 2 1/4 In., Overall Length...More

Chucking Reamer, 57/64 In, 0.8906 In

YANKEE

Grainger Item # 20G795 | Mfr. Model # 433-0.8906

Catalog Page # 3165 (PDF)

Chucking Reamer, Shank Straight, Fractional Size 57/64 In., Decimal Size 0.8906 In., Shank Dia. 0.7490 In.,...More

Reamer, Chucking Reamer, 0.7188 In

YANKEE

Grainger Item # 20D509 | Mfr. Model # 437-0.7188

Catalog Page # NA

Reamer, Chucking Reamer, Shank Straight, Morse Taper 2, Fractional Size 23/32 In., Decimal Size 0.7188 In.,...More

Chucking Reamer

YANKEE

Grainger Item # 20F802 | Mfr. Model # 433-.8110

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.811 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In.,...More

Chucking Reamer

YANKEE

Grainger Item # 20F799 | Mfr. Model # 433-.8100

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.81 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In., Overall...More

Chucking Reamer

YANKEE

Grainger Item # 20F797 | Mfr. Model # 433-.7600

Catalog Page # NA

Chucking Reamer, Shank Straight, Decimal Size 0.76 In., Shank Dia. 0.624 In., Flute Length 2 1/2 In., Overall...More

Reamer, Taper Pipe, 0.0625 In

YANKEE

Grainger Item # 20D627 | Mfr. Model # 604-0.0625

Catalog Page # NA

Reamer, Taper Pipe, Shank Straight, Decimal Size 0.0625 In., Shank Dia. 0.3125 In., Flute Length 3/4 In.,...More

Chucking Reamer, 55/64 In, 0.8594 In

YANKEE

Grainger Item # 20G794 | Mfr. Model # 433-0.8594

Catalog Page # 3165 (PDF)

Chucking Reamer, Shank Straight, Fractional Size 55/64 In., Decimal Size 0.8594 In., Shank Dia. 0.7490 In.,...More

 |  Results per page: 16 | 32 | 48
loader image