Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Machining Supplies

11 Results Found that Include 15 Products 

Results per page: 16 | 32 | 48
    Carbide Bur Set,9 PC
    • WIDIA METAL REMOVAL
    • Carbide Bur Set, 9 PC
    • Item # 2C923
    • Mfr. Model # M40588
    • Carbide Bur Set, Double Cut, Shank Size (In.) 1/8, Number of Pieces 9, Includes SA-42, SA-43, SC-41, SC-42,...More

    Carbide Bur,Cylindrical,3/4,dbl Cut
    • WIDIA METAL REMOVAL
    • Carbide Bur, Cylindrical, 3/4, dbl Cut
    • Item # 1Z344
    • Mfr. Model # M41260
    • Carbide Bur, Cylindrical End Cut Shape, Cutter Dia. (In.) 3/4, Shank Size (In.) 1/4, Overall Length (In.)...More

    Carbide Bur Sets,1/8,9 Pcs
    • WIDIA METAL REMOVAL
    • Carbide Bur Sets, 1/8,9 Pcs
    • Item # 2RPV9
    • Mfr. Model # M40591
    • Carbide Bur Sets, Double Cut, Shank Size (In.) 1/8, Max. RPM 70,000, Angle 22 Degree, Number of Pieces 9,...More

    Carbide Router,Diamond Cut,1/2 In
    • WIDIA METAL REMOVAL
    • Carbide Router, Diamond Cut, 1/2 In
    • Item # 6KJD1
    • Mfr. Model # M34842
    • Carbide Router Bit, Diamond Cut, Shank Size 1/2 In., Overall Length 3 In., Length of Cut 1 In., Max. RPM...More

    Carbide Bur,Included Angle,5/8 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Included Angle, 5/8 In
    • Item # 6KJP8
    • Mfr. Model # M41471
    • Carbide Bur, Included Angle, Shank Size 1/4 In., Overall Length 3-3/16 In., Length of Cut 1-5/16 In., Max....More

    Carbide Bur,Flame,5/8 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Flame, 5/8 In
    • Item # 6KJP3
    • Mfr. Model # M41450
    • Carbide Bur, Flame, Shank Size 1/4 In., Overall Length 3-3/16 In., Length of Cut 1-7/16 In., Max. RPM 40,000,...More

    Carbide Bur,Ball,1 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Ball, 1 In
    • Item # 6KJN5
    • Mfr. Model # M41341
    • Carbide Bur, Ball, Shank Size 1/4 In., Overall Length 2-11/16 In., Length of Cut 1 In., Max. RPM 25,000,...More

    Carbide Bur,Ball,1 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Ball, 1 In
    • Item # 6KJF0
    • Mfr. Model # M40341
    • Carbide Bur, Ball, Shank Size 1/4 In., Overall Length 2-11/16 In., Length of Cut 1 In., Max. RPM 25,000,...More

    Carbide Bur,Cylindrical,1 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Cylindrical, 1 In
    • Item # 6KJD7
    • Mfr. Model # M40221
    • Carbide Bur, Cylindrical, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 1 In., Max. RPM 25,000,...More

    Results per page: 16 | 32 | 48