Skip Content

Filter Results By

Applied Filters Clear All

Cutting Edge Type
Shape
Cutter Dia. (In.)
Length of Cut (In.)
Trade Number
Overall Length (In.)
Price
  • View MoreView Less

Machining Supplies

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Carbide Bur,Ball,1/2 Cut Dia,dbl Cut
    • WIDIA METAL REMOVAL
    • Carbide Bur, Ball, 1/2 Cut Dia, dbl Cut
    • Item # 1Z412
    • Mfr. Model # M41337
    • Carbide Bur, Ball Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 13/64 In, Length of Cut 1/2...More

    Carbide Bur,Included Angle,5/16 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Included Angle, 5/16 In
    • Item # 6KJP7
    • Mfr. Model # M41466
    • Carbide Bur, Included Angle, Shank Size 1/4 In., Overall Length 2-3/4 In., Length of Cut 7/8 In., Max. RPM...More

    Carbide Bur,Pointed Tree,3/8 In
    • WIDIA METAL REMOVAL
    • Carbide Bur, Pointed Tree, 3/8 In
    • Item # 6KJP1
    • Mfr. Model # M41422
    • Carbide Bur, Pointed Tree, Shank Size 1/4 In., Overall Length 2-1/2 In., Length of Cut 3/4 In., Max. RPM...More

    Carbide Bur,Ball,1/2 Cut Dia,SGL Cut
    • WIDIA METAL REMOVAL
    • Carbide Bur, Ball, 1/2 Cut Dia, SGL Cut
    • Item # 2RPX8
    • Mfr. Model # M40337
    • Carbide Bur, Ball Shape, Cutter Dia 1/2 In, Shank Size 1/4 In, Overall Length 2 13/64 In, Length of Cut 1/2...More

    Carbide Bur Aluminum Cut,Ball,3/8 In
    • WIDIA METAL REMOVAL
    • Carbide Bur Aluminum Cut, Ball, 3/8 In
    • Item # 6KJH8
    • Mfr. Model # M40538
    • Carbide Bur Aluminum Cut, Ball, Shank Size 1/4 In., Overall Length 2-5/64 In., Length of Cut 3/8 In., Max....More

    Results per page: 16 | 32 | 48