Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Machining Supplies

19 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    Carbide Bur Set,Single Cut,1/8 In,12 Pcs
    • WESTWARD
    • Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs
    • Item # 2LYR7
    • Mfr. Model # 2LYR7
    • Carbide Bur Set, Single Cut, Shank Size 1/8 In, Max RPM 35,000, Number of Pieces 12, Tool Material Carbide...More

    Construction Reamer,Straight Shank7In
    • WESTWARD
    • Construction Reamer, Straight Shank7In
    • Item # 13H842
    • Mfr. Model # 13H842
    • Construction Reamer, Straight, Shank Straight With Safety Collar, Large End Dia. 3/4 In., Shank Dia. 1/2...More

    Carbide Bur Set,Dbl Cut,1/8 In,12 Pcs
    • WESTWARD
    • Carbide Bur Set, Dbl Cut, 1/8 In, 12 Pcs
    • Item # 2LYR8
    • Mfr. Model # 2LYR8
    • Carbide Bur Set, Double Cut, Shank Size 1/8 In, Max RPM 35,000, Number of Pieces 12, Tool Material Carbide...More

    Adj Hand Reamer,1 11/32-1 1/2,12,HSS
    • WESTWARD
    • Adj Hand Reamer, 1 11/32-1 1/2,12, HSS
    • Item # 4LGT8
    • Mfr. Model # 4LGT8
    • Adjustable Hand Reamer, Adjustable Blade, Number of Pieces 1, Straight Shank, Fractional Size 1 11/32-1 1/2...More

    Construction Reamer,Hex Nut Shank,7In
    • WESTWARD
    • Construction Reamer, Hex Nut Shank, 7In
    • Item # 12G357
    • Mfr. Model # 12G357
    • Construction Reamer, Hex Nut Shank With Safety Magnet, Large End Dia. 7/8 In In., Shank Dia. 1 7/16 In In.,...More

    Chucking Reamer,1In,Straight Flute
    • WESTWARD
    • Chucking Reamer, 1In, Straight Flute
    • Item # 11V354
    • Mfr. Model # 11V354
    • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 1 In In., Flute Length 2 3/4 In In., Overall...More

    Chucking Reamer,Metric Size 25
    • WESTWARD
    • Chucking Reamer, Metric Size 25
    • Item # 13H761
    • Mfr. Model # 13H761
    • Chucking Reamer, 25 mm, Round Shank Shank, Shank Dia. (In.) Slightly Smaller Than The Cutting Diameter, Flute...More

    Chucking Reamer,Oversize,1.0010In
    • WESTWARD
    • Chucking Reamer, Oversize, 1.0010In
    • Item # 11V428
    • Mfr. Model # 11V428
    • Chucking Reamer, Oversize, Round Shank Shank, Decimal Size (In.) 1.001, Shank Dia. (In.) Slightly Smaller...More

    Construction Reamer,Hex Nut Shank,7In
    • WESTWARD
    • Construction Reamer, Hex Nut Shank, 7In
    • Item # 12G356
    • Mfr. Model # 12G356
    • Construction Reamer, Hex Nut Shank With Safety Magnet, Large End Dia. 13/16 In In., Shank Dia. 1 1/4 In In.,...More

    Construction Reamer,Straight 6 7/8In
    • WESTWARD
    • Construction Reamer, Straight 6 7/8In
    • Item # 13H827
    • Mfr. Model # 13H827
    • Construction Reamer, Straight, Shank Straight With Three Flats, Large End Dia. 15/16 In., Shank Dia. 1/2...More

    Construction Reamer,Straight 7 1/4In
    • WESTWARD
    • Construction Reamer, Straight 7 1/4In
    • Item # 13H843
    • Mfr. Model # 13H843
    • Construction Reamer, Straight, Shank Straight With Safety Collar, Large End Dia. 13/16 In., Shank Dia. 1/2...More

    Construction Reamer,Taper Shank,9 1/2In
    • WESTWARD
    • Construction Reamer, Taper Shank, 9 1/2In
    • Item # 13H799
    • Mfr. Model # 13H799
    • Construction Reamer, Shank Morse Taper, Morse Taper 3, Large End Dia. 7/8 In., Flute Length 5 In., Overall...More

    Construction Reamer,Taper Shank,9 1/2In
    • WESTWARD
    • Construction Reamer, Taper Shank, 9 1/2In
    • Item # 13H802
    • Mfr. Model # 13H802
    • Construction Reamer, Shank Morse Taper, Morse Taper 3, Large End Dia. 15/16 In., Flute Length 5 In., Overall...More

    Chucking Reamer,Morse Taper ,15/16In
    • WESTWARD
    • Chucking Reamer, Morse Taper , 15/16In
    • Item # 13H775
    • Mfr. Model # 13H775
    • Chucking Reamer, Shank Morse Taper, Morse Taper 3, Fractional Size 15/16 In., Flute Length 2-5/8 In., Overall...More

    Chucking Reamer,Undersized,0.9990In
    • WESTWARD
    • Chucking Reamer, Undersized, 0.9990In
    • Item # 11V441
    • Mfr. Model # 11V441
    • Chucking Reamer, Undersized, Round Shank Shank, Decimal Size (In.) 0.999, Shank Dia. (In.) Slightly Smaller...More

    Chucking Reamer,Metric Size 24
    • WESTWARD
    • Chucking Reamer, Metric Size 24
    • Item # 13H760
    • Mfr. Model # 13H760
    • Chucking Reamer, 24 mm, Shank Round, Flute Length 2 5/8 In In., Overall Length 10 In In., Number of Flutes 8,...More

    Chucking Reamer,31/32In,Straight Flute
    • WESTWARD
    • Chucking Reamer, 31/32In, Straight Flute
    • Item # 11V353
    • Mfr. Model # 11V353
    • Chucking Reamer, Straight Flute, Round Shank Shank, Fractional Size (In.) 31/32, Shank Dia. (In.) Slightly...More

    Chucking Reamer,15/16In,Right Hand Cut
    • WESTWARD
    • Chucking Reamer, 15/16In, Right Hand Cut
    • Item # 11V406
    • Mfr. Model # 11V406
    • Chucking Reamer, Spiral Flute, Round Shank Shank, Fractional Size (In.) 15/16, Decimal Size (In.) 0.9375,...More

    Construction Reamer,Taper Shank,12In
    • WESTWARD
    • Construction Reamer, Taper Shank, 12In
    • Item # 13H796
    • Mfr. Model # 13H796
    • Construction Reamer, Shank Morse Taper, Morse Taper 3, Large End Dia. 3/4 In., Flute Length 7-3/8 In.,...More

    Results per page: 16 | 32 | 48