Skip Content

Filter Results By

Applied Filters Clear All

Material
Left/Right Hand
Number of Flutes
Shank Dia. (In.)
Flute Length (In.)
Price
  • View MoreView Less
Ratings

Machining Supplies

15 Results Found that Include 15 Products 

Results per page: 16 | 32 | 48
    Construction Reamer,Straight 6 3/8In
    • WESTWARD
    • Construction Reamer, Straight 6 3/8In
    • Item # 13H820
    • Mfr. Model # 13H820
    • Construction Reamer, Straight, Shank Straight With Three Flats, Large End Dia. 5/8 In., Shank Dia. 1/2 In.,...More

    Adj Hand Reamer,15/16-1 1/16,9,HSS
    • WESTWARD
    • Adj Hand Reamer, 15/16-1 1/16,9, HSS
    • Item # 4LGT5
    • Mfr. Model # 4LGT5
    • Adjustable Hand Reamer, Adjustable Blade, Number of Pieces 1, Straight Shank, Fractional Size 15/16-1 1/16...More

    Chucking Reamer,3/4In,Straight Flute
    • WESTWARD
    • Chucking Reamer, 3/4In, Straight Flute
    • Item # 11V346
    • Mfr. Model # 11V346
    • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 3/4 In In., Flute Length 2 1/2 In In., Overall...More

    Construction Reamer,Straight 6 3/8In
    • WESTWARD
    • Construction Reamer, Straight 6 3/8In
    • Item # 13H821
    • Mfr. Model # 13H821
    • Construction Reamer, Straight, Shank Straight With Three Flats, Large End Dia. 21/32 In., Shank Dia. 1/2...More

    Chucking Reamer,23/32In,Straight Flute
    • WESTWARD
    • Chucking Reamer, 23/32In, Straight Flute
    • Item # 11V345
    • Mfr. Model # 11V345
    • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 23/32 In In., Flute Length 2 1/4 In In.,...More

    Chucking Reamer,Oversize,0.7510In
    • WESTWARD
    • Chucking Reamer, Oversize, 0.7510In
    • Item # 11V426
    • Mfr. Model # 11V426
    • Chucking Reamer, Oversize, Shank Round, Decimal Size (In.) 0.7510 In, Flute Length 2 1/2 In In., Overall...More

    Construction Reamer,Straight 6 3/8In
    • WESTWARD
    • Construction Reamer, Straight 6 3/8In
    • Item # 13H822
    • Mfr. Model # 13H822
    • Construction Reamer, Straight, Shank Straight With Three Flats, Large End Dia. 11/16 In., Shank Dia. 1/2...More

    Chucking Reamer,11/16In,Straight Flute
    • WESTWARD
    • Chucking Reamer, 11/16In, Straight Flute
    • Item # 11V344
    • Mfr. Model # 11V344
    • Chucking Reamer, Straight Flute, Shank Round, Fractional Size 11/16 In In., Flute Length 2 1/4 In In.,...More

    Construction Reamer,Straight 5 1/4In
    • WESTWARD
    • Construction Reamer, Straight 5 1/4In
    • Item # 13H837
    • Mfr. Model # 13H837
    • Construction Reamer, Straight, Shank Straight With Safety Collar, Large End Dia. 7/16 In., Shank Dia. 7/16...More

    Chucking Reamer,Metric Size 19
    • WESTWARD
    • Chucking Reamer, Metric Size 19
    • Item # 13H750
    • Mfr. Model # 13H750
    • Chucking Reamer, 19 mm, Shank Round, Flute Length 2 1/2 In In., Overall Length 9 1/2 In In., Number of Flutes...More

    Construction Reamer,Hex Nut Shank,6In
    • WESTWARD
    • Construction Reamer, Hex Nut Shank, 6In
    • Item # 12G353
    • Mfr. Model # 12G353
    • Construction Reamer, Hex Nut Shank With Safety Magnet, Large End Dia. 5/8 In In., Shank Dia. 1 1/16 In In.,...More

    Chucking Reamer,Undersized,0.7490In
    • WESTWARD
    • Chucking Reamer, Undersized, 0.7490In
    • Item # 11V439
    • Mfr. Model # 11V439
    • Chucking Reamer, Undersized, Shank Round, Decimal Size (In.) 0.7490 In, Flute Length 2 1/2 In In., Overall...More

    Chucking Reamer, 21/32In,Right Hand Cut
    • WESTWARD
    • Chucking Reamer, 21/32In, Right Hand Cut
    • Item # 11V396
    • Mfr. Model # 11V396
    • Chucking Reamer, Right Hand Cut, Shank Round, Fractional Size 21/32 In., Flute Length 2-1/4 In., Overall...More

    Construction Reamer,Taper Shank,7 9/16In
    • WESTWARD
    • Construction Reamer, Taper Shank, 7 9/16In
    • Item # 13H789
    • Mfr. Model # 13H789
    • Construction Reamer, Shank Morse Taper, Morse Taper 2, Large End Dia. 9/16 In., Flute Length 4 In., Overall...More

    Chucking Reamer, 11/16In,Right Hand Cut
    • WESTWARD
    • Chucking Reamer, 11/16In, Right Hand Cut
    • Item # 11V397
    • Mfr. Model # 11V397
    • Chucking Reamer, Right Hand Cut, Shank Round, Fractional Size 11/16 In., Flute Length 2-1/4 In., Overall...More

    Results per page: 16 | 32 | 48