Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Machining Supplies

30 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    Screw Extractor/Drill Set,35 Pcs
    • IRWIN HANSON
    • Screw Extractor/Drill Set, 35 PcsScrew Extractor/Drill Set,35 Pcs
    • Item # 5VUC4
    • Mfr. Model # 11135ZR
    • Screw Extractor/Drill Set, Number of Pieces 35, For Removing Studs, Bolts, Screws 1/8 to 1/2, High Carbon...More

    Slotted Shim Asst,SS,3 x 3 In,130 PC
    • GRAINGER APPROVED
    • Slotted Shim Asst, SS, 3 x 3 In, 130 PCSlotted Shim Asst,SS,3 x 3 In,130 PC
    • Item # 36D710
    • Mfr. Model # 36D710
    • Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size B-3 In.x3 In., Temper Full Hard for 302 SS and...More

    Slotted Shim Asst,SS,C-4 X 4 In,130 PC
    • MAUDLIN PRODUCTS
    • Slotted Shim Asst, SS, C-4 X 4 In, 130 PCSlotted Shim Assortment
    • Item # 2NZJ2
    • Mfr. Model # MSC4-CK
    • Slotted Shim Assortment, With Tab, 300 Series Stainless Steel, Thickness Range 0.001 - 0.125 In., Size C - 4...More

    Regal Live Center, 2MT, Standard Point
    • RITEN
    • Regal Live Center, 2MT, Standard PointRegal Live Center, 2MT, Standard Point
    • Item # 16R575
    • Mfr. Model # 48602
    • Live Center, Standard Point Type, 2 Morse Taper, Weight of Workpiece 440 Lb., Max. RPM 4000, Bearings 2 Sets,...More

    Tool Wrap,321 SS,100 Ft. L x 20 In. W
    • MAUDLIN PRODUCTS
    • Tool Wrap, 321 SS, 100 Ft. L x 20 In. WTool Wrap,321 SS,100 Ft. L x 20 In. W
    • Item # 4FRC6
    • Mfr. Model # SSFW321-20-100
    • Tool Wrap, Type 321 SS, Soft Annealed, Length 100 Ft., Width 20 In, Thickness 0.002 In, Resists Chromium...More

    Live Center,1 In Std Point,4MT
    • RITEN
    • Live Center, 1 In Std Point, 4MTLive Center,1 In Std Point,4MT
    • Item # 2WCK3
    • Mfr. Model # 44104
    • Live Center, Turning And Grinding, Standard Point, 4 MT, Weight of Workpiece 1100 Lb, Max RPM 2500, Alloy...More

    Drill Bit Sharpener,Dia/Capacity 3-22mm
    Regal Live Center, 3MT, Long Point
    • RITEN
    • Regal Live Center, 3MT, Long PointRegal Live Center, 3MT, Long Point
    • Item # 16R580
    • Mfr. Model # 48103
    • Live Center, Long Point Type, 3 Morse Taper, Weight of Workpiece 310 Lb., Max. RPM 4000, Bearings 2 Sets,...More

    Regal Live Center, 2MT, Long Point
    • RITEN
    • Regal Live Center, 2MT, Long PointRegal Live Center, 2MT, Long Point
    • Item # 16R579
    • Mfr. Model # 48102
    • Live Center, Long Point Type, 2 Morse Taper, Weight of Workpiece 310 Lb., Max. RPM 4000, Bearings 2 Sets,...More

    Spring Loaded Live Center, 2MT, Standard
    • RITEN
    • Spring Loaded Live Center, 2MT, StandardSpring Loaded Live Center, 2MT, Standard
    • Item # 16R583
    • Mfr. Model # 17102
    • Live Center, Standard Point Type, 2 Morse Taper, Weight of Workpiece 274 Lb., Thrust Rating 173 Lb., Max. RPM...More

    Piston, Air Motor
    Spring Loaded Live Center, 2MT, Bell
    • RITEN
    • Spring Loaded Live Center, 2MT, BellSpring Loaded Live Center, 2MT, Bell
    • Item # 16R588
    • Mfr. Model # 17122
    • Live Center, Bell Point Type, 2 Morse Taper, Weight of Workpiece 274 Lb., Thrust Rating 173 Lb., Max. RPM...More

    Imperial Half Dead Center,1 1/4 In,3MT
    • RITEN
    • Imperial Half Dead Center, 1 1/4 In, 3MTImperial Half Dead Center,1 1/4 In,3MT
    • Item # 2WCN7
    • Mfr. Model # 69503
    • Imperial Half Dead Center, Precision Grinding, Standard Point, 3 MT, Carbide Tip, Alloy Steel Body, Included...More

    Imperial Half Dead Center,1 1/4 In,2MT
    • RITEN
    • Imperial Half Dead Center, 1 1/4 In, 2MTImperial Half Dead Center,1 1/4 In,2MT
    • Item # 2WCN6
    • Mfr. Model # 69502
    • Imperial Half Dead Center, Precision Grinding, Standard Point, 2 MT, Carbide Tip, Alloy Steel Body, Included...More

    Cylinder Base Plate,50 Ton
    Cylinder Base Plate,25 Ton
    Wall Mounts,Steel
    • HUOT
    • Wall Mounts, SteelWall Mounts,Steel
    • Item # 18EC67
    • Mfr. Model # 56770
    • Wall Mounts, Holds HSK63A Taper Toolholder, Steel, Overall Case Width (In.) 19, Overall Case Depth (In.) 11,...More

    Live Center,1/2 In Tracer Point,4MT
    • RITEN
    • Live Center, 1/2 In Tracer Point, 4MTLive Center,1/2 In Tracer Point,4MT
    • Item # 2WCK7
    • Mfr. Model # 44904
    • Live Center, Turning And Grinding, Tracer Point, 4 MT, Weight of Workpiece 900 Lb, Max RPM 2500, Alloy Steel...More

    Multi-Use Live Center,1/2 In 2MT
    • RITEN
    • Multi-Use Live Center, 1/2 In 2MTMulti-Use Live Center,1/2 In 2MT
    • Item # 2WCJ4
    • Mfr. Model # 60222
    • Multi-Use Live Center, Large Bore, Multi-Use Point, 2 MT, Weight of Workpiece 330 Lb, Max RPM 5000, Alloy...More

    Diamond Wheel 320 Grit
    Imperial Full Dead Center,1 3/4 In,4MT
    Tool Wrap,50 Ft,309 SS
    • PRECISION BRAND
    • Tool Wrap, 50 Ft, 309 SSTool Wrap,50 Ft,309 SS
    • Item # 5XE79
    • Mfr. Model # 20810
    • Tool Wrap, Type 309 SS, Soft Annealed, Approx Width 12 In, Length 50 Ft, Thickness 0.002 In, Helps Protect...More

    Wall Mounts,Steel
    • HUOT
    • Wall Mounts, SteelWall Mounts,Steel
    • Item # 18EC68
    • Mfr. Model # 56780
    • Wall Mounts, Holds HSK100A Taper Toolholder, Steel, Overall Case Width (In.) 19, Overall Case Depth (In.) 11,...More

    Multi-Use Live Center,1/2 In 3MT
    • RITEN
    • Multi-Use Live Center, 1/2 In 3MTMulti-Use Live Center,1/2 In 3MT
    • Item # 2WCJ5
    • Mfr. Model # 60223
    • Multi-Use Live Center, Large Bore, Multi-Use Point, 3 MT, Weight of Workpiece 330 Lb, Max RPM 5000, Alloy...More

    Multi-Use Live Center,5/8 In 4MT
    • RITEN
    • Multi-Use Live Center, 5/8 In 4MTMulti-Use Live Center,5/8 In 4MT
    • Item # 2WCJ7
    • Mfr. Model # 60264
    • Multi-Use Live Center, Large Bore, Multi-Use Point, 4 MT, Weight of Workpiece 685 Lb, Max RPM 4000, Alloy...More

    CBN Wheel 180 Grit
    Regal Live Center, 3MT, Standard Point
    • RITEN
    • Regal Live Center, 3MT, Standard PointRegal Live Center, 3MT, Standard Point
    • Item # 16R576
    • Mfr. Model # 48603
    • Live Center, Standard Point Type, 3 Morse Taper, Weight of Workpiece 1100 Lb., Max. RPM 4000, Bearings 2...More

    Wall Mounts,Steel
    • HUOT
    • Wall Mounts, SteelWall Mounts,Steel
    • Item # 18EC66
    • Mfr. Model # 56750
    • Wall Mounts, Holds 50 Taper Toolholder, Steel, Overall Case Width (In.) 19, Overall Case Depth (In.) 11,...More

    Multi-Use Live Center,5/8 In 3MT
    • RITEN
    • Multi-Use Live Center, 5/8 In 3MTMulti-Use Live Center,5/8 In 3MT
    • Item # 2WCJ6
    • Mfr. Model # 60263
    • Multi-Use Live Center, Large Bore, Multi-Use Point, 3 MT, Weight of Workpiece 685 Lb, Max RPM 4000, Alloy...More

    Wall Mounts,Steel
    • HUOT
    • Wall Mounts, SteelWall Mounts,Steel
    • Item # 18EC65
    • Mfr. Model # 56740
    • Wall Mounts, Holds 40 Taper Toolholder, Steel, Overall Case Width (In.) 19, Overall Case Depth (In.) 11,...More

    Results per page: 16 | 32 | 48