Skip Content

Filter Results By

Applied Filters Clear All

Machining Supplies

66 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drill Bit Sharpener,180 Grit
  • DRILL DOCTOR
  • Drill Bit Sharpener, 180 Grit Drill Bit Sharpener,180 Grit
  • Item # 6YB32
  • Mfr. Model # DD750X
  • Drill Bit Sharpener, Drill Dia./Capacity 3/32 to 3/4 In., 2.5 to 19.0mm, Numbers 30 to 1, Letters A to Z,...More

Slotted Shim Asst,SS,2 x 2 In,130 PC
  • GRAINGER APPROVED
  • Slotted Shim Asst, SS, 2 x 2 In, 130 PC Slotted Shim Asst,SS,2 x 2 In,130 PC
  • Item # 36D709
  • Mfr. Model # 36D709
  • Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size A-2 In.x2 In., Temper Full Hard for 302 SS and...More

Slotted Shim,8x8 Inx0.020In,PK20
  • GRAINGER APPROVED
  • Slotted Shim, 8x8 Inx0.020In, PK20 Slotted Shim,8x8 Inx0.020In,PK20
  • Item # 36D790
  • Mfr. Model # 36D790
  • Slotted Shim Pack, No Tab, 302/304 Stainless Steel, Size H-8 In.x8 In., Temper Full Hard, Thickness (In.)...More

Tool Wrap,309 SS,50 Ft. L x 20 In. W
  • MAUDLIN PRODUCTS
  • Tool Wrap, 309 SS, 50 Ft. L x 20 In. W Tool Wrap,309 SS,50 Ft. L x 20 In. W
  • Item # 4FRC1
  • Mfr. Model # SSFW309-20-50
  • Tool Wrap, Type 309 SS, Soft Annealed, Length 50 Ft., Width 20 In, Thickness 0.002 In, Resists Chromium...More

Slotted Shim Asst,SS,3 x 3 In,80 PC
  • GRAINGER APPROVED
  • Slotted Shim Asst, SS, 3 x 3 In, 80 PC Slotted Shim Asst,SS,3 x 3 In,80 PC
  • Item # 36D714
  • Mfr. Model # 36D714
  • Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size B-3 In.x3 In., Temper Full Hard for 302 SS and...More

Drill Dispenser,Fraction,60 Compartments
  • HUOT
  • Drill Dispenser, Fraction, 60 Compartments Drill Dispenser,Fraction,60 Compartments
  • Item # 2TPY4
  • Mfr. Model # 13166
  • Drill Dispenser, Original, Jobber Length, Holds 33/64 To 63/64 In x 64 In, Steel and Vinyl, Overall Case...More

Tool Black,Liquid Kit,Blue
  • PRECISION BRAND
  • Tool Black, Liquid Kit, Blue Tool Black,Liquid Kit,Blue
  • Item # 43Y998
  • Mfr. Model # 45126
  • Tool Black(r) Kit Liquid, Liquid, Coverage 25 to 35 sq. ft., Color Blue, Function Tool Black adds a dull...More

Tap Dispenser,60 Compartments,5 Drawers
  • HUOT
  • Tap Dispenser, 60 Compartments, 5 Drawers Tap Dispenser,60 Compartments,5 Drawers
  • Item # 2TPZ2
  • Mfr. Model # 13550
  • Tap Dispenser, Original, Holds Machine Screw Size 2 - 56 thru 12 - 28, Steel and Vinyl, Overall Case Width...More

Punch/Die Set,Hex,Hydraulic,7/16 In
  • HUSKIE TOOLS
  • Punch/Die Set, Hex, Hydraulic, 7/16 In Punch/Die Set,Hex,Hydraulic,7/16 In
  • Item # 13P960
  • Mfr. Model # TSHD-716HEX
  • Punch and Die Set, Hex, High Force Hydraulic , Number of Punches 1, Punch Size (In.) 7/16, Inner Dia. Pilot...More

Punch/Die Set,Square,Hydraulic,7/16 In
  • HUSKIE TOOLS
  • Punch/Die Set, Square, Hydraulic, 7/16 In Punch/Die Set,Square,Hydraulic,7/16 In
  • Item # 13P961
  • Mfr. Model # TSHD-716SQ
  • Punch and Die Set, Square, High Force Hydraulic , Number of Punches 1, Punch Size (In.) 7/16, Inner Dia....More

Nut Splitter,36mm,8-1/16 In L
  • FACOM
  • Nut Splitter, 36mm, 8-1/16 In L Nut Splitter,36mm,8-1/16 In L
  • Item # 24N393
  • Mfr. Model # FA-289.36
  • Nut Splitter, For Removing Studs, Bolts, Screws Sizes 16 to 20, For Removing Pipe No, Size 36mm, Overall...More

Tool Wrap,100 Ft,321ss
  • PRECISION BRAND
  • Tool Wrap, 100 Ft, 321ss Tool Wrap,100 Ft,321ss
  • Item # 5XE76
  • Mfr. Model # 20410
  • Tool Wrap, Type 321 SS, Soft Annealed, Approx Width 12 In, Length 100 Ft, Thickness 0.002 In, Helps Protect...More

Drill Dispenser,Original,Holds 1-1.5 In
  • HUOT
  • Drill Dispenser, Original, Holds 1-1.5 In Drill Dispenser,Original,Holds 1-1.5 In
  • Item # 2TPY5
  • Mfr. Model # 13167
  • Drill Dispenser, Original, Jobber Length, Holds 1 To 1.5 In, Steel and Vinyl, Overall Case Width 14 5/8 In,...More

Stud Extractor,3/4 In Dr,2-5/16 In L
CBN Wheel 180 Grit
Live Center,13/16 In Std Point,3MT
  • RITEN
  • Live Center, 13/16 In Std Point, 3MT Live Center,13/16 In Std Point,3MT
  • Item # 2WCK2
  • Mfr. Model # 44103
  • Live Center, Turning And Grinding, Standard Point, 3 MT, Weight of Workpiece 500 Lb, Max RPM 2500, Alloy...More

Live Center,9/16 In Std Point,2MT
  • RITEN
  • Live Center, 9/16 In Std Point, 2MT Live Center,9/16 In Std Point,2MT
  • Item # 2WCK1
  • Mfr. Model # 44102
  • Live Center, Turning And Grinding, Standard Point, 2 MT, Weight of Workpiece 300 Lb, Max RPM 2500, Alloy...More

HSS Live Center,4 MT,Standard Point
  • ROYAL PRODUCTS
  • HSS Live Center, 4 MT, Standard Point HSS Live Center,4 MT,Standard Point
  • Item # 41LK11
  • Mfr. Model # 10854
  • High Speed Steel Live Center, Standard Point, 4 MT, Weight of Workpiece (Lb.) 750, Thrust Rating (Lb.) 4990,...More

HSS Live Center,2 MT,Standard Point
  • ROYAL PRODUCTS
  • HSS Live Center, 2 MT, Standard Point HSS Live Center,2 MT,Standard Point
  • Item # 41LK09
  • Mfr. Model # 10852
  • High Speed Steel Live Center, Standard Point, 2 MT, Weight of Workpiece (Lb.) 390, Thrust Rating (Lb.) 3730,...More

HSS Dead Center,3 MT,Carbide Threaded Pt
  • ROYAL PRODUCTS
  • HSS Dead Center, 3 MT, Carbide Threaded Pt HSS Dead Center,3 MT,Carbide Threaded Pt
  • Item # 41LJ72
  • Mfr. Model # 11540
  • High Speed Steel Dead Center, Carbide Threaded Point, 3 MT, Steel, Included Angle (Deg.) 60, Accuracy...More

HSS Dead Center,T 2,4 MT,Full Carbide Pt
  • ROYAL PRODUCTS
  • HSS Dead Center, T 2,4 MT, Full Carbide Pt HSS Dead Center,T 2,4 MT,Full Carbide Pt
  • Item # 41LJ66
  • Mfr. Model # 11032
  • High Speed Steel Dead Center, Type 2, Full Carbide Point, 4 MT, Steel, Included Angle (Deg.) 60, Accuracy...More

HSS Live Center,3 MT,Standard Point
  • ROYAL PRODUCTS
  • HSS Live Center, 3 MT, Standard Point HSS Live Center,3 MT,Standard Point
  • Item # 41LK10
  • Mfr. Model # 10853
  • High Speed Steel Live Center, Standard Point, 3 MT, Weight of Workpiece (Lb.) 390, Thrust Rating (Lb.) 3730,...More

HSS Dead Center,4 MT,Carbide Threaded Pt
  • ROYAL PRODUCTS
  • HSS Dead Center, 4 MT, Carbide Threaded Pt HSS Dead Center,4 MT,Carbide Threaded Pt
  • Item # 41LJ73
  • Mfr. Model # 11541
  • High Speed Steel Dead Center, Carbide Threaded Point, 4 MT, Steel, Included Angle (Deg.) 60, Accuracy...More

HSS Dead Center,4 MT,Threaded Point
  • ROYAL PRODUCTS
  • HSS Dead Center, 4 MT, Threaded Point HSS Dead Center,4 MT,Threaded Point
  • Item # 41LJ70
  • Mfr. Model # 11531
  • High Speed Steel Dead Center, Threaded Point, 4 MT, Steel, Included Angle (Deg.) 60, Accuracy +/-0.00005 In.,...More

HSS Dead Center,Type 1,4 MT,Full Point
  • ROYAL PRODUCTS
  • HSS Dead Center, Type 1,4 MT, Full Point HSS Dead Center,Type 1,4 MT,Full Point
  • Item # 41LJ61
  • Mfr. Model # 11031
  • High Speed Steel Dead Center, Type 1, Full Point, 4 MT, Steel, Included Angle (Deg.) 60, Accuracy +/-0.00005...More

Control Valve
Air Motor
Shoe, 3In Max Bend Radius 91 Degrees
Punch/Die Set,Oblong,11/16 x 13/16 In
  • HUSKIE TOOLS
  • Punch/Die Set, Oblong, 11/16 x 13/16 In Punch/Die Set,Oblong,11/16 x 13/16 In
  • Item # 13D394
  • Mfr. Model # TSHD-1116X1316
  • Punch and Die Set, Oblong, High Force Hydraulic, Number of Punches 1, Punch Size (In.) 11/16 x 13/16, Inner...More

Punch/Die Set,Oblong,Hydraulic,9/16 x3/4
  • HUSKIE TOOLS
  • Punch/Die Set, Oblong, Hydraulic, 9/16 x3/4 Punch/Die Set,Oblong,Hydraulic,9/16 x3/4
  • Item # 13P967
  • Mfr. Model # TSHD-916X34
  • Punch and Die Set, Oblong, High Force Hydraulic , Number of Punches 1, Punch Size (In.) 9/16 x 3/4, Inner...More

Quick Point, Bull Nose, 5MT
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More