Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Machining Supplies

177 Results Found that Include 186 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Screw Extractor Set,25 Pcs
  • IRWIN HANSON
  • Screw Extractor Set, 25 PcsMulti-Spline Screw Extractor Set
  • Item # 5VUC6
  • Mfr. Model # 53227
  • Screw Extractor Set, Multi-Spline, Number of Pieces 25, For Removing Studs, Bolts, Screws 1/8" to 7/8", High...More

Slotted Shim Asst,SS,2 x 2 In,80 PC
  • GRAINGER APPROVED
  • Slotted Shim Asst, SS, 2 x 2 In, 80 PCSlotted Shim Asst,SS,2 x 2 In,80 PC
  • Item # 36D713
  • Mfr. Model # 36D713
  • Slotted Shim Kit, With Tab, 302/304 Stainless Steel, Size A-2 In.x2 In., Temper Full Hard for 302 SS and...More

Drill Bit Sharpener,118 Or 135 Deg
  • DRILL DOCTOR
  • Drill Bit Sharpener, 118 Or 135 DegDrill Bit Sharpener,118 Or 135 Deg
  • Item # 6YB33
  • Mfr. Model # DD500X
  • Drill Bit Sharpener, Grinding Wheel Dia 1 In, Drill Dia/Capacity 3/32 to 1/2 In, 2.5 to 13.0mm, Max RPM...More

Screw Extractor Set,1/8-1 In,10 Pc
Punch/Die Set
  • PRECISION BRAND
  • Punch/Die SetPunch/Die Set
  • Item # 3L759
  • Mfr. Model # 40105
  • Punch/Die Set, Punches 1/8 to 3/4 Inch Holes, Cuts Up to 0.025 or 0.010 Inch Depending on Material

Drill Bit Sharpener,118 Deg
  • DRILL DOCTOR
  • Drill Bit Sharpener, 118 DegDrill Bit Sharpener,118 Deg
  • Item # 6YB34
  • Mfr. Model # DD350X
  • Drill Bit Sharpener, Drill Dia./Capacity 3/32 to 1/2 In., 2.5 to 13.0mm, Max. RPM 20,000, Voltage 110, 1.75...More

Drill Bit Cabinet,Jobber,29 Compartment
  • HUOT
  • Drill Bit Cabinet, Jobber, 29 CompartmentDrill Bit Cabinet,Jobber,29 Compartment
  • Item # 4F698
  • Mfr. Model # C23992
  • Drill Bit Cabinet, Jobber Length, Holds 1/16 to 1/2 In Fractions by 64ths, Steel, Overall Case Width 10 1/4...More

Tap Dispenser,60 Compartments,5 Drawers
  • HUOT
  • Tap Dispenser, 60 Compartments, 5 DrawersTap Dispenser,60 Compartments,5 Drawers
  • Item # 2TPZ2
  • Mfr. Model # 13550
  • Tap Dispenser, Original, Holds Machine Screw Size 2 - 56 thru 12 - 28, Steel and Vinyl, Overall Case Width...More

Hot Melt Coating,5lb
Screw Extractor Kit
Nut Splitter Set,1/2,9/16,3 Pc
  • FACOM
  • Nut Splitter Set, 1/2,9/16,3 PcNut Splitter Set,1/2,9/16,3 Pc
  • Item # 24N394
  • Mfr. Model # FA-289
  • Nut Splitter Set, 3 Piece, For Removing Studs, Bolts, Screws Sizes 2 to 16, For Removing Pipe No, Size 1/2,...More

Cylinder Base,10 Ton
Bolt/Stud/Screw Extractor Set,10 PC
  • PROTO
  • Bolt/Stud/Screw Extractor Set, 10 PCBolt/Stud/Screw Extractor Set,10 PC
  • Item # 2TJ52
  • Mfr. Model # J69X00
  • Bolt/Stud/Screw Extractor Set, Number of Pieces 10, Drive 1/4 In, For Removing Screws 1/4 - 5/8 In And 7 -...More

Tap Dispenser,Original,Holds 3-24mm
  • HUOT
  • Tap Dispenser, Original, Holds 3-24mmTap Dispenser,Original,Holds 3-24mm
  • Item # 2TPZ4
  • Mfr. Model # 13575
  • Tap Dispenser, Original, Metric Taps, Holds 3 To 24mm, Steel and Vinyl, Overall Case Width 14 5/8 In, Overall...More

End Mill Dispenser,Original,Holds 1/8-1
  • HUOT
  • End Mill Dispenser, Original, Holds 1/8-1End Mill Dispenser,Original,Holds 1/8-1
  • Item # 2TRA4
  • Mfr. Model # 13350
  • End Mill Dispenser, Original, Holds Common Sizes 1/8 To 1 In, Steel and Vinyl, Overall Case Width 14 5/8 In,...More

Tap Dispenser,Original,26 Compartments
  • HUOT
  • Tap Dispenser, Original, 26 CompartmentsTap Dispenser,Original,26 Compartments
  • Item # 2TPY7
  • Mfr. Model # 13500
  • Tap Dispenser, Original, Holds 1/4 In.-20 thru 1 In.-12, Steel and Vinyl, Overall Case Width (In.) 14-5/8,...More

One Way Screw Remover,No.6 to 14,6 pcs.
  • EAZYPOWER
  • One Way Screw Remover, No.6 to 14,6 pcs.One Way Screw Remover
  • Item # 42W495
  • Mfr. Model # 88240
  • One Way Screw Remover, Number of Pieces 6, For Removing Studs, Bolts, Screws Yes, For Removing Pipe No, M2...More

Drill Dispenser,Original,Hold 1-13x0.5mm
  • HUOT
  • Drill Dispenser, Original, Hold 1-13x0.5mmDrill Dispenser,Original,Hold 1-13x0.5mm
  • Item # 2TPY2
  • Mfr. Model # 13075
  • Drill Dispenser, Original, Jobber Length, Holds 1 To 13mm x 0.5mm, Steel and Vinyl, Overall Case Width 14 5/8...More

Drill Dispenser,Original,Holds A-Z
  • HUOT
  • Drill Dispenser, Original, Holds A-ZDrill Dispenser,Original,Holds A-Z
  • Item # 2TPY1
  • Mfr. Model # 13050
  • Drill Dispenser, Original, Jobber Length, Holds A To Z, Steel and Vinyl, Overall Case Width 14 5/8 In,...More

Drill Dispenser,Original,Jobber Length
  • HUOT
  • Drill Dispenser, Original, Jobber LengthDrill Dispenser,Original,Jobber Length
  • Item # 2TPX9
  • Mfr. Model # 13025
  • Drill Dispenser, Original, Jobber Length, Holds 1 To 60 Wire Gauge, Steel and Vinyl, Overall Case Width 14...More

Drill Dispenser,Original,Holds 1/16-1/2
  • HUOT
  • Drill Dispenser, Original, Holds 1/16-1/2Drill Dispenser,Original,Holds 1/16-1/2
  • Item # 2TPX8
  • Mfr. Model # 13000
  • Drill Dispenser, Original, Jobber Length, Holds 1/16 To 1/2 In Fractions By 64ths, Steel and Vinyl, Overall...More

Slotted Shim,8x8 Inx0.125In,PK5
  • GRAINGER APPROVED
  • Slotted Shim, 8x8 Inx0.125In, PK5Slotted Shim,8x8 Inx0.125In,PK5
  • Item # 36D795
  • Mfr. Model # 36D795
  • Slotted Shim Pack, NO TAB, 302/304 Stainless Steel, Size H-8 In.x8 In., Temper Annealed, Thickness (In.)...More

Shim,Roll,316,Annealed,6x100 In x0.015In
  • GRAINGER APPROVED
  • Shim, Roll, 316, Annealed, 6x100 In x0.015InShim,Roll,316,Annealed,6x100 In x0.015In
  • Item # 36D812
  • Mfr. Model # 36D812
  • Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness (In.) 0.015, Thickness (mm) 0.381,...More

Shim,Roll,316,Annealed,12x50 In x0.02In
  • GRAINGER APPROVED
  • Shim, Roll, 316, Annealed, 12x50 In x0.02InShim,Roll,316,Annealed,12x50 In x0.02In
  • Item # 36D822
  • Mfr. Model # 36D822
  • Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness (In.) 0.020, Thickness (mm) 0.508,...More

Slotted Shim,8x8 Inx0.050In,PK10
  • GRAINGER APPROVED
  • Slotted Shim, 8x8 Inx0.050In, PK10Slotted Shim,8x8 Inx0.050In,PK10
  • Item # 36D792
  • Mfr. Model # 36D792
  • Slotted Shim Pack, No Tab, 302/304 Stainless Steel, Size H-8 In.x8 In., Temper Annealed, Thickness (In.)...More

Shim,Roll,316,Annealed,6x100 In x0.02In
  • GRAINGER APPROVED
  • Shim, Roll, 316, Annealed, 6x100 In x0.02InShim,Roll,316,Annealed,6x100 In x0.02In
  • Item # 36D813
  • Mfr. Model # 36D813
  • Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness (In.) 0.020, Thickness (mm) 0.508,...More

Shim,Roll,316,Annealed,12x50 In x0.025In
  • GRAINGER APPROVED
  • Shim, Roll, 316, Annealed, 12x50 In x0.025InShim,Roll,316,Annealed,12x50 In x0.025In
  • Item # 36D823
  • Mfr. Model # 36D823
  • Shim Stock, Roll, 316 Stainless Steel, Temper Annealed, Thickness (In.) 0.025, Thickness (mm) 0.635,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More