Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Machining Supplies

105 Results Found that Include 105 Products

Results per page: 16 | 32 | 48
Screw Extractor Set,Spiral Flute,10 Pcs
  • VERMONT AMERICAN
  • Screw Extractor Set, Spiral Flute, 10 PcsSpiral Flute Screw Extractor Set
  • Item # 2LKP2
  • Mfr. Model # 21829
  • Screw Extractor Set, Spiral Flute, Number of Pieces 10, For Removing Stud, Bolt, Screw and Nuts 3/32 In to...More

Screw Extractor Set,Carbon Steel,6 Pcs
  • WESTWARD
  • Screw Extractor Set, Carbon Steel, 6 PcsSpiral Flute Screw Extractor Set
  • Item # 2RUP9
  • Mfr. Model # 2RUP9
  • Screw Extractor Set, Spiral Flute, Number of Pieces 6, For Removing Studs, Bolts, Screws 5/64 to 13/32 In.,...More

Slotted Shim,B-3x3 Inx0.050In,Pk10
  • MAUDLIN PRODUCTS
  • Slotted Shim, B-3x3 Inx0.050In, Pk10Slotted Shim,B-3x3 Inx0.050In,Pk10
  • Item # 2NZN4
  • Mfr. Model # MSB050-10
  • Slotted Shim, With Tab, 300 Series Stainless Steel, Size B, Temper Annealed, Thickness 0.050 In., Thickness...More

Shim Stock Assortment,Steel,15 PC
Screw Extractor Spiral Flute Size #7
  • WESTWARD
  • Screw Extractor Spiral Flute Size #7Screw Extractor Spiral Flute Size #7
  • Item # 2RUP5
  • Mfr. Model # 2RUP5
  • Screw Extractor, Spiral Flute, For Removing Stud, Bolt, Screw and Nuts 1 In to 1-3/8 In, For Removing Pipe...More

Shim Stock,Roll,Brass,0.0100 In,6 In
Screw Extractor 13/16 In
Screw Extractor,19/32
  • PROTO
  • Screw Extractor, 19/32Screw Extractor,19/32
  • Item # 4R005
  • Mfr. Model # J9527
  • Screw Extractor, Small End Dia 19/32 In, Large End Dia 5/8 In, Overall Length 4 7/8 In, For Removing Screws 1...More

Extractor,Screw
  • CHICAGO-LATROBE
  • Extractor, ScrewExtractor,Screw
  • Item # 4EK89
  • Mfr. Model # 65019
  • Screw Extractor, Drill Size 39/64 Inch, Large End Diameter 7/8 Inch, Small End Diameter 19/32 Inch, Taper...More

Shim,Shortening,ID 0.251 In,PK 100
  • ACCURATE MFD PRODUCTS
  • Shim, Shortening, ID 0.251 In, PK 100Shim,Shortening,ID 0.251 In,PK 100
  • Item # 2DMD2
  • Mfr. Model # 2DMD2
  • Shim, Shortening, 18-8 Stainless Steel, Thickness 0.030 In., Thickness Tolerance +/-0.003 In, Outside Dia....More

Shim Stock,Sheet,Blue Steel,0.02 In,PK 2
Slotted Shim,3x3 Inx0.050In,PK10
  • GRAINGER APPROVED
  • Slotted Shim, 3x3 Inx0.050In, PK10Slotted Shim,3x3 Inx0.050In,PK10
  • Item # 36D740
  • Mfr. Model # 36D740
  • Slotted Shim Pack, With Tab, 302/304 Stainless Steel, Size B-3 In.x3 In., Temper Annealed, Thickness (In.)...More

Drill/Extractor Tool,3/8 Size/Capacity
  • ALDEN
  • Drill/Extractor Tool, 3/8 Size/CapacityDrill/Extractor Tool,3/8 Size/Capacity
  • Item # 4DZK8
  • Mfr. Model # 3757P
  • Drill/Extractor Tool, Power Extractor Bit, For Removing Stud, Bolt, Screw and Nuts 3/8 In, 10mm, Size 3/8 In,...More

ShimStock,Sheet,Cold302 SS,0.0310In,PK2
  • PRECISION BRAND
  • ShimStock, Sheet, Cold302 SS, 0.0310In, PK2ShimStock,Sheet,Cold302 SS,0.0310In,PK2
  • Item # 5FA55
  • Mfr. Model # 5FA55
  • Shim Stock, Sheet, Cold Rolled Type 302 SS, Full Hard Temper, Thickness 0.031 In, Thickness 0.787 mm,...More

One Way Screw Remover,No.14
  • EAZYPOWER
  • One Way Screw Remover, No.14One Way Screw Remover
  • Item # 42W503
  • Mfr. Model # 88247
  • One Way Screw RemoverNumber of Pieces 1, For Removing Studs, Bolts, Screws Yes, For Removing Pipe No, M2 High...More

Drill/Extractor Tool,5/16 Size/Capacity
  • ALDEN
  • Drill/Extractor Tool, 5/16 Size/CapacityDrill/Extractor Tool,5/16 Size/Capacity
  • Item # 4DZK9
  • Mfr. Model # 3127P
  • Drill/Extractor Tool, Power Extractor Bit, For Removing Stud, Bolt, Screw and Nuts 5/16 In, 8mm, Size 5/16...More

Screw Extractor Drill Bit,LH,5/16 In,4 L
Shim Stock,Sheet,PVC,0.03 In,Coral,PK10
  • PRECISION BRAND
  • Shim Stock, Sheet, PVC, 0.03 In, Coral, PK10Shim Stock,Sheet,PVC,0.03 In,Coral,PK10
  • Item # 5GE93
  • Mfr. Model # 5GE93
  • Shim Stock, Sheet, PVC, Thickness 0.03 In, Thickness 0.762 mm, Thickness Tolerance +/-0.0015 In, Width 5 In,...More

Shim Stock,Roll,Cold 302 SS,0.0050 In
  • GRAINGER APPROVED
  • Shim Stock, Roll, Cold 302 SS, 0.0050 InShim Stock,Roll,Cold 302 SS,0.0050 In
  • Item # 5FA41
  • Mfr. Model # 5FA41
  • Shim Stock, Roll, Cold Rolled Type 302 SS, Full Hard Temper, Thickness 0.005 In, Thickness 0.127 mm,...More

Screw Extractor Bit,LH,7/32 In,4 In L
Shim,Round,Min ID 0.093 In,PK 25
  • GRAINGER APPROVED
  • Shim, Round, Min ID 0.093 In, PK 25Shim,Round,Min ID 0.093 In,PK 25
  • Item # 2JGX4
  • Mfr. Model # 2JGX4
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.010 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

Shim Stock,Roll,Brass,0.0090 In,6 In
  • PRECISION BRAND
  • Shim Stock, Roll, Brass, 0.0090 In, 6 InShim Stock,Roll,Brass,0.0090 In,6 In
  • Item # 3L505
  • Mfr. Model # 17390
  • Shim Stock, Roll, Brass, Half Hard Temper, Thickness 0.009 In, Thickness 0.229 mm, Thickness Tolerance...More

Shim Stock,Sheet,PVC,0.0200",Yellow,PK10
  • PRECISION BRAND
  • Shim Stock, Sheet, PVC, 0.0200", Yellow, PK10Shim Stock,Sheet,PVC,0.0200",Yellow,PK10
  • Item # 5GE91
  • Mfr. Model # 5GE91
  • Shim Stock, Sheet, PVC, Thickness 0.02 In, Thickness 0.508 mm, Thickness Tolerance +/-0.001 In, Width 5 In,...More

ShimStck,Sheet,ColdLowStl,0.0150In,PK10
  • PRECISION BRAND
  • ShimStck, Sheet, ColdLowStl, 0.0150In, PK10ShimStck,Sheet,ColdLowStl,0.0150In,PK10
  • Item # 5EY47
  • Mfr. Model # 5EY47
  • Shim Stock, Sheet, Cold Rolled Low Carbon Steel, Full Hard Temper, Thickness 0.015 In, Thickness 0.381 mm,...More

Shim,Round,Min ID 0.188 In,PK 25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.188 In, PK 25Shim,Round,Min ID 0.188 In,PK 25
  • Item # 2JGZ8
  • Mfr. Model # 2JGZ8
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.010 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

ShimStock,Sheet,Cold302 SS,0.0250In,PK2
  • PRECISION BRAND
  • ShimStock, Sheet, Cold302 SS, 0.0250In, PK2ShimStock,Sheet,Cold302 SS,0.0250In,PK2
  • Item # 5FA54
  • Mfr. Model # 5FA54
  • Shim Stock, Sheet, Cold Rolled Type 302 SS, Full Hard Temper, Thickness 0.025 In, Thickness 0.635 mm,...More

Shim Stock,Sheet,PVC,0.025 In,White,PK10
  • PRECISION BRAND
  • Shim Stock, Sheet, PVC, 0.025 In, White, PK10Shim Stock,Sheet,PVC,0.025 In,White,PK10
  • Item # 5GE92
  • Mfr. Model # 5GE92
  • Shim Stock, Sheet, PVC, Thickness 0.025 In, Thickness 0.635 mm, Thickness Tolerance +/-0.00125 In, Width 5...More

Slotted Shim,Tab,A,0.0300 In,PK20
  • PRECISION BRAND
  • Slotted Shim, Tab, A, 0.0300 In, PK20Slotted Shim,Tab,A,0.0300 In,PK20
  • Item # 5GE30
  • Mfr. Model # 5GE30
  • Slotted Shim, With Tab, PVC, Size A, Thickness 0.030 In, Thickness 0.762mm, Thickness Tolerance +/-0.0015...More

Shim,Round,Min ID 0.250 In,PK 25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.250 In, PK 25Shim,Round,Min ID 0.250 In,PK 25
  • Item # 2JHC4
  • Mfr. Model # 2JHC4
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.016 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

Shim Stock,Sheet,Brass,0.015 In,6 In,PK2
  • PRECISION BRAND
  • Shim Stock, Sheet, Brass, 0.015 In, 6 In, PK2Shim Stock,Sheet,Brass,0.015 In,6 In,PK2
  • Item # 5EY78
  • Mfr. Model # 5EY78
  • Shim Stock, Sheet, Brass, Half Hard Temper, Thickness 0.015 In, Thickness 0.381 mm, Thickness Tolerance...More

Shim,Round,Min ID 0.375 In,PK 25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.375 In, PK 25Shim,Round,Min ID 0.375 In,PK 25
  • Item # 2JHE5
  • Mfr. Model # 2JHE5
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.010 In., Thickness Tolerance +/-0.001 In, Outside Dia....More

Shim,Round,Min ID 0.188 In,PK 25
  • ACCURATE MFD PRODUCTS
  • Shim, Round, Min ID 0.188 In, PK 25Shim,Round,Min ID 0.188 In,PK 25
  • Item # 2JGZ1
  • Mfr. Model # 2JGZ1
  • Shim, Round, 18-8 Stainless Steel, Thickness 0.001 In., Thickness Tolerance +/-0.0005 In, Outside Dia....More

Results per page: 16 | 32 | 48