Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Machinery

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Downdraft Table, 400CFM,1/2 HP,120V, 6A
    • DAYTON
    • Downdraft Table, 400CFM, 1/2 HP, 120V, 6ADowndraft Table, 400CFM,1/2 HP,120V, 6A
    • Item # 22DL62
    • Mfr. Model # 22DL62
    • Downdraft Table, Table Size 24 In. x 24 In., Voltage 120, Amps AC 6.0A/hr, Phase 1, Hz 60, Vacuum Suction CFM...More

    Lathe,1 HP,115V
    • JET
    • Lathe, 1 HP, 115VLathe,1 HP,115V
    • Item # 25CH37
    • Mfr. Model # JWL-1221VS
    • Lathe, 1 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Number of Spindle Speeds 3, Tailstock Taper MT-2, Overall...More

    Lathe,5/8 HP,115V,60 Hz,MT-1
    • OPTIMUM
    • Lathe, 5/8 HP, 115V, 60 Hz, MT-1Lathe,5/8 HP,115V,60 Hz,MT-1
    • Item # 38UK44
    • Mfr. Model # TU1503V
    • Lathe, 5/8 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Spindle Taper MT-1, Number of Spindle Speeds Variable,...More

    Lathe,3/4HP,110V,1Phase
    • BAILEIGH INDUSTRIAL
    • Lathe, 3/4HP, 110V, 1PhaseLathe,3/4HP,110V,1Phase
    • Item # 31XV40
    • Mfr. Model # PL-712VS
    • Lathe, 3/4 Motor HP, 1 Phase, 110 Voltage, 60 Hz, Spindle Taper MT-3, Number of Spindle Speeds 0, Tailstock...More

    Glass Scale,76 In,For 5ZHF5
    Glass Scale,60 In,For 5ZHF5
    Results per page: 16 | 32 | 48