Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Machinery

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Metalworking Lathe,3/4 HP,115V
    • JET
    • Metalworking Lathe, 3/4 HP, 115V
    • Item # 18F188
    • Mfr. Model # BD-920W
    • Metalworking Lathe, 3/4 HP Motor HP, 1 Phase, 115 V Voltage, Spindle Taper MT-3, Number of Spindle Speeds 6,...More

    Engine Lathe w/DRO,14x40,2HP,3Phase
    • OPTIMUM
    • Engine Lathe w/DRO, 14x40,2HP, 3Phase
    • Item # 5RAK3
    • Mfr. Model # D360x1000
    • Engine Lathe with DRO, 2 Motor HP, 3 Phase, 230 Voltage, 60 Hz, Spindle Taper 5MT, Number of Spindle Speeds...More

    Vertical Mill,10 x 50 In
    • JET
    • Vertical Mill, 10 x 50 In
    • Item # 42W771
    • Mfr. Model # JTM-1050
    • Vertical Variable Speed MillTable Size (In.) 10 x 50, Longitudinal Travel (In.) 30, Cross Travel (In.)...More

    Vertical Mill,7.875 x 35.75 In
    • JET
    • Vertical Mill, 7.875 x 35.75 In
    • Item # 42W773
    • Mfr. Model # JVM-836-1
    • Vertical Mill, Table Size (In.) 7-7/8 x 35-3/4, Longitudinal Travel (In.) 22-1/4, Cross Travel (In.) 9-1/2,...More

    Geared Head Lathe,10HP,3P,80 Center In
    • JET
    • Geared Head Lathe, 10HP, 3P, 80 Center In
    • Item # 42W815
    • Mfr. Model # GH-2680ZH
    • Geared Head Lathe, 10 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12,...More

    Lathe,10 HP,3 Phase,230V
    • JET ELITE
    • Lathe, 10 HP, 3 Phase, 230V
    • Item # 20UT14
    • Mfr. Model # EGH-1880
    • Lathe, 10 Motor HP, 3 Phase, 230 Voltage, Spindle Taper MT-7, Number of Spindle Speeds 16, Tailstock Taper...More

    Lathe,3 HP,1 or 3 Phase,230V
    • JET ELITE
    • Lathe, 3 HP, 1 or 3 Phase, 230V
    • Item # 20UT46
    • Mfr. Model # E-1340VS
    • Lathe, 3 Motor HP, 1 or 3 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds Variable,...More

    Results per page: 16 | 32 | 48