Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

140 Results Found that Include 140 Products 

 |  Results per page: 16 | 32 | 48

Digital Readout, 115V

OPTIMUM

Grainger Item # 5ZHF5 | Mfr. Model # DPA2000

Catalog Page # NA

Digital Readout, Type Operate with Glass Scales, Length 15, Depth 11, Height 7.5, Dia. N/A, N/A Pins, Power...More

Glass Scale, 32 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHG2 | Mfr. Model # ML820

Catalog Page # NA

Glass Scale,32 In,For 5ZHF5

Glass Scale, 16.5 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHG1 | Mfr. Model # ML420

Catalog Page # NA

Glass Scale,16.5 In,For 5ZHF5

Metalworking Lathe with Stand, 3/4 HP

JET

Grainger Item # 18F188 | Mfr. Model # BD-920W

Catalog Page # NA

Metalworking Lathe with Stand, 3/4 HP

Geared Head Bench Lathe, W/Stand, 1 Ph

JET

Grainger Item # 5CEZ5 | Mfr. Model # GHB1340A w/CBS-1340A

Catalog Page # NA

Geared Head Bench Lathe, 2 Motor HP, 1 Phase, 230 Voltage, 60 Hz, Spindle Taper 5 MT (3MT), Number of Spindle...More

Downdraft Table, 600 CFM, 1 HP, 120V, 14 A

DAYTON

Grainger Item # 22DL63 | Mfr. Model # 22DL63

Catalog Page # NA

Downdraft Table, Table Size 32 In. x 32 In., Voltage 120, Amps AC 14.0A/hr, Phase 1, Hz 60, Vacuum Suction...More

Downdraft Table, 800CFM, 2 HP, 240V, 12A

DAYTON

Grainger Item # 22DL64 | Mfr. Model # 22DL64

Catalog Page # NA

Downdraft Table, Table Size 39 In. x 39 In., Voltage 240, Amps AC 12.0A/hr., Phase 1, Hz 60, Vacuum Suction...More

Downdraft Table, 400CFM, 1/2 HP, 120V, 6A

DAYTON

Grainger Item # 22DL62 | Mfr. Model # 22DL62

Catalog Page # NA

Downdraft Table, Table Size 24 In. x 24 In., Voltage 120, Amps AC 6.0A/hr, Phase 1, Hz 60, Vacuum Suction CFM...More

Downdraft Table, 33 x 60 In, 1 HP, 460V

DYNABRADE

Grainger Item # 45J417 | Mfr. Model # 63209

Catalog Page # NA

Downdraft Table, Table Size 33 In. x 60 In., Voltage 460, Amps AC 2.0A/hr., Phase 3, Hz 60, Vacuum Suction...More

Downdraft Table, 33 x 41 In, 1 HP, 460V

DYNABRADE

Grainger Item # 45J413 | Mfr. Model # 63208

Catalog Page # NA

Downdraft Table, Table Size 33 In. x 41 In., Voltage 460, Amps AC 2.0A/hr., Phase 3, Hz 60, Vacuum Suction...More

Metal Capture Downdraft Station, 230 V

DYNABRADE

Grainger Item # 45J425 | Mfr. Model # 64350

Catalog Page # NA

Downdraft Table, Table Size 26 In. x 36 In., Voltage 230, Amps AC 3.0A/hr., Phase 3, Hz 60, Vacuum Suction...More

Downdraft Table, 36 x 72 In, 1 HP, 460V

DYNABRADE

Grainger Item # 45J420 | Mfr. Model # 63210

Catalog Page # NA

Downdraft Table, Table Size 36 In. x 72 In., Voltage 460, Amps AC 2.0A/hr., Phase 3, Hz 60, Vacuum Suction...More

Glass Scale, 38 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHG5 | Mfr. Model # ML970

Catalog Page # NA

Glass Scale,38 In,For 5ZHF5

Glass Scale, 40 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHG6 | Mfr. Model # ML1020

Catalog Page # NA

Glass Scale,40 In,For 5ZHF5

Glass Scale, 4 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHF6 | Mfr. Model # ML100

Catalog Page # NA

Glass Scale,4 In,For 5ZHF5

Glass Scale, 60 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHG7 | Mfr. Model # ML1520

Catalog Page # NA

Glass Scale,60 In,For 5ZHF5

Jet Lathe, 2HP, 1P, 43 Center In

JET

Grainger Item # 42W817 | Mfr. Model # GHB-1340A

Catalog Page # NA

Jet Lathe, 2 Motor HP, 1 Phase, 230 VoltageSpindle Taper MT-5, Number of Spindle Speeds 8, Tailstock Taper...More

Glass Scale, 7 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHF7 | Mfr. Model # ML170

Catalog Page # NA

Glass Scale,7 In,For 5ZHF5

Glass Scale, 76 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHG8 | Mfr. Model # ML1940

Catalog Page # NA

Glass Scale,76 In,For 5ZHF5

Glass Scale, 8 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHF8 | Mfr. Model # ML220

Catalog Page # NA

Glass Scale,8 In,For 5ZHF5

Glass Scale, 36 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHG4 | Mfr. Model # ML920

Catalog Page # NA

Glass Scale,36 In,For 5ZHF5

Bench Lathe with Stand, 2 HP

JET

Grainger Item # 18F190 | Mfr. Model # GHB-1440A

Catalog Page # NA

Bench Lathe with Stand, 2 HP

Magnetic Readout Kit, 115V, 1100mm

OPTIMUM

Grainger Item # 5ZHH0 | Mfr. Model # MPA3S

Catalog Page # NA

Magnetic Digital Readout, Type Operates with 1100 mm Long Magnetic Tape, Length 6, Depth 5, Height 6, Dia....More

Geared Head Bench Lathe, W/Stand, 3 HP

JET

Grainger Item # 5CEZ6 | Mfr. Model # GH-1340W-1

Catalog Page # NA

Geared Head Engine Lathe, 3 HP, 1 Phase, 230 Voltage, 60 Hz, Swing Over Bed 13 In., Distance Between Centers...More

Magnetic Readout Kit, 115V, 2000mm

OPTIMUM

Grainger Item # 5EAV9 | Mfr. Model # MPA3L

Catalog Page # NA

Magnetic Digital Readout, Type Operates with 2000 mm Long Magnetic Tape, Length 6, Depth 5, Height 6, Dia....More

Glass Scale, 34 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHG3 | Mfr. Model # ML870

Catalog Page # NA

Glass Scale,34 In,For 5ZHF5

Glass Scale, 79 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHG9 | Mfr. Model # ML2010

Catalog Page # NA

Glass Scale,79 In,For 5ZHF5

Glass Scale, 10 In, For 5ZHF5

OPTIMUM

Grainger Item # 5ZHF9 | Mfr. Model # ML270

Catalog Page # NA

Glass Scale,10 In,For 5ZHF5

Vertical Mill, 3Phase, 220V, 12 x 58In

BAILEIGH INDUSTRIAL

Grainger Item # 31XW14 | Mfr. Model # VM-1258-3

Catalog Page # NA

Vertical Mill, Manual, Table Size (In.) 12 x 58, Longitudinal Travel (In.) 15-3/4, Cross Travel (In.)...More

Vertical Mill, 1Phase, 220V, 9 x31 In

BAILEIGH INDUSTRIAL

Grainger Item # 31XW15 | Mfr. Model # VM-936E-1

Catalog Page # NA

Vertical Mill, Manual, Table Size (In.) 9 x31, Longitudinal Travel (In.) 9, Cross Travel (In.) 15-45/64, R-8...More

Vertical Mill, 1Phase, 220V, 9 x 42In

BAILEIGH INDUSTRIAL

Grainger Item # 31XW16 | Mfr. Model # VM-942-1

Catalog Page # NA

Vertical Mill, Manual, Table Size (In.) 9 x 42, Longitudinal Travel (In.) 12, Cross Travel (In.) 30, Knee...More

Vertical Mill, 1Phase, 220V, 9 x 49In

BAILEIGH INDUSTRIAL

Grainger Item # 31XW17 | Mfr. Model # VM-949-1

Catalog Page # NA

Vertical Mill, Manual, Table Size (In.) 9 x 49, Longitudinal Travel (In.) 12, Cross Travel (In.) 28-1/2, Knee...More

 |  Results per page: 16 | 32 | 48
loader image