Skip Content

Filter Results By

Machine Tool Lights

55 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Work Light,Fluorescent,55W,120V
  • ELECTRIX
  • Work Light, Fluorescent, 55W, 120V Work Light,Fluorescent,55W,120V
  • Item # 4CKH5
  • Mfr. Model # 7744 Acrylic
  • Tubular Machine Tool Light, Polycarbonate, Fluorescent Lamp Type, 120VAC Voltage, 55 Watts, Outside Dia....More

Machine Tool Light,CFL,36W,2400L,Glass
  • ELECTRIX
  • Machine Tool Light, CFL, 36W, 2400L, Glass Machine Tool Light,CFL,36W,2400L,Glass
  • Item # 6MGJ2
  • Mfr. Model # 7742 BOROSILICATE
  • Tubular Machine Tool Light,Borosilicate Glass,Compact Fluorescent Lamp Type,120VAC Voltage,36 Watts,2400...More

Machine Tool Light,CFL,Acrylic,36W
  • WALDMANN
  • Machine Tool Light, CFL, Acrylic, 36W Machine Tool Light,CFL,Acrylic,36W
  • Item # 3PYD8
  • Mfr. Model # 619063010-00077590
  • Tubular Machine Tool Light, Acrylic, Compact Fluorescent Lamp Type, 110 to 230VAC Voltage, 36 Watts, Outside...More

Task Light,Low Prof,LED,7.2W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 7.2W, 24VDC Task Light,Low Prof,LED,7.2W,24VDC
  • Item # 6PYH1
  • Mfr. Model # 112544001-00011081
  • Task Light, Low Profile, LED Lamp Type, 7.2 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

LED Task Light,24V,60 Deg,Surface
LED Task Light,24V,60 Deg,Surface
Tubular Machine Tool Light,120V,13W
  • ELECTRIX
  • Tubular Machine Tool Light, 120V, 13W Tubular Machine Tool Light,120V,13W
  • Item # 39TA69
  • Mfr. Model # 7736
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120VAC Voltage, 13 Watts, 735 Lumens, Outside...More

Tubular Machine Tool Light,36W
  • WALDMANN
  • Tubular Machine Tool Light, 36W Tubular Machine Tool Light,36W
  • Item # 3PYE1
  • Mfr. Model # 619063011-00005922
  • Tubular Machine Tool Light, Glass, Compact Fluorescent Lamp Type, 110 to 230VAC Voltage, 36 Watts, Outside...More

Machine Light,Linear,LED,21W,506 lm
  • WALDMANN
  • Machine Light, Linear, LED, 21W, 506 lm Machine Light,Linear,LED,21W,506 lm
  • Item # 30PH53
  • Mfr. Model # 113059000-00580606
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 21 Watts, 506 Lumens, Outside Dia. 2.75 In.,...More

Machine Light,Linear,LED,20W,444 lm
  • WALDMANN
  • Machine Light, Linear, LED, 20W, 444 lm Machine Light,Linear,LED,20W,444 lm
  • Item # 30PH56
  • Mfr. Model # 113079000-00580669
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 20 Watts, 444 Lumens, Outside Dia. 2.75 In.,...More

LED Task Light,Gooseneck,24V,6 Deg
  • WALDMANN
  • LED Task Light, Gooseneck, 24V, 6 Deg LED Task Light,Gooseneck,24V,6 Deg
  • Item # 3CHZ5
  • Mfr. Model # 112373M20
  • Task Light, Gooseneck, LED Lamp Type, 1 x 2 Watts, 24 Voltage, Black Color, Waterproof Yes, 30 In. Overall...More

Machine Light,LED,100 to 240VAC,Wtrproof
Machine Light,LED,24VDC,76W,Waterproof
Task Light,Machine,LED,2 x 6W,24VDC
  • WALDMANN
  • Task Light, Machine, LED, 2 x 6W, 24VDC Task Light,Machine,LED,2 x 6W,24VDC
  • Item # 6PYG8
  • Mfr. Model # 112567054-00463698
  • Task Light, Machine, LED Lamp Type, 2 x 6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver/Black...More

Tubular Machine Tool Light,24VDC,480 lm
  • WALDMANN
  • Tubular Machine Tool Light, 24VDC, 480 lm Tubular Machine Tool Light,24VDC,480 lm
  • Item # 48RE48
  • Mfr. Model # 113161000-00662575
  • Tubular Machine Tool Light, Machine, LED Lamp Type, 24VDC Voltage, 5 Watts, 480 Lumens, Overall Length 7.5...More

Tubular Light,10.6 in. Overall L
  • NIC
  • Tubular Light, 10.6 in. Overall L Tubular Light,10.6 in. Overall L
  • Item # 45HE80
  • Mfr. Model # IR-LED-LEDY-07-24DC
  • Tubular Light, Machine, LED Lamp Type, 24VDC Voltage, 5 Watts, Outside Dia. 1.02 In., Overall Length 10.6...More

LED Task Light,24V,60 Deg,Recessed
Machine Tool Light,LED,22W,1090L
Machine Light,Linear,LED,15W,340 lm
  • WALDMANN
  • Machine Light, Linear, LED, 15W, 340 lm Machine Light,Linear,LED,15W,340 lm
  • Item # 30PH52
  • Mfr. Model # 113051000-00580582
  • Machine Light, Linear, LED Lamp Type, 100 to 240VAC Voltage, 15 Watts, 340 Lumens, Outside Dia. 2.75 In.,...More

LED Task Light,Gooseneck,24V DC,6 Deg
Work Light,Fluorescent,18W,120V
  • ELECTRIX
  • Work Light, Fluorescent, 18W, 120V Work Light,Fluorescent,18W,120V
  • Item # 4CKH3
  • Mfr. Model # 7740 Acrylic
  • Tubular Machine Tool Light, Polycarbonate, Fluorescent Lamp Type, 120VAC Voltage, 18 Watts, Outside Dia....More

Work Light,Fluorescent,36W,120V
  • ELECTRIX
  • Work Light, Fluorescent, 36W, 120V Work Light,Fluorescent,36W,120V
  • Item # 4CKH4
  • Mfr. Model # 7742 Acrylic
  • Tubular Machine Tool Light, Polycarbonate, Fluorescent Lamp Type, 120VAC Voltage, 36 Watts, Outside Dia....More

Machine Tool Light,Acrylic,17W,40.6 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 17W, 40.6 In Machine Tool Light,Acrylic,17W,40.6 In
  • Item # 3PYC1
  • Mfr. Model # 128100900
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 17 Watts, Outside Dia....More

Machine Tool Light,CFL,Glass,24W,19.5 In
  • WALDMANN
  • Machine Tool Light, CFL, Glass, 24W, 19.5 In Machine Tool Light,CFL,Glass,24W,19.5 In
  • Item # 3PYD6
  • Mfr. Model # 112913011-00488735
  • Tubular Machine Tool Light, Glass, Compact Fluorescent Lamp Type, 100 to 277VAC Voltage, 24 Watts, Outside...More

Task Light,Low Prof,LED,28.8W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 28.8W, 24VDC Task Light,Low Prof,LED,28.8W,24VDC
  • Item # 6PYH4
  • Mfr. Model # 112544004-00011084
  • Task Light, Low Profile, LED Lamp Type, 28.8 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

Machine Tool Light,Glass,108W,67.4 In
  • WALDMANN
  • Machine Tool Light, Glass, 108W, 67.4 In Machine Tool Light,Glass,108W,67.4 In
  • Item # 3PYA8
  • Mfr. Model # 138491001-00488841
  • Tubular Machine Tool Light, Glass, Fluorescent Lamp Type, 120 to 277VAC Voltage, 108 Watts, Outside Dia. 2.75...More

Machine Tool Light,Acrylic,48W,41.2 In
  • WALDMANN
  • Machine Tool Light, Acrylic, 48W, 41.2 In Machine Tool Light,Acrylic,48W,41.2 In
  • Item # 3PXZ9
  • Mfr. Model # 138451000-00019665
  • Tubular Machine Tool Light, Acrylic, Fluorescent Lamp Type, 120 to 277VAC Voltage, 48 Watts, Outside Dia....More

Task Light,Low Prof,LED,21.6W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 21.6W, 24VDC Task Light,Low Prof,LED,21.6W,24VDC
  • Item # 6PYH3
  • Mfr. Model # 112544003-00011083
  • Task Light, Low Profile, LED Lamp Type, 21.6 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

LED Task Light,Goose,95 to 240V AC,6 Deg
Machine Tool Light,LED,15W,720L
  • ELECTRIX
  • Machine Tool Light, LED, 15W, 720L Machine Tool Light,LED,15W,720L
  • Item # 6MGJ3
  • Mfr. Model # 8000
  • Tubular Machine Tool Light,Polycarbonated,LED Lamp Type,24VDC Voltage,15 Watts,720 Lumens,Outside Dia. 2.75...More

MachineTool Light,CFL,Acrylic,24W,19.5In
  • WALDMANN
  • MachineTool Light, CFL, Acrylic, 24W, 19.5In MachineTool Light,CFL,Acrylic,24W,19.5In
  • Item # 3PYD4
  • Mfr. Model # 112913010-00488729
  • Tubular Machine Tool Light, Acrylic, Compact Fluorescent Lamp Type, 100 to 277VAC Voltage, 24 Watts, Outside...More

Task Light,Low Prof,LED,14.4W,24VDC
  • WALDMANN
  • Task Light, Low Prof, LED, 14.4W, 24VDC Task Light,Low Prof,LED,14.4W,24VDC
  • Item # 6PYH2
  • Mfr. Model # 112544002-00011082
  • Task Light, Low Profile, LED Lamp Type, 14.4 Watts, No Switch, 24VDC Voltage, External Transformer, Silver...More

Results per page:  16 | 32 | 48

Tubular machine tool lights from Grainger can help reduce eyestrain and improve productivity. Shop here for sturdy machine tool lights with your choice of polycarbonate, borosilicate glass, acrylic and glass tube coverings and fluorescent, LED and compact fluorescent lamp bulbs. Choose the type and power level that can fit your application. Shop Grainger today for tubular machine tool lights and all your other industrial lighting!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More