Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Machine Tool Accessories

29 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Swing Bolt,1/2-13,3-1/8
    • TE-CO
    • Swing Bolt, 1/2-13,3-1/8Swing Bolt,1/2-13,3-1/8
    • Item # 2YJP3
    • Mfr. Model # 43007
    • Swing Bolt, Ream 1/2 In, Thread Size 1/2-13 In, Length from Ream Center 3-1/8 In, 12L14 Steel, Yield Strength...More

    T-Bolt,Steel,5/8-11x8
    • TE-CO
    • T-Bolt, Steel, 5/8-11x8T-Bolt,Steel,5/8-11x8
    • Item # 2YHU1
    • Mfr. Model # 46510
    • T-Bolt, Medium Strength, Steel, Black Oxide Finish, Thread Size 5/8-11, Thread Type UNC, Length under Head 8...More

    Serrated End Clamp,1 In,2-1/2 In,1/2 In
    T-Bolt,Steel,5/8-11x6
    • TE-CO
    • T-Bolt, Steel, 5/8-11x6T-Bolt,Steel,5/8-11x6
    • Item # 2YHT9
    • Mfr. Model # 46508
    • T-Bolt, Medium Strength, Steel, Black Oxide Finish, Thread Size 5/8-11, Thread Type UNC, Length under Head 6...More

    T-Slot Nut,1018,B/O,1-8
    • TE-CO
    • T-Slot Nut, 1018, B/O, 1-8T-Slot Nut,1018,B/O,1-8
    • Item # 2YJK1
    • Mfr. Model # 41426
    • T-Slot Nut, 1018 Steel, Black Oxide Finish, Grade 2, Thread Size 1-8, Thread Type UNC, Thread Direction...More

    Swing Bolt,1/2-13,4-1/8
    • TE-CO
    • Swing Bolt, 1/2-13,4-1/8Swing Bolt,1/2-13,4-1/8
    • Item # 2YJP4
    • Mfr. Model # 43008
    • Swing Bolt, Ream 1/2 In, Thread Size 1/2-13 In, Length from Ream Center 4-1/8 In, 12L14 Steel, Yield Strength...More

    T-Bolt,Steel,5/8-11x5
    • TE-CO
    • T-Bolt, Steel, 5/8-11x5T-Bolt,Steel,5/8-11x5
    • Item # 2YHT8
    • Mfr. Model # 46507
    • T-Bolt, Medium Strength, Steel, Black Oxide Finish, Thread Size 5/8-11, Thread Type UNC, Length under Head 5...More

    Plunger,Press Fit,Steel,B/O,0.441,PK 5
    • TE-CO
    • Plunger, Press Fit, Steel, B/O, 0.441, PK 5Plunger,Press Fit,Steel,B/O,0.441,PK 5
    • Item # 2YLJ4
    • Mfr. Model # 53605
    • Plunger, Press Fit, Steel, Black Oxide Body, Case Hardened Steel, Black Oxide Plunger, Ball Material N/A,...More

    T-Bolt,SS,1/2-13x2
    • TE-CO
    • T-Bolt, SS, 1/2-13x2T-Bolt,SS,1/2-13x2
    • Item # 2YHY7
    • Mfr. Model # 46481
    • T-Bolt, Medium Strength, Stainless Steel, No Finish Finish, Thread Size 1/2-13, Thread Type UNC, Length under...More

    T-Bolt,SS,1/2-13x2-1/2
    • TE-CO
    • T-Bolt, SS, 1/2-13x2-1/2T-Bolt,SS,1/2-13x2-1/2
    • Item # 2YHY8
    • Mfr. Model # 46482
    • T-Bolt, Medium Strength, Stainless Steel, No Finish Finish, Thread Size 1/2-13, Thread Type UNC, Length under...More

    Tapped End Clamp,1-1/4,4,5/8
    Ball Plunger,Nylon,Stnd,.188Wx.41L,PK5
    • TE-CO
    • Ball Plunger, Nylon, Stnd, .188Wx.41L, PK5Ball Plunger,Nylon,Stnd,.188Wx.41L,PK5
    • Item # 19A613
    • Mfr. Model # 5376501
    • Ball Plunger, Press Fit, Steel Body (12L14), Body Steel, Ball Material Nylon, Stainless Steel, Body Width...More

    T-Bolt,SS,5/8-11x4
    • TE-CO
    • T-Bolt, SS, 5/8-11x4T-Bolt,SS,5/8-11x4
    • Item # 2YHZ8
    • Mfr. Model # 46583
    • T-Bolt, Medium Strength, Stainless Steel, No Finish Finish, Thread Size 5/8-11, Thread Type UNC, Length under...More

    Plunger,Press Fit,Steel,B/O,0.41,PK 5
    • TE-CO
    • Plunger, Press Fit, Steel, B/O, 0.41, PK 5Plunger,Press Fit,Steel,B/O,0.41,PK 5
    • Item # 2YLL2
    • Mfr. Model # 53705
    • Plunger, Press Fit, Steel, Black Oxide Body, Ball Material 440 Stainless Steel, 302/304 Stainless, Body Width...More

    T-Bolt,4140 Steel,3/4-10x8
    • TE-CO
    • T-Bolt, 4140 Steel, 3/4-10x8T-Bolt,4140 Steel,3/4-10x8
    • Item # 2YHY5
    • Mfr. Model # 46666
    • T-Bolt, High Strength, 4140 Steel, Black Oxide Finish, Thread Size 3/4-10, Thread Type UNC, Length under Head...More

    T-Bolt,Steel,3/4-10x6
    • TE-CO
    • T-Bolt, Steel, 3/4-10x6T-Bolt,Steel,3/4-10x6
    • Item # 2YHU7
    • Mfr. Model # 46605
    • T-Bolt, Medium Strength, Steel, Black Oxide Finish, Thread Size 3/4-10, Thread Type UNC, Length under Head 6...More

    T-Bolt,Steel,3/4-10x5
    • TE-CO
    • T-Bolt, Steel, 3/4-10x5T-Bolt,Steel,3/4-10x5
    • Item # 2YHU6
    • Mfr. Model # 46604
    • T-Bolt, Medium Strength, Steel, Black Oxide Finish, Thread Size 3/4-10, Thread Type UNC, Length under Head 5...More

    Tapped End Clamp,1,3-3/4,1/2
    Tapped End Clamp,1,3-1/4,1/2
    Plain Clamp,1 In,4 In,5/8 In
    Tapped End Clamp,1,4,1/2
    Tapped End Clamp,1-1/4,3,5/8
    Plain Clamp,1-1/8 In,2-1/2 In,1/2 In
    Serrated End Clamp,1-1/8 In,2-1/2 In
    T-Bolt,4140 Steel,3/4-10x6
    • TE-CO
    • T-Bolt, 4140 Steel, 3/4-10x6T-Bolt,4140 Steel,3/4-10x6
    • Item # 2YHY4
    • Mfr. Model # 46664
    • T-Bolt, High Strength, 4140 Steel, Black Oxide Finish, Thread Size 3/4-10, Thread Type UNC, Length under Head...More

    T-Bolt,SS,1/2-13x1-1/2
    • TE-CO
    • T-Bolt, SS, 1/2-13x1-1/2T-Bolt,SS,1/2-13x1-1/2
    • Item # 2YHY6
    • Mfr. Model # 46480
    • T-Bolt, Medium Strength, Stainless Steel, No Finish Finish, Thread Size 1/2-13, Thread Type UNC, Length under...More

    T-Bolt,Steel,3/4-10x8
    • TE-CO
    • T-Bolt, Steel, 3/4-10x8T-Bolt,Steel,3/4-10x8
    • Item # 2YHU8
    • Mfr. Model # 46607
    • T-Bolt, Medium Strength, Steel, Black Oxide Finish, Thread Size 3/4-10, Thread Type UNC, Length under Head 8...More

    Toggle Pad,1-8,Black Oxide
    Plain Clamp,1-1/4 In,2-1/2 In,5/8 In
    Results per page: 16 | 32 | 48