Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Machine Tool Accessories

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Machine Vise,Jaw W 6 In,Jaw Open 6 In
    • PALMGREN
    • Machine Vise, Jaw W 6 In, Jaw Open 6 InMachine Vise
    • Item # 4KXE8
    • Mfr. Model # 610
    • Machine Vise, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 2 In, Overall Length 14 7/8 In, Overall Height 3...More

    Toolmakers Vise,4 x 4-59/64 x 1-3/4 In
    • PALMGREN
    • Toolmakers Vise, 4 x 4-59/64 x 1-3/4 InToolmakers Machine Vise
    • Item # 19F402
    • Mfr. Model # 13154
    • Toolmakers Machine Vise, Stationary Base, Max. Travel 4-59/64, Jaw Deflection 0.0060 In., Jaw Plate Hardened...More

    Low Profile Machine Vise,4.5 In W,Swivel
    • PALMGREN
    • Low Profile Machine Vise, 4.5 In W, SwivelLow Profile Machine Vise
    • Item # 4KXF2
    • Mfr. Model # 425B
    • Low Profile Machine Vise, Swivel Base, Jaw Width 4 1/2 In, Jaw Opening 4 In, Throat Depth 1 1/4 In, Overall...More

    Jack Screw,Manual Set,3.9 in. to 9.0 in.
    Parallel,Set,8 in.
    • PALMGREN
    • Parallel, Set, 8 in.Parallel,Set,8 in.
    • Item # 35MG54
    • Mfr. Model # 9638978
    • Parallel, Set, 8 In., For Use With Vises with 8 In. Wide Jaws, Features Precision Ground, Hardened From HTC...More

    Vise,Rapid Acting,Slotted,6 in.W,4000 lb
    Results per page: 16 | 32 | 48