Skip Content

Filter Results By

Applied Filters Clear All

Machine Tool Accessories

61 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Machine Vise,Swivel,8In
  • DAYTON
  • Machine Vise, Swivel, 8In Machine Vise
  • Item # 31LZ58
  • Mfr. Model # 31LZ58
  • Machine Vise, 2 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.010 In. At 33 lb., Jaw Plate...More

Bench Vise,Angular,Machine,6 in,Swivel
  • WILTON
  • Bench Vise, Angular, Machine, 6 in, Swivel Bench Vise,Angular,Machine,6 in,Swivel
  • Item # 41D431
  • Mfr. Model # AMV/SP-150
  • Bench Vise, Angular, 2-Axis Machine, Jaw Width 6 in., Max. Opening 6 in., Throat Depth 2 in., Overall Length...More

Tool Holder Set,ER16,10 pcs.
Mag. Sine Plate,6inL,6inW,4-5/8inH
  • Mag. Sine Plate, 6inL, 6inW, 4-5/8inH Mag. Sine Plate,6inL,6inW,4-5/8inH
  • Item # 45PJ40
  • Mfr. Model # MSP-66-S1
  • Magnetic Sine Plate, Compound No, Precision Yes, Length 6 In., Width 6 In., Height Closed 4-5/8 In., Ground...More

Sine Vise,SineSet(R) S2 Series,4-5/8in.H
Vacuum-Complete System
  • MITEE-BITE PRODUCTS INC
  • Vacuum-Complete System Vacuum-Complete System
  • Item # 34CW56
  • Mfr. Model # 45300
  • Vacuum-Complete System, For Use With Fixtures, Features Vacuum Workholding, Number of Pieces 1, Includes...More

Rotary Slide Tilting Table,10 In,X-Y 4
  • PALMGREN
  • Rotary Slide Tilting Table, 10 In, X-Y 4 Rotary Slide Tilting Table,10 In,X-Y 4
  • Item # 2XUU8
  • Mfr. Model # 34103
  • Rotary Slide Tilting Table, 5/8 T-Slots, Capacity 10 In. Diameter, Cast Iron, For Use With Drill Presses,...More

Tilting Vise 3Way,Jaw 6 In,Jaw Open 6 In
  • DAYTON
  • Tilting Vise 3Way, Jaw 6 In, Jaw Open 6 In 3 Way Tilting Machine Vise
  • Item # 4CPF4
  • Mfr. Model # 4CPF4
  • 3 Way Tilting Machine Vise, Swivel Base, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 1 3/4 In, Overall...More

Milling Collet Chuck,8000 rpm,96in L
  • COMMAND TOOLING SYSTEMS
  • Milling Collet Chuck, 8000 rpm, 96in L Milling Collet Chuck,8000 rpm,96in L
  • Item # 41FT11
  • Mfr. Model # LSA1C1603
  • Milling Collet Chuck, Compatible With Star, Uses Collet Series ER, Industry Number ER16, Collet Capacity...More

Milling Collet Chuck,8000 rpm,100in L
  • COMMAND TOOLING SYSTEMS
  • Milling Collet Chuck, 8000 rpm, 100in L Milling Collet Chuck,8000 rpm,100in L
  • Item # 41FT09
  • Mfr. Model # LSA1C1601
  • Milling Collet Chuck, Compatible With Star, Uses Collet Series ER, Industry Number ER16, Collet Capacity...More

Milling Collet Chuck,8000 rpm,98in L
  • COMMAND TOOLING SYSTEMS
  • Milling Collet Chuck, 8000 rpm, 98in L Milling Collet Chuck,8000 rpm,98in L
  • Item # 41FT12
  • Mfr. Model # LSA1C1604
  • Milling Collet Chuck, Compatible With Star, Uses Collet Series ER, Industry Number ER16, Collet Capacity...More

Milling Collet Chuck,0.275 in.,8000 rpm
  • COMMAND TOOLING SYSTEMS
  • Milling Collet Chuck, 0.275 in., 8000 rpm Milling Collet Chuck,0.275 in.,8000 rpm
  • Item # 41FT07
  • Mfr. Model # LSA1C1101
  • Milling Collet Chuck, Compatible With Star, Uses Collet Series ER, Industry Number ER11, Collet Capacity...More

Collet Set,ER32,0.5mm,35 pcs.
Milling Collet Chuck,8000 rpm,120in L
  • COMMAND TOOLING SYSTEMS
  • Milling Collet Chuck, 8000 rpm, 120in L Milling Collet Chuck,8000 rpm,120in L
  • Item # 41FT10
  • Mfr. Model # LSA1C1602
  • Milling Collet Chuck, Compatible With Star, Uses Collet Series ER, Industry Number ER16, Collet Capacity...More

Milling Collet Chuck,8000 rpm,106in L
  • COMMAND TOOLING SYSTEMS
  • Milling Collet Chuck, 8000 rpm, 106in L Milling Collet Chuck,8000 rpm,106in L
  • Item # 41FT08
  • Mfr. Model # LSA1C1102
  • Milling Collet Chuck, Compatible With Star, Uses Collet Series ER, Industry Number ER11, Collet Capacity...More

Cross Drilling Spindle,6000 rpm,128in L
  • COMMAND TOOLING SYSTEMS
  • Cross Drilling Spindle, 6000 rpm, 128in L Cross Drilling Spindle,6000 rpm,128in L
  • Item # 41FR97
  • Mfr. Model # LCA1C1101
  • Cross Drilling Spindle, Compatible With Citizen, Uses Collet Series ER, Industry Number ER11, Collet Capacity...More

Webbed Angle Plate,12inD,16inH,Ground
Mag. Sine Plate,6inL,6inW,4-1/4inH
  • Mag. Sine Plate, 6inL, 6inW, 4-1/4inH Mag. Sine Plate,6inL,6inW,4-1/4inH
  • Item # 45PJ37
  • Mfr. Model # MSP-66
  • Magnetic Sine Plate, Compound No, Precision Yes, Length 6 In., Width 6 In., Height Closed 4-1/4 In., Ground...More

Mag. Sine Plate,6inL,6inW,4-1/4inH,Fine
Mag. Chuck,3inH,1/4in,Standard,9-1/4in
Collet,ER40,2 to 30mm
  • REGO-FIX TOOL
  • Collet, ER40,2 to 30mm Collet,ER40,2 to 30mm
  • Item # 40KP69
  • Mfr. Model # 1140.00001
  • Collet, Collet Series ER40, Range 2 to 30mm, Size 2 to 30mm, Coolant Through Yes, For Use With ER Collet...More

Mag. Sine Plate,6inL,6inW,4-5/8inH,Fine
Sealing Disc,ER40,0.1377 to 1.0236in
Sine Plate,6inL,12inW,2-5/8inH
  • Sine Plate, 6inL, 12inW, 2-5/8inH Sine Plate,6inL,12inW,2-5/8inH
  • Item # 45PK76
  • Mfr. Model # SP-612-S2
  • Sine Plate, Compound No, Precision Yes, Length 6 In., Width 12 In., Height Closed 2-5/8 In., Ground Finish,...More

Mag. Chuck,2-5/8inH,6in,6in,Rectangular
  • Mag. Chuck, 2-5/8inH, 6in, 6in, Rectangular Mag. Chuck,2-5/8inH,6in,6in,Rectangular
  • Item # 45PH74
  • Mfr. Model # MC-618-FP-S2
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 18 In., Base Width 6...More

Mag. Surface Grinder Chuck,6in,12in,6in
  • Mag. Surface Grinder Chuck, 6in, 12in, 6in Mag. Surface Grinder Chuck,6in,12in,6in
  • Item # 45PH56
  • Mfr. Model # DMB-612
  • Magnetic Surface Grinder Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 13-1/8...More

Mag. Surface Grinder Chuck,8in,Fine,12in
  • Mag. Surface Grinder Chuck, 8in, Fine, 12in Mag. Surface Grinder Chuck,8in,Fine,12in
  • Item # 45PH93
  • Mfr. Model # MCB-812-FP
  • Magnetic Surface Grinder Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 12-1/2...More

Mag. Surface Grinder Chuck,1/4in,18in
  • Mag. Surface Grinder Chuck, 1/4in, 18in Mag. Surface Grinder Chuck,1/4in,18in
  • Item # 45PH90
  • Mfr. Model # MCB-618
  • Magnetic Surface Grinder Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 18-1/2...More

Mag. Surface Grinder Chuck,5in,Fine,12in
  • Mag. Surface Grinder Chuck, 5in, Fine, 12in Mag. Surface Grinder Chuck,5in,Fine,12in
  • Item # 45PH54
  • Mfr. Model # DMB-512
  • Magnetic Surface Grinder Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 13-1/8...More

Mag. V-Blocks,3-5/8inH,Rectangular,PR
  • Mag. V-Blocks, 3-5/8inH, Rectangular, PR Mag. V-Blocks,3-5/8inH,Rectangular,PR
  • Item # 45PJ55
  • Mfr. Model # MTC-VB-M
  • Magnetic V-Blocks, Rectangular, Magnet Type Permanent Alnico, Compound No, Base Length 5-7/16 In., Base Width...More

Mag. Chuck,2-5/8inH,1/4in,Standard,18in
  • Mag. Chuck, 2-5/8inH, 1/4in, Standard, 18in Mag. Chuck,2-5/8inH,1/4in,Standard,18in
  • Item # 45PH75
  • Mfr. Model # MC-618-S2
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Ceramic, Compound No, Base Length 18 In., Base Width 6...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More