Skip Content

Filter Results By

Applied Filters Clear All

Machine Tool Accessories

98 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lead/Feed Screw Guard,24 in. L
  • FERNDALE MACHINERY
  • Lead/Feed Screw Guard, 24 in. L Lead/Feed Screw Guard,24 in. L
  • Item # 45HE73
  • Mfr. Model # IR-COIL-24
  • Lead/Feed Screw Guard, For Use With Lathe Lead and Feed Screw Length Up to 24 In., Aluminum, Polycarbonate,...More

  • Category : Machine Guards
Vise,Milling Machine
  • TM

    Grainger Choice

  • DAYTON
  • Vise, Milling Machine Vise,Milling Machine
  • Item # 3W764
  • Mfr. Model # 3W764
  • Precision 6 Inch Milling Machine Vise, Jaw Opening 7-1/2 Inches, Jaw Width 6 Inches, Throat Depth 1 3/4...More

  • Category : Machining Vises
Safety Enclosure,70 1/2 In L,66 In W
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Enclosure, 70 1/2 In L, 66 In W Safety Enclosure,70 1/2 In L,66 In W
  • Item # 2MZZ8
  • Mfr. Model # 2MZZ8
  • Safety Enclosure, 4 Pc, Length 70 1/2 In, Width 66 In, Thickness 1/8 In, Melting Temp. Range 482-590 F,...More

  • Category : Machine Guards
Dual Cross Slide Table,6 x 10 In
Milling Machine Vise,6 In
  • PALMGREN
  • Milling Machine Vise, 6 In Milling Machine Vise,6 In
  • Item # 19F396
  • Mfr. Model # 26608
  • Milling Machine Vise, Stationary Base, Max. Travel 8-3/4, Jaw Deflection Less Than 0.001 In., Jaw Plate...More

  • Category : Machining Vises
Drill Press Vise,6 In W, Jaw Open 6 In
  • PALMGREN
  • Drill Press Vise, 6 In W, Jaw Open 6 In Drill Press Vise
  • Item # 4KXD7
  • Mfr. Model # 16
  • Drill Press Vise, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 1 In, Overall Length 13 3/4 In, Overall...More

  • Category : Machining Vises
Rotary Table,12-51/64 in. L
  • TM

    Grainger Choice

  • DAYTON
  • Rotary Table, 12-51/64 in. L Rotary Table,12-51/64 in. L
  • Item # 38NF10
  • Mfr. Model # 38NF10
  • Rotary Table,Mounting Position Either Horizontal or Vertical,Table Length 12-51/64,Table Width 11-1/64...More

  • Category : Machining Tables
Machine Chuck,Scroll,8,A1-5
  • GATOR CHUCKS
  • Machine Chuck, Scroll, 8, A1-5 Machine Chuck,Scroll,8,A1-5
  • Item # 14X992
  • Mfr. Model # 1-211-0805
  • Machine Chuck, Scroll, Height 3.58 In., Dia. 8 In., Capacity Max. 7.87 In., Capacity Min. (In.) 0.157,...More

  • Category : Lathe Chucks
Drill Press Vise,Stationary,8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Drill Press Vise, Stationary, 8 In Drill Press Vise
  • Item # 10D753
  • Mfr. Model # 10D753
  • Drill Press Vise, Jaw Width 7-31/32 In., Max. Opening 8-5/32 In., Throat Depth 5/8 In., Overall Length 18...More

  • Category : Machining Vises
Angular Vise 2Way,Jaw 4 In,Jaw Open 4 In
  • TM

    Grainger Choice

  • DAYTON
  • Angular Vise 2Way, Jaw 4 In, Jaw Open 4 In Angular Machine Vise 2 Way
  • Item # 4CPF1
  • Mfr. Model # 4CPF1
  • Angular Machine Vise 2 Way, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/2 In, Overall...More

  • Category : Machining Vises
Milling Vise,6 In,Single Station
  • TE-CO
  • Milling Vise, 6 In, Single Station Milling Vise
  • Item # 6GJP4
  • Mfr. Model # PWS-6900
  • Milling Vise, Manual 6 In. Single-Station Vise, Fixed Base, Max. Travel 9.00, Jaw Plate SQUARE TO 0.001,...More

  • Category : Machining Vises
Toolmakers Vise,4 x 4-59/64 x 1-3/4 In
  • PALMGREN
  • Toolmakers Vise, 4 x 4-59/64 x 1-3/4 In Angle Vise
  • Item # 19F404
  • Mfr. Model # 13164
  • Angle ViseStationary Base, Max. Travel 4-59/64, Jaw Deflection 0.0060 In., Jaw Plate Hardened And Ground,...More

  • Category : Machining Vises
Machining Center Vise,6 In
  • PALMGREN
  • Machining Center Vise, 6 In Machining Center Vise,6 In
  • Item # 19F398
  • Mfr. Model # 26610
  • Machining Center ViseStationary Base, Max. Travel 5-11/16, Jaw Deflection Less Than 0.001 In., Jaw Plate...More

  • Category : Machining Vises
Vise,1 Way,45 lb. Clamp Force
Machine Vise,Swivel,3In
  • TM

    Grainger Choice

  • DAYTON
  • Machine Vise, Swivel, 3In Machine Vise
  • Item # 31LZ60
  • Mfr. Model # 31LZ60
  • Machine Vise, 3 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw Plate...More

  • Category : Machining Vises
Soft Top Jaw Set,2.56 in. H,PK3
Steel Drill Chuck, Wrench-Lock Chuck Type, Ball Bearing Bea
Collet Set,ER25,11 pcs.
Collet Set,ER25,1mm,14 pcs.
Collet Set,ER16,0.5mm,15 pcs.
Torque Bar,1-3/4 In Tap Capacity
Collet Set,ER25,1/32 in.,14 pcs.
Collet Set,ER40,1mm,23 pcs.
Coolant Ring,ER32,1/8 in. to 25/32 in.
Collet Set,DA180,1/64 in.,41 pcs.
Collet Set,TG100,1/32 in.,30 pcs.
Precision Vises,2-5/8 in. H,7-1/2 in. L
Box Parallel,8in.H,6in.L,6in.W,Ground
Precision Vises,Precision,7-1/2inL
Precision Vises,2-5/8 in. H
Mag. Chuck,2-1/2inH,2-3/4,Rectangular
  • Mag. Chuck, 2-1/2inH, 2-3/4, Rectangular Mag. Chuck,2-1/2inH,2-3/4,Rectangular
  • Item # 45PJ51
  • Mfr. Model # MTC-L
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Alnico, Compound No, Base Length 5-7/16 In., Base Width...More

  • Category : Magnetic Chucks
Mag. Chuck,1-3/4inH,5/32in,5-1/8in
  • Mag. Chuck, 1-3/4inH, 5/32in, 5-1/8in Mag. Chuck,1-3/4inH,5/32in,5-1/8in
  • Item # 45PJ10
  • Mfr. Model # MRE-1325
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Rare Earth, Compound No, Base Length 9-27/32 In., Base...More

  • Category : Magnetic Chucks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More