Skip Content

Filter Results By

Applied Filters Clear All

Machine Tool Accessories

138 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pneumatic Swing Clamp,LH Swing,80 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, LH Swing, 80 Lb Pneumatic Swing Clamp,LH Swing,80 Lb
  • Item # 3CXK7
  • Mfr. Model # 8316
  • Pneumatic Swing Clamp, LH Swing, Holding Capacity 80 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Compound Mill Table,.100 Dial Revolution
  • DAYTON
  • Compound Mill Table, .100 Dial Revolution Compound Mill Table,.100 Dial Revolution
  • Item # 2LKU7
  • Mfr. Model # 2LKU7
  • Compound Milling Table, 9/16 x 2-9/16 In. T-Slots, Capacity -, Cast Iron Table, Slide, And Base, For Use With...More

Sine Plate,6inL,3inW,2inH
  • Sine Plate, 6inL, 3inW, 2inH Sine Plate,6inL,3inW,2inH
  • Item # 45PK74
  • Mfr. Model # SP-136
  • Sine Plate, Compound No, Precision Yes, Length 6 In., Width 3 In., Height Closed 2 In., Ground Finish,...More

Mag. Chuck,2inH,2in,Standard,5in,2in
  • Mag. Chuck, 2inH, 2in, Standard, 5in, 2in Mag. Chuck,2inH,2in,Standard,5in,2in
  • Item # 45PJ53
  • Mfr. Model # MTC-S
  • Magnetic Chuck, Rectangular, Magnet Type Permanent Alnico, Compound No, Base Length 5 In., Base Width 2 In.,...More

Hydraulic Tool Holder,15/32 in.
  • SCHUNK
  • Hydraulic Tool Holder, 15/32 in. Hydraulic Tool Holder,15/32 in.
  • Item # 34XA54
  • Mfr. Model # 0204004
  • Tool Holder, Hydraulic, TENDO, Capacity 15/32 In., Projection Gage Line to Nose End (In.) 2.75, Overall...More

Steel Drill Chuck, Keyless Chuck Type, Ball Bearing Bearing
Floor Stand,For 5TXF5,255 Lbs Cap
  • OPTIMUM
  • Floor Stand, For 5TXF5,255 Lbs Cap Floor Stand,For 5TXF5,255 Lbs Cap
  • Item # 5TXF6
  • Mfr. Model # 3353003
  • Floor Stand, Mill/Drill Machine, Number of Pieces 1, NA T-Slots, Capacity 255 lbs, Steel, For Use With 5TXF5...More

Milling Vise,Jaw W 4 In,Jaw Open 4 In
  • DAYTON
  • Milling Vise, Jaw W 4 In, Jaw Open 4 In Milling Machine Vise
  • Item # 4CPE8
  • Mfr. Model # 4CPE8
  • Milling Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/2 In, Overall Length...More

Angular Vise 2Way,Jaw 4 In,Jaw Open 4 In
  • DAYTON
  • Angular Vise 2Way, Jaw 4 In, Jaw Open 4 In Angular Machine Vise 2 Way
  • Item # 4CPF1
  • Mfr. Model # 4CPF1
  • Angular Machine Vise 2 Way, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/2 In, Overall...More

Clamping Kit,7/8,3/4-10 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 7/8,3/4-10 Stud, 54 pcs Clamping Kit,7/8,3/4-10 Stud,54 pcs
  • Item # 19T339
  • Mfr. Model # 19T339
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

Pneumatic Swing Clamp,RH Swing,80 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, RH Swing, 80 Lb Pneumatic Swing Clamp,RH Swing,80 Lb
  • Item # 3CXK6
  • Mfr. Model # 8315
  • Pneumatic Swing Clamp, RH Swing, Holding Capacity 80 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Toolmakers Vise,4 x 4-59/64 x 1-3/4 In
  • PALMGREN
  • Toolmakers Vise, 4 x 4-59/64 x 1-3/4 In Toolmakers Machine Vise
  • Item # 19F402
  • Mfr. Model # 13154
  • Toolmakers Machine Vise, Stationary Base, Max. Travel 4-59/64, Jaw Deflection 0.0060 In., Jaw Plate Hardened...More

Self Centering Vise,W 4 In,Open 4 In
  • DAYTON
  • Self Centering Vise, W 4 In, Open 4 In Self Centering Vise
  • Item # 4CPF5
  • Mfr. Model # 4CPF5
  • Self Centering Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/2 In, Overall Length...More

Drill Press Vise,6 In W, Jaw Open 6 In
  • PALMGREN
  • Drill Press Vise, 6 In W, Jaw Open 6 In Drill Press Vise
  • Item # 4KXD7
  • Mfr. Model # 16
  • Drill Press Vise, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 1 In, Overall Length 13 3/4 In, Overall...More

ER COLLET SET
Collet Chuck Adapter,ER 50
  • SANDVIK COROMANT
  • Collet Chuck Adapter, ER 50 Collet Chuck Adapter,ER 50
  • Item # 5KLW1
  • Mfr. Model # C8-391.14-50 080
  • Collet Chuck Adapter, ER 50, Shank Type Coromant Capto(R), Shank Shape C8, Shank Dia. 1.339 In, Programming...More

Rotating Holder, 424.2-420-10
Vise,1 Way,40 lb. Clamp Force
Vise,1 Way,45 lb. Clamp Force
Clamping Kit,13/16,3/4-10 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 13/16,3/4-10 Stud, 54 pcs Clamping Kit,13/16,3/4-10 Stud,54 pcs
  • Item # 19T340
  • Mfr. Model # 19T340
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts 6 Flange Nuts, 6...More

Clamping Kit,1 In,3/4-10 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 1 In, 3/4-10 Stud, 54 pcs Clamping Kit,1 In,3/4-10 Stud,54 pcs
  • Item # 19T341
  • Mfr. Model # 19T341
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

Bench Vise,Milling,Swivel,6 In
  • WESTWARD
  • Bench Vise, Milling, Swivel, 6 In Bench Vise
  • Item # 10D756
  • Mfr. Model # 10D756
  • Bench Vise, Milling, Jaw Width 6 In., Max. Opening 4-3/8 In., Throat Depth 1-7/8 In., Overall Length 18-1/2...More

Soft Top Jaw Set,2.19 in. H,PK3
Screw Fit Adaptor,Walter Capto,C6 Size
Collet Set,ER20,1mm,11 pcs.
Coolant Ring,ER25,1/8 in. to 5/8 in.
Collet Set,FT-120,5 pcs.
Collet Set,TG150,1/16 in.,17 pcs.
Collet Set,ER20,1/32 in.,12 pcs.
Steel Drill Chuck, Wrench-Lock Chuck Type, Ball Bearing Bea
Sealed Collet,ER20,0.125 to 0.5 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More