Skip Content

Filter Results By

Applied Filters Clear All

Machine Tool Accessories

205 Results Found that Include 210 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Compound Mill Table,.100 Dial Revolution
  • DAYTON
  • Compound Mill Table, .100 Dial RevolutionCompound Mill Table,.100 Dial Revolution
  • Item # 2LKU7
  • Mfr. Model # 2LKU7
  • Compound Milling Table, 9/16 x 2-9/16 In. T-Slots, Capacity -, Cast Iron Table, Slide, And Base, For Use With...More

ChillyBits(tm),Air Colder Than 32 F
  • ABANAKI
  • ChillyBits(tm), Air Colder Than 32 FChillyBits(tm),Air Colder Than 32 F
  • Item # 1MEB7
  • Mfr. Model # CB1
  • ChillyBits(TM), For Use With Drill Presses, Lathes And Other Machining and Drilling Units That Might Require...More

Collett Chuck Set, ER32-R8, 12 Pcs.
  • DAYTON
  • Collett Chuck Set, ER32-R8, 12 Pcs.Collett Chuck Set, ER32-R8, 12 Pcs.
  • Item # 11A471
  • Mfr. Model # 44-011-018
  • Standard Collet Set, ER32, Size/Range 3/32 In. to 3/4 In., Capacity 3/32 In. to 3/4 In., Number of Pieces 12,...More

Collet Chuck Adapter,ER 20
  • SANDVIK COROMANT
  • Collet Chuck Adapter, ER 20Collet Chuck Adapter,ER 20
  • Item # 5KJE5
  • Mfr. Model # C4-391.14-20 052
  • Collet Chuck Adapter, ER 20, Shank Type Coromant Capto(R), Shank Shape C4, Shank Dia. 0.512 In, Programming...More

Machine Vise,Swivel,3In
  • DAYTON
  • Machine Vise, Swivel, 3InMachine Vise,Swivel,3In
  • Item # 31LZ56
  • Mfr. Model # 31LZ56
  • Machine Vise, 2 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw Plate...More

Drill Chuck,Keyless,SS,0.0625 In,0JT
Machine Vise,Self Centering,4 In
  • OPTIMUM
  • Machine Vise, Self Centering, 4 InMachine Vise,Self Centering,4 In
  • Item # 5RAJ5
  • Mfr. Model # SC140
  • Machine Vise, Self Centering, NA Base, Max. Travel 4", Jaw Deflection NA, Jaw Plate NA, Bed/Base NA, Low...More

Pneumatic Swing Clamp,46.5 mm,94 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, 46.5 mm, 94 LbPneumatic Swing Clamp,46.5 mm,94 Lb
  • Item # 3CXL4
  • Mfr. Model # 89R40-025-2
  • Pneumatic Swing Clamp, Stroke 46.5 mm, Holding Capacity 94 Lb, Material Aluminum, Operating Temp -14 to +195...More

Vise,Rapid Acting,Slotted,6 in.W,4000 lb
Toolmakers Vise,4 x 4-59/64 x 1-3/4 In
  • PALMGREN
  • Toolmakers Vise, 4 x 4-59/64 x 1-3/4 InToolmakers Machine Vise
  • Item # 19F402
  • Mfr. Model # 13154
  • Toolmakers Machine Vise, Stationary Base, Max. Travel 4-59/64, Jaw Deflection 0.0060 In., Jaw Plate Hardened...More

Vise,Quick Release
  • DAYTON
  • Vise, Quick ReleaseQuick-Release Vise
  • Item # 4YG29
  • Mfr. Model # 4YG29
  • Quick-Release Vise, Fixed Base, Jaw Plate Parallel to 0.001 In. with Recessed Steps for Accurate Positioning...More

Vise,Angle
  • DAYTON
  • Vise, AngleAngle Vise
  • Item # 4TK08
  • Mfr. Model # 4TK08
  • Angle Vise, Angle Base, Jaw Deflection 0.004 In. @ 4000 lbs, Jaw Plate Square to 0.002 In., Bed/Base Parallel...More

Steel Floor Stand For Dayton Mill/Drills
Cast-Iron Milling Vise, 6 In.
  • DAYTON
  • Cast-Iron Milling Vise, 6 In.Cast-Iron Milling Vise, 6 In.
  • Item # 3W765
  • Mfr. Model # 3W765
  • Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened...More

Drill Chuck,Keyless,Steel,0.630 In,R8
Machine Vise,Jaw W 6 In,Jaw Open 6 In
  • PALMGREN
  • Machine Vise, Jaw W 6 In, Jaw Open 6 InMachine Vise
  • Item # 4KXE8
  • Mfr. Model # 610
  • Machine Vise, Jaw Width 6 In, Jaw Opening 6 In, Throat Depth 2 In, Overall Length 14 7/8 In, Overall Height 3...More

Machine Table Clamp,12 in,2220 lb
  • BESSEY
  • Machine Table Clamp, 12 in, 2220 lbMachine Table Clamp,12 in,2220 lb
  • Item # 40P193
  • Mfr. Model # 2400HD-10
  • Hold Down Machine Table Clamp, Width 2-1/2 in., Length 12 in., Thickness 12-1/2 in., Slot Size 5/8,...More

Collet Chuck Adapter,ER 25
  • SANDVIK COROMANT
  • Collet Chuck Adapter, ER 25Collet Chuck Adapter,ER 25
  • Item # 5KJE7
  • Mfr. Model # C4-391.14-25 052
  • Collet Chuck Adapter, ER 25, Shank Type Coromant Capto(R), Shank Shape C4, Shank Dia. 0.630 In, Programming...More

Exchangeable Head Holder
Collet Chuck Adapter,ER 32
  • SANDVIK COROMANT
  • Collet Chuck Adapter, ER 32Collet Chuck Adapter,ER 32
  • Item # 5KJE8
  • Mfr. Model # C4-391.14-32 054
  • Collet Chuck Adapter, ER 32, Shank Type Coromant Capto(R), Shank Shape C4, Shank Dia. 0.787 In, Programming...More

Collet Chuck Adapter,ER 20
  • SANDVIK COROMANT
  • Collet Chuck Adapter, ER 20Collet Chuck Adapter,ER 20
  • Item # 5KHZ8
  • Mfr. Model # C3-391.14-20 045
  • Collet Chuck Adapter, ER 20, Shank Type Coromant Capto(R), Shank Shape C3, Shank Dia. 0.512 In, Programming...More

Collet Chuck Adapter,ER 16
  • SANDVIK COROMANT
  • Collet Chuck Adapter, ER 16Collet Chuck Adapter,ER 16
  • Item # 5KJE3
  • Mfr. Model # C4-391.14-16 070
  • Collet Chuck Adapter, ER 16, Shank Type Coromant Capto(R), Shank Shape C4, Shank Dia. 0.394 In, Programming...More

Collet Chuck Adapter,ER 16
  • SANDVIK COROMANT
  • Collet Chuck Adapter, ER 16Collet Chuck Adapter,ER 16
  • Item # 5KHZ6
  • Mfr. Model # C3-391.14-16 045
  • Collet Chuck Adapter, ER 16, Shank Type Coromant Capto(R), Shank Shape C3, Shank Dia. 0.394 In, Programming...More

Bench Vise,Milling,Swivel,5-1/4 In
  • WESTWARD
  • Bench Vise, Milling, Swivel, 5-1/4 InBench Vise
  • Item # 10D755
  • Mfr. Model # 10D755
  • Bench Vise, Milling, Jaw Width 5-1/4 In., Max. Opening 3-1/4 In., Throat Depth 1-5/8 In., Overall Length 15...More

Clamping Kit,20mm,M16x2.0 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 20mm, M16x2.0 Stud, 54 pcsClamping Kit,20mm,M16x2.0 Stud,54 pcs
  • Item # 19T338
  • Mfr. Model # 19T338
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

Screw Fit Adaptor,Walter Capto,T28 Screw
Screw Fit Adaptor,Walter Capto,T36 Screw
Screw Fit Adaptor,Walter Capto,T45 Screw
Drill Press Vise,Fixed,6In
  • DAYTON
  • Drill Press Vise, Fixed, 6InDrill Press Vise,Fixed,6In
  • Item # 31LZ76
  • Mfr. Model # 31LZ76
  • Drill Press Vise, Heavy Duty, Fixed Base, Jaw Deflection 0.0125 In. At 33 lb., Jaw Plate 0.003 In., Bed/Base...More

Collet Set,ER20,8 pcs.
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More