Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Machine Tool Accessories

191 Results Found that Include 208 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Drill Press Vise,Cross Slide,Swivel,6 In
  • WESTWARD
  • Drill Press Vise, Cross Slide, Swivel, 6 InDrill Press Vise
  • Item # 10D737
  • Mfr. Model # 10D737
  • Drill Press Vise, Cross Slide, Jaw Width 6 In., Max. Opening 5-5/16 In., Throat Depth 1-5/8 In., Overall...More

Vise,Cross
  • DAYTON
  • Vise, CrossCross Vise
  • Item # 3W766
  • Mfr. Model # 3W766
  • Cross Vise, Fixed Base, Max. Travel 8 In. in Both X and Y Directions, Jaw Deflection 0.002 In. @ 2000 lbs,...More

Bench Vise,Stationary,6 In
  • WESTWARD
  • Bench Vise, Stationary, 6 InBench Vise
  • Item # 10D745
  • Mfr. Model # 10D745
  • Bench Vise, General Purpose, Jaw Width 5-29/32 In., Max. Opening 6 In., Throat Depth 1-7/8 In., Overall...More

Parallel,Set,6 in.
  • PALMGREN
  • Parallel, Set, 6 in.Parallel,Set,6 in.
  • Item # 35MG53
  • Mfr. Model # 9638976
  • Parallel, Set, 6 In., For Use With Vises with 6 In. Wide Jaws, Features Precision Ground, Hardened From HTC...More

Drill Press Vise,W 6 In,Open 6.75 In
  • DAYTON
  • Drill Press Vise, W 6 In, Open 6.75 InQuick Action Drill Press Vise
  • Item # 4CPG3
  • Mfr. Model # 4CPG3
  • Quick Action Drill Press Vise, Fixed Base, Jaw Width 6 In, Jaw Opening 6 3/4 In, Throat Depth 2 1/8 In,...More

Drill Chuck,Keyed,Steel,3/4 In,4JT
  • JACOBS
  • Drill Chuck, Keyed, Steel, 3/4 In, 4JTKeyed Drill Chuck, Heavy Duty
  • Item # 3L880
  • Mfr. Model # 30233
  • Drill Chuck, Keyed, Steel, Ball Bearing, Capacity Max. 0.750 In., Capacity Min. 0.125 In., Mounting Size 4JT,...More

Safety Enclosure Expansion Set,70.5 X 33
  • WESTWARD
  • Safety Enclosure Expansion Set, 70.5 X 33Safety Enclosure Expansion Set,70.5 X 33
  • Item # 2NAA1
  • Mfr. Model # 2NAA1
  • Safety Enclosure Expansion Set 2 Pc, Length 70 1/2 In, Width 33 In, Thickness 1/8 In, Melting Temp. Range...More

Toolmakers Vise,2 x 2-3/8 x 1 In
  • PALMGREN
  • Toolmakers Vise, 2 x 2-3/8 x 1 InToolmakers Machine Vise
  • Item # 19F403
  • Mfr. Model # 13162
  • Angle Vise, Stationary Base, Max. Travel 2-3/8, Jaw Deflection 0.0060 In., Jaw Plate Hardened And Ground,...More

Parallel Set,6 in.,10 Pieces
  • TE-CO
  • Parallel Set, 6 in., 10 PiecesParallel Set,6 in.,10 Pieces
  • Item # 33MP86
  • Mfr. Model # QPS6000
  • Parallel, Set, 6 In., For Use With Quickchange(r) Master Jaws, Features Parallel Sets with Following Heights...More

Collet Set,ER 25,10 Pcs
  • OPTIMUM
  • Collet Set, ER 25,10 PcsCollet Set,ER 25,10 Pcs
  • Item # 5TXF8
  • Mfr. Model # 3352052
  • Collet Set, ER25, Capacity 3-32 In. - 5/8 In., Includes 10 Collets, Taper on Collet Holder MT-2, Spanner...More

Floor Stand,19-3/5 58 x 4-4/5 In
Clamping Kit,11/16,5/8-11 Stud,52 Pcs
  • TE-CO
  • Clamping Kit, 11/16,5/8-11 Stud, 52 PcsClamping Kit,11/16,5/8-11 Stud,52 Pcs
  • Item # 2YGR1
  • Mfr. Model # 20415
  • Clamping Kit, Machinist, Number of Pieces 52, 11/16 T-Slots, For Use With 5/8-11 Stud Size, Workholding...More

Pneumatic Clamp,600 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 600 LbPneumatic Clamp,600 Lb
  • Item # 3CXH9
  • Mfr. Model # 810-U
  • Pneumatic Hold Down Clamp, Holding Capacity 600 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Drill Chuck,Keyed,Steel,1.000 In,5JT
  • LLAMBRICH USA
  • Drill Chuck, Keyed, Steel, 1.000 In, 5JTKeyed Drill Chuck, Heavy Duty
  • Item # 4LHL2
  • Mfr. Model # CBB-25 J5
  • Drill Chuck, Keyed, Steel, Ball Bearing, Capacity Max. 1.000 In., Capacity Min. 0.380 In., Mounting Size 5JT,...More

Machine Vise,Swivel,4 In W,Open 4 In
  • PALMGREN
  • Machine Vise, Swivel, 4 In W, Open 4 InMachine Vise
  • Item # 4KXE7
  • Mfr. Model # 410B
  • Machine Vise, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 3/4 In, Overall Length 12 1/8...More

Clamping Kit,Super,5/8,1 In,51 Pcs
  • TE-CO
  • Clamping Kit, Super, 5/8,1 In, 51 PcsClamping Kit,Super,5/8,1 In,51 Pcs
  • Item # 2YGL8
  • Mfr. Model # 20206
  • Clamping Kit, Super, Number of Pieces 51, 5/8 T-Slots, For Use With Milling Machines, Workholding During...More

Pneumatic Swing Clamp,LH Swing,22 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, LH Swing, 22 LbPneumatic Swing Clamp,LH Swing,22 Lb
  • Item # 3CXK3
  • Mfr. Model # 8116
  • Pneumatic Swing Clamp, LH Swing, Holding Capacity 22 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Rotating Holder, 391.60A-OZJ462
  • SANDVIK COROMANT
  • Rotating Holder, 391.60A-OZJ462Rotating Holder, 391.60A-OZJ462
  • Item # 5AUK8
  • Mfr. Model # 391.60A-OZ J462
  • Rotating Holder, 39160A-OZJ462, Mount Collet DIN6345 (Rubberflex) -design J46x, For Use With Tap shank...More

Rotating Holder, 391.60A-OZJ461
  • SANDVIK COROMANT
  • Rotating Holder, 391.60A-OZJ461Rotating Holder, 391.60A-OZJ461
  • Item # 5AUK7
  • Mfr. Model # 391.60A-OZ J461
  • Rotating Holder, 39160A-OZJ461, Mount Collet DIN6345 (Rubberflex) -design J46x, For Use With Tap shank...More

Clamping Kit,13/16,5/8-11 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 13/16,5/8-11 Stud, 54 pcsClamping Kit,13/16,5/8-11 Stud,54 pcs
  • Item # 19T335
  • Mfr. Model # 19T335
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

Screw Fit Adaptor,Walter Capto,T18 Screw
Screw Fit Adaptor,Walter Capto,C3 Size
Screw Fit Adaptor,Walter Capto,0.874in.
Screw Fit Adaptor,Walter Capto,T22 Screw
Screw Fit Adaptor,Walter Capto,C4 Size
Screw Fit Adaptor,Walter Capto,AK580
Screw Fit Adaptor,Walter Capto
Machine Vise,Swivel,2In
  • DAYTON
  • Machine Vise, Swivel, 2InMachine Vise,Swivel,2In
  • Item # 31LZ62
  • Mfr. Model # 31LZ62
  • Machine Vise, Combination, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw...More

Drill Press Vise,Fixed,4-3/4In
Machine Vise,Swivel,2In
  • DAYTON
  • Machine Vise, Swivel, 2InMachine Vise,Swivel,2In
  • Item # 31LZ59
  • Mfr. Model # 31LZ59
  • Machine Vise, 3 Way, Swivel Base, Max. Travel 360 Degrees , Jaw Deflection 0.006 In. At 33 lb., Jaw Plate...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More