Skip Content

Filter Results By

Applied Filters Clear All

Machine Tool Accessories

463 Results Found that Include 510 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lathe Guard,For 12 to 16 In Dia Chuck
  • WESTWARD
  • Lathe Guard, For 12 to 16 In Dia Chuck Lathe Guard,For 12 to 16 In Dia Chuck
  • Item # 2MZY1
  • Mfr. Model # 2MZY1
  • Medium Lathe Guard, For Use With 12 To 16 In Diameter Chuck, Length 16 In, Width 8 In, Height 8 In, Melting...More

Lathe Guard,For 16 to 20 In Dia Chuck
  • WESTWARD
  • Lathe Guard, For 16 to 20 In Dia Chuck Lathe Guard,For 16 to 20 In Dia Chuck
  • Item # 2MZY3
  • Mfr. Model # 2MZY3
  • Medium/Large Lathe Guard, For Use With 16 To 20 In Diameter Chuck, Length 20 In, Width 8 In, Height 10 In,...More

Flute End Mill Set,20 Pcs
  • DAYTON
  • Flute End Mill Set, 20 Pcs Flute End Mill Set,20 Pcs
  • Item # 16N204
  • Mfr. Model # 16N204
  • End Mill Kit, Hss Steel , Tin Coated, General Purpose, Centercutting, Number of Pieces 20, Capacity 3/16 In....More

Vise,Cross
  • DAYTON
  • Vise, Cross Cross Vise
  • Item # 6Z848
  • Mfr. Model # 6Z848
  • Cross 6 Inch Drill Press Vise, Jaw Opening 6 Inches, Jaw Width 6 Inches, Throat Depth 2 Inches, 8 Inch...More

Steel Drill Chuck Kit, Keyed Chuck Type, Ball Bearing
Drill Press Vise,Fixed Base,8 in. Jaw W.
  • DAYTON
  • Drill Press Vise, Fixed Base, 8 in. Jaw W. Standard Drill Vise
  • Item # 4TK03
  • Mfr. Model # 4TK03
  • Standard Drill Press Vise, Fixed Base, Jaw Deflection 0.002 In. @ 2000 lbs, Jaw Plate Square to 0.002 In.,...More

Lathe Guard,For 20 to 24 In Dia Chuck
  • WESTWARD
  • Lathe Guard, For 20 to 24 In Dia Chuck Lathe Guard,For 20 to 24 In Dia Chuck
  • Item # 2MZY5
  • Mfr. Model # 2MZY5
  • Large Lathe Guard, For Use With 20 To 24 In Diameter Chuck, Length 24 In, Width 8 In, Height 12 In, Melting...More

Steel Drill Chuck, Keyed Chuck Type, Plain Bearing Bearing&
Drill Press Vise,4 In W,Open 4 In
  • PALMGREN
  • Drill Press Vise, 4 In W, Open 4 In Drill Press Vise
  • Item # 4KXD6
  • Mfr. Model # 14
  • Drill Press Vise, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 2 In, Overall Length 10 3/4 In, Overall...More

Milling Vise,4 In. Jaw
  • DAYTON
  • Milling Vise, 4 In. Jaw Cast-Iron Milling Vise
  • Item # 4TJ90
  • Mfr. Model # 4TJ90
  • Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened...More

Clamping Kit,1/2,3/8-16 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 1/2,3/8-16 Stud, 54 pcs Clamping Kit,1/2,3/8-16 Stud,54 pcs
  • Item # 19T328
  • Mfr. Model # 19T328
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

Clamping Kit,1/2,3/8-16 Stud,52 Pcs
  • TE-CO
  • Clamping Kit, 1/2,3/8-16 Stud, 52 Pcs Clamping Kit,1/2,3/8-16 Stud,52 Pcs
  • Item # 2YGP5
  • Mfr. Model # 20413
  • Clamping Kit, Machinist, Number of Pieces 52, 1/2 T-Slots, For Use With 3/8-16 Stud Size, Workholding During...More

Collet
Clamping Kit,11/16,1/2-13 Stud,54 pcs
  • WESTWARD
  • Clamping Kit, 11/16,1/2-13 Stud, 54 pcs Clamping Kit,11/16,1/2-13 Stud,54 pcs
  • Item # 19T333
  • Mfr. Model # 19T333
  • Clamping Kit, Machinist, Includes 6 Step Blocks, 6 Serrated End Clamps, 4 Coupling Nuts, 6 Flange Nuts, 6...More

Bench Vise,Swivel Base,5 In
  • WESTWARD
  • Bench Vise, Swivel Base, 5 In Bench Vise,Swivel Base,5 In
  • Item # 10D754
  • Mfr. Model # 10D754
  • Bench Vise, Swivel Base, Jaw Width 5 In., Overall Length 11-1/2 In., Overall Height 2-3/4 In., Overall Width...More

Collet Set,ER8,0.5mm,9 pcs.
Angle Plate,5 in. D,6 in. H,Machined
Tapping Collet,ER50,32mm
  • REGO-FIX TOOL
  • Tapping Collet, ER50,32mm Tapping Collet,ER50,32mm
  • Item # 40KW76
  • Mfr. Model # 1450.32000
  • Tapping Collet, Collet Series ER50, Range 32mm, Size 32mm, Coolant Through Yes, For Use With ER Collet...More

Slip Roll Floor Stand, 36 In
Chuck Mounting Plate,2-3/8in-8,Threaded
Channel 2000,Wedge,20 in.
  • MITEE-BITE PRODUCTS INC
  • Channel 2000, Wedge, 20 in. Channel 2000,Wedge,20 in.
  • Item # 34CV19
  • Mfr. Model # 62520
  • Channel 2000, Clamp Style Wedge, Thread Length 20 In., Material Aluminum/Steel, Holding Force 2000 lb., For...More

Machine Chuck,Independent,4,Adaptor Req
  • GATOR CHUCKS
  • Machine Chuck, Independent, 4, Adaptor Req Machine Chuck,Independent,4,Adaptor Req
  • Item # 14Y026
  • Mfr. Model # 1-302-0400
  • Machine Chuck, Independent, Height 2.13 In., Dia. 4 In., Capacity Max. 3.94 In., Capacity Min. (In.) 0.24,...More

Protection Shield,36 In. Reach
Precision Vises,17-1/2 x 6 In
  • DAYTON
  • Precision Vises, 17-1/2 x 6 In Precision Vises
  • Item # 16Y482
  • Mfr. Model # 16Y482
  • Precision Vises, Lock-Down Machine, 17-1/2 x 6 In. Base, Jaw Deflection Squareness/Parallellsm 0.0003 In.,...More

Quick-Release Vise,6 in Jaw Width
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More