Skip Content

Filter Results By

Applied Filters Clear All

Machine Tool Accessories

493 Results Found that Include 499 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drill Press Vise,1.5 In W,Open 1 1/2 In
  • PALMGREN
  • Drill Press Vise, 1.5 In W, Open 1 1/2 In Drill Press Vise
  • Item # 4KXD2
  • Mfr. Model # 6
  • Drill Press Vise, Jaw Width 1 1/2 In, Jaw Opening 1 1/2 In, Throat Depth 1 In, Overall Length 5 1/8 In,...More

Drill Press Vise,Fixed,4In
  • DAYTON
  • Drill Press Vise, Fixed, 4In Drill Press Vise
  • Item # 31LZ68
  • Mfr. Model # 31LZ68
  • Drill Press Vise, Precision, Fixed Base, Jaw Deflection 0.010 In. At 33 lb., Jaw Plate 0.004 In., Bed/Base...More

Safety Shield,Mag Base,6 x 8 In,1/8 T
  • WESTWARD
  • Safety Shield, Mag Base, 6 x 8 In, 1/8 T Safety Shield,Mag Base,6 x 8 In,1/8 T
  • Item # 2MZU5
  • Mfr. Model # 2MZU5
  • Safety Shield, For Use With Magnetic Base, Length 8 In, Width 6 In, Thickness 1/8 In, Melting Temp. Range...More

Safety Shield,Mag Base,6 x 8 In,3/16 T
  • WESTWARD
  • Safety Shield, Mag Base, 6 x 8 In, 3/16 T Safety Shield,Mag Base,6 x 8 In,3/16 T
  • Item # 2MZU7
  • Mfr. Model # 2MZU7
  • Safety Shield, For Use With Magnetic Base, Length 8 In, Width 6 In, Thickness 3/16 In, Melting Temp. Range...More

Safety Shield,Mag Base,8 x 10 In,1/8 T
  • WESTWARD
  • Safety Shield, Mag Base, 8 x 10 In, 1/8 T Safety Shield,Mag Base,8 x 10 In,1/8 T
  • Item # 2MZU9
  • Mfr. Model # 2MZU9
  • Safety Shield, For Use With Magnetic Base, Length 10 In, Width 8 In, Thickness 1/8 In, Melting Temp. Range...More

Safety Shield, C Clamp,6 x 8 In,1/8 T
  • WESTWARD
  • Safety Shield, C Clamp, 6 x 8 In, 1/8 T Safety Shield, C Clamp,6 x 8 In,1/8 T
  • Item # 2MZW7
  • Mfr. Model # 2MZW7
  • Safety Shield, For Use With C Clamp, Length 8 In, Width 6 In, Thickness 1/8 In, Melting Temp. Range 482-590...More

Safety Shield,Swivel Base,6 x 8 In,3/16T
  • WESTWARD
  • Safety Shield, Swivel Base, 6 x 8 In, 3/16T Safety Shield,Swivel Base,6 x 8 In,3/16T
  • Item # 2MZV4
  • Mfr. Model # 2MZV4
  • Safety Shield, For Use With Magnetic Swivel Base, Length 8 In, Width 6 In, Thickness 3/16 In, Melting Temp....More

DRILL PRESS VISE 2.5 IN JAW
Toggle Clamp,Squeeze Action,4.06 In,1200
  • DE-STA-CO
  • Toggle Clamp, Squeeze Action, 4.06 In, 1200 Toggle Clamp,Squeeze Action,4.06 In,1200
  • Item # 3CXR1
  • Mfr. Model # 482
  • Toggle Clamp, Squeeze Action, Capacity 1.70 In., Throat Depth (In.) 2.56, Distance Between Jaws (Closed)...More

Collet,ER 20 Tapping,#0 to #6
Clamps,8-32,1/2in,Brass Blunt Edge,PK8
  • MITEE-BITE PRODUCTS INC
  • Clamps, 8-32,1/2in, Brass Blunt Edge, PK8 Clamps,8-32,1/2in,Brass Blunt Edge,PK8
  • Item # 34CV70
  • Mfr. Model # 26040
  • Clamps (Brass Blunt Edge), Clamp Style Low Profile, Thread Size 8-32, Thread Length 1/2 In., Material Tool...More

Clamps,Low Profile,3/8-16,1in,PK4
  • MITEE-BITE PRODUCTS INC
  • Clamps, Low Profile, 3/8-16,1in, PK4 Clamps,Low Profile,3/8-16,1in,PK4
  • Item # 34CV91
  • Mfr. Model # 26077
  • Clamps, Clamp Style Low Profile, Thread Size 3/8-16, Thread Length 1 In., Material Tool Steel, Diameter 3/8...More

Safety Shield, C Clamp,6 x 8 In,3/16 T
  • WESTWARD
  • Safety Shield, C Clamp, 6 x 8 In, 3/16 T Safety Shield, C Clamp,6 x 8 In,3/16 T
  • Item # 2MZW9
  • Mfr. Model # 2MZW9
  • Safety Shield, For Use With C Clamp, Length 8 In, Width 6 In, Thickness 3/16 In, Melting Temp. Range 482-590...More

Collet,ER 16 Tapping,#0 to #6
Carbide Lathe Tool Set,5/8 In
  • ADVANTAGE PLUS
  • Carbide Lathe Tool Set, 5/8 In Carbide Lathe Tool Set,5/8 In
  • Item # 16N207
  • Mfr. Model # 16N207
  • Lathe Tool Bit Set, Single Point Brazed Carbide Tipped, Number of Pieces 11, Capacity 5/8 In. Shanks, For Use...More

Precision Vises,7-1/2 x 2-7/8 In
  • DAYTON
  • Precision Vises, 7-1/2 x 2-7/8 In Precision Vises
  • Item # 16Y480
  • Mfr. Model # 16Y480
  • Precision Vises, Toolmaker Screwless, 7-1/2 In. x 2-7/8 In. Base, Jaw Deflection Squareness/Parallellsm...More

Safety Shield, C Clamp,8 x 10 In,3/16 T
  • WESTWARD
  • Safety Shield, C Clamp, 8 x 10 In, 3/16 T Safety Shield, C Clamp,8 x 10 In,3/16 T
  • Item # 2MZX4
  • Mfr. Model # 2MZX4
  • Safety Shield, For Use With C Clamp, Length 10 In, Width 8 In, Thickness 3/16 In, Melting Temp. Range 482-590...More

Safety Shield, C Clamp,8 x 10 In,1/8 T
  • WESTWARD
  • Safety Shield, C Clamp, 8 x 10 In, 1/8 T Safety Shield, C Clamp,8 x 10 In,1/8 T
  • Item # 2MZX2
  • Mfr. Model # 2MZX2
  • Safety Shield, For Use With C Clamp, Length 10 In, Width 8 In, Thickness 1/8 In, Melting Temp. Range 482-590...More

Steel Drill Chuck, Keyed Chuck Type, Plain Bearing Bearing&
T Head Bolt,Steel,1/2-13 x 2 1/2,PK50
  • EARNEST
  • T Head Bolt, Steel, 1/2-13 x 2 1/2, PK50 T Head Bolt,Steel,1/2-13 x 2 1/2,PK50
  • Item # 36G217
  • Mfr. Model # 823909G
  • T Head Bolt, Medium Strength, Steel, Plain Finish, Thread Size 1/2-13, 1/2-13x2-1/2, Thread Type UNC, Length...More

Steel Drill Chuck, Keyed Chuck Type, Plain Bearing Bearing&
Steel Drill Chuck, Keyed Chuck Type, Plain Bearing Bearing&
Steel Drill Chuck, Keyless Chuck Type, Plain Bearing Bearin
T Head Bolt,Steel,1/2-13 x 2,PK50
  • EARNEST
  • T Head Bolt, Steel, 1/2-13 x 2, PK50 T Head Bolt,Steel,1/2-13 x 2,PK50
  • Item # 36G215
  • Mfr. Model # 823907G
  • T Head Bolt, Medium Strength, Steel, Plain Finish, Thread Size 1/2-13, 1/2-13x2, Thread Type UNC, Length...More

General Purpose Vise,1.75 In W,1.5 In D
  • PALMGREN
  • General Purpose Vise, 1.75 In W, 1.5 In D General Purpose Vise
  • Item # 4KXE4
  • Mfr. Model # 120
  • General Purpose Vise, Jaw Width 1 3/4 In, Jaw Opening 1 1/2 In, Throat Depth 1 In, Overall Length 4 5/16...More

Coolant Collet,ER40,11mm
  • LYNDEX-NIKKEN
  • Coolant Collet, ER40,11mm Coolant Collet,ER40,11mm
  • Item # 38PP26
  • Mfr. Model # E40-433(C)
  • Coolant Collet, Collet Series ER40, Range 0.433 In. to 0.413 In., Size 11mm, Coolant Through Yes, For Use...More

Coolant Collet,100TG,8mm
  • LYNDEX-NIKKEN
  • Coolant Collet, 100TG, 8mm Coolant Collet,100TG,8mm
  • Item # 38NN15
  • Mfr. Model # 100-208(C)
  • Coolant Collet, Collet Series 100TG, Range 0 In. to 1/64 In., Size 8mm, Coolant Through Yes, For Use With...More

Coolant Collet,ER40,11.5mm
  • LYNDEX-NIKKEN
  • Coolant Collet, ER40,11.5mm Coolant Collet,ER40,11.5mm
  • Item # 38PP28
  • Mfr. Model # E40-452(C)
  • Coolant Collet, Collet Series ER40, Range 0.452 In. to 0.433 In., Size 11.5mm, Coolant Through Yes, For Use...More

Coolant Collet,ER40,17mm
  • LYNDEX-NIKKEN
  • Coolant Collet, ER40,17mm Coolant Collet,ER40,17mm
  • Item # 38PP45
  • Mfr. Model # E40-669(C)
  • Coolant Collet, Collet Series ER40, Range 0.669 In. to 0.629 In., Size 17mm, Coolant Through Yes, For Use...More

Coolant Collet,ER40,17.5mm
  • LYNDEX-NIKKEN
  • Coolant Collet, ER40,17.5mm Coolant Collet,ER40,17.5mm
  • Item # 38PP46
  • Mfr. Model # E40-688(C)
  • Coolant Collet, Collet Series ER40, Range 0.688 In. to 0.669 In., Size 17.5mm, Coolant Through Yes, For Use...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More