Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Machine Tool Accessories

73 Results Found that Include 89 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Floor Stand
  • DAYTON
  • Floor StandFloor Stand
  • Item # 6LM26
  • Mfr. Model # 6LM26
  • Heavy Duty Floor Stand, Fits Most Multiple Bench Top Tools, Steel Body with a Stamped Steel Top

Flute End Mill Set,20 Pcs
  • DAYTON
  • Flute End Mill Set, 20 PcsFlute End Mill Set,20 Pcs
  • Item # 16N204
  • Mfr. Model # 16N204
  • End Mill Kit, Hss Steel , Tin Coated, General Purpose, Centercutting, Number of Pieces 20, Capacity 3/16 In....More

Vise,Cross
  • DAYTON
  • Vise, CrossVise,Cross
  • Item # 6Z848
  • Mfr. Model # 6Z848
  • Cross 6 Inch Drill Press Vise, Jaw Opening 6 Inches, Jaw Width 6 Inches, Throat Depth 2 Inches, 8 Inch...More

Vise,Drillpress
  • DAYTON
  • Vise, DrillpressVise,Drillpress
  • Item # 3W761
  • Mfr. Model # 3W761
  • Drill Press 4 Inch Vise, Jaw Opening 4 Inches, Jaw Width 4 Inches, Throat Depth 1 1/2 Inches, Can Be Turned...More

Vise,Drill
  • DAYTON
  • Vise, DrillVise,Drill
  • Item # 4TK04
  • Mfr. Model # 4TK04
  • Drill Press Vise, Fixed Base, Jaw Deflection 0.002 In. @ 2000 lbs, Jaw Plate Square to 0.002 In., Bed/Base...More

Vise,Drill
  • DAYTON
  • Vise, DrillVise,Drill
  • Item # 6Z847
  • Mfr. Model # 6Z847
  • Drill Press 6 Inch Standard Drill Vise, Jaw Opening 6 Inches, Jaw Width 6 Inches, Throat Depth 2 Inches, 1/2...More

Milling Machine Starter Kit,R 8,99 Pc
  • DAYTON
  • Milling Machine Starter Kit, R 8,99 PcMilling Machine Starter Kit,R 8,99 Pc
  • Item # 4LEY1
  • Mfr. Model # 4LEY1
  • Milling Machine Starter Kit, 99 Pieces, Includes 10 Piece 4 flute HSS End Mill Kit With Case 3/16 In To 3/4...More

Drill Press Vise,Fixed,6In
  • DAYTON
  • Drill Press Vise, Fixed, 6InDrill Press Vise,Fixed,6In
  • Item # 31LZ70
  • Mfr. Model # 31LZ70
  • Drill Press Vise, Precision, Fixed Base, Jaw Deflection 0.0125 In. At 33 lb., Jaw Plate 0.008 In., Bed/Base...More

Vise,Quick Release
  • DAYTON
  • Vise, Quick ReleaseVise,Quick Release
  • Item # 6Z845
  • Mfr. Model # 6Z845
  • Quick Release 6 Inch Drill Press Vise, Jaw Opening 6-5/8 Inches, Jaw Width 6 Inches, Throat Depth 1 7/8...More

Compound Mill Table,.100 Dial Revolution
  • DAYTON
  • Compound Mill Table, .100 Dial RevolutionCompound Mill Table,.100 Dial Revolution
  • Item # 2LKU7
  • Mfr. Model # 2LKU7
  • Compound Milling Table, 9/16 x 2-9/16 In. T-Slots, Capacity -, Cast Iron Table, Slide, And Base, For Use With...More

Steel Floor Stand For Dayton Mill/Drills
Collet Set w/Rotating Holder,12 Pcs
Arbor Spacer,1/2 ID,0.118-0.236 In T,PK6
  • DAYTON
  • Arbor Spacer, 1/2 ID, 0.118-0.236 In T, PK6Arbor Spacer,1/2 ID,0.118-0.236 In T,PK6
  • Item # 1LNE5
  • Mfr. Model # 1LNE5
  • Arbor Spacer Kit, Stamped Steel, Full Hard Temper, Thickness 0.118 to 0.236 In, Thickness 3 to 6 mm,...More

Milling Machine Starter Kit,R 8,29 Pc
  • DAYTON
  • Milling Machine Starter Kit, R 8,29 PcMilling Machine Starter Kit,R 8,29 Pc
  • Item # 4LEX9
  • Mfr. Model # 4LEX9
  • Milling Machine Starter Kit, Number of Pieces 29, 5/8 In T-Slots, For Use With Mills, Mill/Drills, Large...More

Arbor Spacer,1 ID,0.118-0.236 In T,PK6
  • DAYTON
  • Arbor Spacer, 1 ID, 0.118-0.236 In T, PK6Arbor Spacer,1 ID,0.118-0.236 In T,PK6
  • Item # 1LNE7
  • Mfr. Model # 1LNE7
  • Arbor Spacer Kit, Stamped Steel, Full Hard Temper, Thickness 0.118 to 0.236 In, Thickness 3 to 6 mm,...More

Multi Axis Work Stop,5/8 In Table Slots
  • DAYTON
  • Multi Axis Work Stop, 5/8 In Table SlotsMulti Axis Work Stop,5/8 In Table Slots
  • Item # 4LEX8
  • Mfr. Model # 4LEX8
  • Multi Axis Work Stop, For Use With Repetitive Jobs That Require Exact Placement In The Vise, 5 Axis...More

Vise,Milling Machine
  • DAYTON
  • Vise, Milling MachineVise,Milling Machine
  • Item # 3W764
  • Mfr. Model # 3W764
  • Precision 6 Inch Milling Machine Vise, Jaw Opening 7-1/2 Inches, Jaw Width 6 Inches, Throat Depth 1 3/4...More

Stand, Bench Brake, 31 In
  • DAYTON
  • Stand, Bench Brake, 31 InStand, Bench Brake, 31 In
  • Item # 13W874
  • Mfr. Model # 13W874
  • Stand, Bench Brake, 14 Ga. Steel, Width (In.) 60, Depth (In.) 17, Height (In.) 31, Table Surface Height (In.)...More

Cast-Iron Milling Vise, 6 In.
  • DAYTON
  • Cast-Iron Milling Vise, 6 In.Cast-Iron Milling Vise, 6 In.
  • Item # 3W765
  • Mfr. Model # 3W765
  • Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened...More

Drill Press Vise,JawW 4 In,JawOpen 3.5
  • DAYTON
  • Drill Press Vise, JawW 4 In, JawOpen 3.5Drill Press Vise,JawW 4 In,JawOpen 3.5
  • Item # 4CPG1
  • Mfr. Model # 4CPG1
  • 3 Way Drill Press Vise, Fixed Base, Jaw Width 4 In, Jaw Opening 3 1/2 In, Throat Depth 1-3/16 In, Overall...More

Milling Vise,4 In. Jaw
  • DAYTON
  • Milling Vise, 4 In. JawMilling Vise,4 In. Jaw
  • Item # 4TJ90
  • Mfr. Model # 4TJ90
  • Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened...More

Collett Chuck Set, ER32-R8, 12 Pcs.
  • DAYTON
  • Collett Chuck Set, ER32-R8, 12 Pcs.Collett Chuck Set, ER32-R8, 12 Pcs.
  • Item # 11A471
  • Mfr. Model # 44-011-018
  • Standard Collet Set, ER32, Size/Range 3/32 In. to 3/4 In., Capacity 3/32 In. to 3/4 In., Number of Pieces 12,...More

Vise Jaw,4.5 In,For Use With 4CPG2,PK2
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More