Skip Content

Filter Results By

Applied Filters Clear All

Machine Tool Accessories

62 Results Found that Include 78 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Rotary Cross Slide Table,8 In
  • PALMGREN
  • Rotary Cross Slide Table, 8 InRotary Cross Slide Table,8 In
  • Item # 19F408
  • Mfr. Model # 32803
  • Rotary Table, Cross Slide, Number of Pieces 1, 5/8 In. T-Slots, Capacity 8 In., Cast Iron, For Use With Drill...More

Milling Machine Vise,6 In
  • PALMGREN
  • Milling Machine Vise, 6 InMilling Machine Vise,6 In
  • Item # 19F396
  • Mfr. Model # 26608
  • Milling Machine Vise, Stationary Base, Max. Travel 8-3/4, Jaw Deflection Less Than 0.001 In., Jaw Plate...More

Dual Cross Slide Table,6 x 10 In
  • PALMGREN
  • Dual Cross Slide Table, 6 x 10 InDual Cross Slide Table,6 x 10 In
  • Item # 19F409
  • Mfr. Model # 9636103
  • Positioning Table, Cross Slide, Number of Pieces 1, 5/8 In. T-Slots, Capacity 6 In. x 10 In., Cast Iron, For...More

Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack ScrewAdjustable Jack Screw
  • Item # 19F410
  • Mfr. Model # 38955
  • Adjustable Jack Screw,1.97 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With...More

Bench Vise Slip Roll Kit
  • PALMGREN
  • Bench Vise Slip Roll KitBench Vise Slip Roll Kit
  • Item # 6CMW1
  • Mfr. Model # BM3
  • Bench Vise Slip Roll Kit, 17 x 25 x 5-1/2 In., For Use With Any 5 In. or Larger Bench Vise, Features 3...More

Three Axis Milling Machine Vise,4 In
  • PALMGREN
  • Three Axis Milling Machine Vise, 4 InThree Axis Milling Machine Vise,4 In
  • Item # 19F399
  • Mfr. Model # 22704
  • Three Axis Milling Machine Vise, Swivel Base, Max. Travel 4-1/2, Jaw Deflection 0.0060 In., Jaw Plate...More

Cross Slide Vise, 3 In W,Open 3 In
  • PALMGREN
  • Cross Slide Vise, 3 In W, Open 3 InCross Slide Vise, 3 In W,Open 3 In
  • Item # 4KXF3
  • Mfr. Model # 32
  • Cross Slide Vise, Jaw Width 3 In, Jaw Opening 3 In, Throat Depth 1 3/4 In, Overall Length 7 5/8x6 5/8 In,...More

Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack ScrewAdjustable Jack Screw
  • Item # 19F412
  • Mfr. Model # 38957
  • Adjustable Jack Screw,2 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With Drill...More

Vise,Dual Force,Slotted,8-7/64 in. W
  • PALMGREN
  • Vise, Dual Force, Slotted, 8-7/64 in. WVise,Dual Force,Slotted,8-7/64 in. W
  • Item # 35MG33
  • Mfr. Model # 9625930
  • Vise, Dual Force, Slotted Base, Max. Travel 10-7/16, Jaw Deflection 0.003 In., Jaw Plate Smooth, Bed/Base...More

Rotary Indexing Table,10 In,3 7/8 In H
  • PALMGREN
  • Rotary Indexing Table, 10 In, 3 7/8 In HRotary Indexing Table,10 In,3 7/8 In H
  • Item # 2XUV1
  • Mfr. Model # 34105
  • Rotary Indexing Table, For Use With Drill Presses, Milling Machines, Grinders, Special Machines, For Accurate...More

Parallel,Set,6 in.
  • PALMGREN
  • Parallel, Set, 6 in.Parallel,Set,6 in.
  • Item # 35MG53
  • Mfr. Model # 9638976
  • Parallel, Set, 6 In., For Use With Vises with 6 In. Wide Jaws, Features Precision Ground, Hardened From HTC...More

Swivel Base For 19F396 Milling Vise
  • PALMGREN
  • Swivel Base For 19F396 Milling ViseSwivel Base For 19F396 Milling Vise
  • Item # 19F397
  • Mfr. Model # 26609
  • Swivel Base For 19F396 Milling Vise, Swivel Base, Bed/Base Hardened And Ground 70000 PSI Ductile Iron, Allows...More

Machining Center Vise,6 In
  • PALMGREN
  • Machining Center Vise, 6 InMachining Center Vise,6 In
  • Item # 19F398
  • Mfr. Model # 26610
  • Machining Center ViseStationary Base, Max. Travel 5-11/16, Jaw Deflection Less Than 0.001 In., Jaw Plate...More

Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack ScrewAdjustable Jack Screw
  • Item # 19F411
  • Mfr. Model # 38956
  • Adjustable Jack Screw,1-1/2 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With...More

Adjustable Jack Screw
  • PALMGREN
  • Adjustable Jack ScrewAdjustable Jack Screw
  • Item # 19F413
  • Mfr. Model # 38958
  • Adjustable Jack Screw,2.13 In L, Machine Jacks, Number of Pieces 1, Capacity 2000 lb., Steel, For Use With...More

Vise,5 Axis,Slotted,4-1/64 in.W,4409 lb.
  • PALMGREN
  • Vise, 5 Axis, Slotted, 4-1/64 in.W, 4409 lb.Vise,5 Axis,Slotted,4-1/64 in.W,4409 lb.
  • Item # 35MG44
  • Mfr. Model # 9625940
  • Vise, 5 Axis, Slotted Base, Max. Travel 2-29/32, Jaw Deflection 0.001 In., Jaw Plate Step, Bed/Base Ground,...More

Vise,5 Axis,Slotted,4-1/64 in.W,6613 lb.
  • PALMGREN
  • Vise, 5 Axis, Slotted, 4-1/64 in.W, 6613 lb.Vise,5 Axis,Slotted,4-1/64 in.W,6613 lb.
  • Item # 35MG45
  • Mfr. Model # 9625941
  • Vise, 5 Axis, Slotted Base, Max. Travel 7-15/64, Jaw Deflection 0.001 In., Jaw Plate Step, Bed/Base Ground,...More

Tombstone,Ductile Iron,21-21/32 in. L
  • PALMGREN
  • Tombstone, Ductile Iron, 21-21/32 in. LTombstone,Ductile Iron,21-21/32 in. L
  • Item # 35MG50
  • Mfr. Model # 9626651
  • Tombstone, Material Ductile Iron, Number of Faces 4, Face Length 21-21/32 In., Face Width 11-13/16 In., Face...More

Tombstone,Ductile Iron,25-1/2 in. L
  • PALMGREN
  • Tombstone, Ductile Iron, 25-1/2 in. LTombstone,Ductile Iron,25-1/2 in. L
  • Item # 35MG51
  • Mfr. Model # 9626653
  • Tombstone, Material Ductile Iron, Number of Faces 4, Face Length 25-1/2 In., Face Width 13-25/32 In., Face...More

Tombstone,Ductile Iron,17-23/32 in. L
  • PALMGREN
  • Tombstone, Ductile Iron, 17-23/32 in. LTombstone,Ductile Iron,17-23/32 in. L
  • Item # 35MG49
  • Mfr. Model # 9626650
  • Tombstone, Material Ductile Iron, Number of Faces 4, Face Length 17-23/32 In., Face Width 9-27/32 In., Face...More

Vise Base,Swivel,Slotted,11 in. L
Parallel,Set,18 pcs.
  • PALMGREN
  • Parallel, Set, 18 pcs.Parallel,Set,18 pcs.
  • Item # 35MG52
  • Mfr. Model # 9638974
  • Parallel, Set, 4 In., 6 In., For Use With Vises with 4 In. and 6 In. Wide Jaws, Features Precision Ground,...More

Vise Base,Swivel,Slotted,13 in. L
Bench Vise Pan/Box Brake Kit
  • PALMGREN
  • Bench Vise Pan/Box Brake KitBench Vise Pan/Box Brake Kit
  • Item # 6CMW2
  • Mfr. Model # FP30
  • Bench Vise Pan/Box Brake Kit, 35 x 17 x 3 In., For Use With Any 5 In. or Larger Bench Vise, Features Easily...More

Vise,Rapid Acting,Slotted,4 in.W,4000 lb
Rotary Slide Tilting Table,10 In,X-Y 4
  • PALMGREN
  • Rotary Slide Tilting Table, 10 In, X-Y 4Rotary Slide Tilting Table,10 In,X-Y 4
  • Item # 2XUU8
  • Mfr. Model # 34103
  • Rotary Slide Tilting Table, 5/8 T-Slots, Capacity 10 In. Diameter, Cast Iron, For Use With Drill Presses,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More