Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Machine Tool Accessories

10 Results Found that Include 10 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Toolpost, AXA, Up to 12 In, 2.5 In

    ALORIS

    Grainger Item # 2RJE3 | Mfr. Model # AXA

    Catalog Page # NA

    Tool post, Quick Change Tool post, Series AXA, Up to 12 Swing (In), 2, Center Height 2.5 In, Number of...More

    Compare
    Compare

    Lathe Spindle/Collet Stops Set, S-2, 3 Pcs

    ALORIS

    Grainger Item # 2RKC7 | Mfr. Model # S-2

    Catalog Page # NA

    Lathe Spindle/Collet Stops Set, For Spindles 1 5/16 to 1 11/16 In, Series S-2, Number of Pieces 3, Includes...More

    Compare
    Compare

    Toolholder, Boring Bar Holder, EA, 1.75 In

    ALORIS

    Grainger Item # 2RJX8 | Mfr. Model # EA-100

    Catalog Page # NA

    Toolholder, Boring Bar Holder, Series EA, For Use With EA Toolpost, For Boring, Dimension A 1.75 In,...More

    Compare
    Compare

    Toolholder, Universal Tool Holder, EA, 3 In

    ALORIS

    Grainger Item # 2RJY3 | Mfr. Model # EA-30

    Catalog Page # NA

    Toolholder, Universal Tool Holder, Series EA, For Use With EA Toolpost, For Boring, Turning and Facing,...More

    Compare
    Compare

    Toolholder, Boring Bar Holder, EA, 2.25 In

    ALORIS

    Grainger Item # 2RJY4 | Mfr. Model # EA-4D

    Catalog Page # NA

    Toolholder, Boring Bar Holder, Series EA, For Use With EA Toolpost, For Boring, Dimension A 2.25 In,...More

    Compare
    Compare

    CXA-19 Adjustable Knurling Holder

    ALORIS

    Grainger Item # 2RJP9 | Mfr. Model # CXA-19

    Catalog Page # NA

    CXA-19 Adjustable Knurling Holder

    Compare
    Compare

    Toolholder, # 5MT Holder, EA, 1.625 In

    ALORIS

    Grainger Item # 2RJY5 | Mfr. Model # EA-5

    Catalog Page # NA

    Toolholder, # 5MT Morse Taper Holder, Series EA, For Use With EA Toolpost, For Drilling, Reaming, Dimension A...More

    Compare
    Compare

    Indexable Holder, Groove/Cut-Off, DA

    ALORIS

    Grainger Item # 2RKA6 | Mfr. Model # DA-77I

    Catalog Page # NA

    Indexable Toolholder, Groove and Cut-Off, Series DA, Blade Type Insert, Blade Size GT Style, For Use With DA...More

    Compare
    Compare

    Toolholder, Dovetail Chuck ., DA, 1 In

    ALORIS

    Grainger Item # 2RJW6 | Mfr. Model # DA-35

    Catalog Page # NA

    Toolholder, Dovetail Drill Chuck holder, Series DA, For Use With DA Toolpost, For Drilling, Reaming,...More

    Compare
    Compare

    DA-19 Adjustable Knurling Holder

    ALORIS

    Grainger Item # 2RJW3 | Mfr. Model # DA-19

    Catalog Page # NA

    DA-19 Adjustable Knurling Holder

    Compare
     |  Results per page: 16 | 32 | 48
      loader image