Skip Content

Filter Results By

Applied Filters Clear All

Head Type
Item
Drive Type
Thread Size
Material
Finish
Length
Brand
Price
Shop By

Machine Screws

15 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Stove Bolt,Flat,1/4-20 x 6 L,PK100
    • GRAINGER APPROVED
    • Stove Bolt, Flat, 1/4-20 x 6 L, PK100Low Carbon Steel Stove Bolt, Slotted, Flat Head
    • Item # 2XJ74
    • Mfr. Model # 2XJ74
    • Stove Bolt, Head Type Flat, Low Carbon Steel, Length 6 In., Thread Length 1 In., Drive Type Slotted, Finish...More

    • GRAINGER APPROVED
    • Carbon Steel Machine Screw, Slotted, Flat HeadCarbon Steel Machine Screw, Slotted, Flat Head
    • Multiple product options available

      Machine Screw, Head Type Flat, Carbon Steel, Drive Type Slotted, Finish Zinc-Plated, Tensile Strength (PSI) 60,000 and Meets/Exceeds ASME B18.6.3; Varies by Thread Size...More

    Mach Scr,Binding,1/4-20x2 L,PK500
    • MICRO PLASTICS
    • Mach Scr, Binding, 1/4-20x2 L, PK500Nylon Machine Screw, Slotted, Binding Head
    • Item # 2HY75
    • Mfr. Model # 012520B200
    • Machine Screw, Head Type Binding, Nylon, Length 2", Thread Length, Drive Type Slotted, Finish Natural, Thread...More

    Mach Screw,Pan,M6x1x12mm L,PK1000
    • GRAINGER APPROVED
    • Mach Screw, Pan, M6x1x12mm L, PK1000Steel Machine Screw, Phillips, Pan Head
    • Item # 4KHA6
    • Mfr. Model # 4KHA6
    • Machine Screw, Head Type Pan, Steel, Length 12mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x...More

    Mach Scr,Flat,5/16-18x3 L,Pk25
    • GRAINGER APPROVED
    • Mach Scr, Flat, 5/16-18x3 L, Pk25Mach Scr,Flat,5/16-18x3 L,Pk25
    • Item # 31JT90
    • Mfr. Model # U48170.031.0300
    • Machine Screw, Head Type Flat, Brass, Length 3 In., Drive Type Slotted, Finish Plain, Thread Size 5/16-18,...More

    Mach Scr,Flat,1/4-20x2 1/2 L,Pk50
    • GRAINGER APPROVED
    • Mach Scr, Flat, 1/4-20x2 1/2 L, Pk50Mach Scr,Flat,1/4-20x2 1/2 L,Pk50
    • Item # 31JT84
    • Mfr. Model # U48170.025.0250
    • Machine Screw, Head Type Flat, Brass, Length 2-1/2 In., Drive Type Slotted, Finish Plain, Thread Size 1/4-20,...More

    Mach Scr,Rnd,1/4-20x2 1/2 L,PK50
    • GRAINGER APPROVED
    • Mach Scr, Rnd, 1/4-20x2 1/2 L, PK50Mach Scr,Rnd,1/4-20x2 1/2 L,PK50
    • Item # 31JU33
    • Mfr. Model # U48210.025.0250
    • Machine Screw, Head Type Round, Brass, Length 2-1/2 In., Drive Type Slotted, Finish Plain, Thread Size...More

    Mach Screw,Rnd,1/4-20 x 2 L,PK500
    • MICRO PLASTICS
    • Mach Screw, Rnd, 1/4-20 x 2 L, PK500Nylon Machine Screw, Slotted, Round Head
    • Item # 2JE36
    • Mfr. Model # 012520R200
    • Machine Screw, Head Type Round, Nylon, Length 2", Thread Length -, Drive Type Slotted, Finish Natural, Thread...More

    • MICRO PLASTICS
    • Nylon Machine Screw, Hex, Hex HeadNylon Machine Screw, Hex, Hex Head
    • Multiple product options available

      Machine Screw, Head Type Hex, Nylon, Thread Length —, Drive Type Hex, Finish Natural, Head Angle (Deg.) —, Washer Type —, Washer Material —, Washer O.D. —, Washer...More

    Mach Screw,Pan,1/4-20 x 2 L,PK500
    • MICRO PLASTICS
    • Mach Screw, Pan, 1/4-20 x 2 L, PK500Nylon Machine Screw, Slotted, Pan Head
    • Item # 2HU26
    • Mfr. Model # 012520P200
    • Machine Screw, Head Type Pan, Nylon, Length 2", Thread Length -, Drive Type Slotted, Finish Natural, Thread...More

    Mach Screw,Flat,1/4-20 x 2 L,PK500
    • MICRO PLASTICS
    • Mach Screw, Flat, 1/4-20 x 2 L, PK500Nylon Machine Screw, Slotted, Flat Head
    • Item # 2HU79
    • Mfr. Model # 022520A200
    • Machine Screw, Head Type Flat, Nylon, Length 2", Thread Length -, Drive Type Slotted, Finish Natural, Thread...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More