Skip Content

Filter Results By

Head Type
Item
Drive Type
Thread Size
Material
Finish
Length
Brand
Price
Shop By
Ratings

Machine Screws

616 Results Found that Include 4,934 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • Carbon Steel Machine Screw, Phillips, Round HeadCarbon Steel Machine Screw, Phillips, Round Head
  • Multiple product options available

    Machine Screw, Head Type Round, Carbon Steel, Drive Type Phillips, Finish Zinc-Plated, Tensile Strength (PSI) 60,000 and Meets/Exceeds ASME B18.6.3; Varies by Thread...More

Machine Screw,1/4-20x1 1/4 L,PK50
  • GRAINGER APPROVED
  • Machine Screw, 1/4-20x1 1/4 L, PK50Machine Screw,1/4-20x1 1/4 L,PK50
  • Item # 31JV37
  • Mfr. Model # U51300.025.0125
  • Machine Screw, Head Type Flat, 304 Stainless Steel, Length 1-1/4 In., Drive Type Phillips, Finish Plain,...More

Mach Scr,Flat,1/4-20x1/2 L,Pk50
  • GRAINGER APPROVED
  • Mach Scr, Flat, 1/4-20x1/2 L, Pk50Mach Scr,Flat,1/4-20x1/2 L,Pk50
  • Item # 31JT76
  • Mfr. Model # U48170.025.0050
  • Machine Screw, Head Type Flat, Brass, Length 1/2 In., Drive Type Slotted, Finish Plain, Thread Size 1/4-20,...More

Machine Screw,1/4-20x1 1/2 L,PK50
  • GRAINGER APPROVED
  • Machine Screw, 1/4-20x1 1/2 L, PK50Machine Screw,1/4-20x1 1/2 L,PK50
  • Item # 31JV38
  • Mfr. Model # U51300.025.0150
  • Machine Screw, Head Type Flat, 304 Stainless Steel, Length 1-1/2 In., Drive Type Phillips, Finish Plain,...More

Machine Screw,1/4-20x3 1/2 L,PK25
  • GRAINGER APPROVED
  • Machine Screw, 1/4-20x3 1/2 L, PK25Machine Screw,1/4-20x3 1/2 L,PK25
  • Item # 31JU94
  • Mfr. Model # U51122.025.0350
  • Machine Screw, Head Type Pan, 304 Stainless Steel, Length 3-1/2 In., Drive Type Phillips, Finish Plain,...More

Mach Screw,Pan,1/4-20x1/2 In L,PK50
  • GRAINGER APPROVED
  • Mach Screw, Pan, 1/4-20x1/2 In L, PK50Mach Screw,Pan,1/4-20x1/2 In L,PK50
  • Item # 31JU89
  • Mfr. Model # U51122.025.0050
  • Machine Screw, Head Type Pan, 304 Stainless Steel, Length 1/2 In., Drive Type Phillips, Finish Plain, Thread...More

Machine Screw,Round,3/4 In. L,PK50
  • GRAINGER APPROVED
  • Machine Screw, Round, 3/4 In. L, PK50Machine Screw,Round,3/4 In. L,PK50
  • Item # 31JV20
  • Mfr. Model # U51213.025.0075
  • Machine Screw, Head Type Round, 304 Stainless Steel, Length 3/4 In., Drive Type Slotted, Finish Plain, Thread...More

Machine Screw,1/4-20x3/4 L,PK50
  • GRAINGER APPROVED
  • Machine Screw, 1/4-20x3/4 L, PK50Machine Screw,1/4-20x3/4 L,PK50
  • Item # 31JV05
  • Mfr. Model # U51211.025.0075
  • Machine Screw, Head Type Round, 304 Stainless Steel, Length 3/4 In., Drive Type Phillips, Finish Plain,...More

Mach Screw,Round,10-24x1/2 In L,PK50
  • GRAINGER APPROVED
  • Mach Screw, Round, 10-24x1/2 In L, PK50Mach Screw,Round,10-24x1/2 In L,PK50
  • Item # 31JU10
  • Mfr. Model # U48210.019.0050
  • Machine Screw, Head Type Round, Brass, Length 1/2 In., Drive Type Slotted, Finish Plain, Thread Size 10-24,...More

Mach Screw,Pan,1/4-20x5/8 L,PK50
  • GRAINGER APPROVED
  • Mach Screw, Pan, 1/4-20x5/8 L, PK50Mach Screw,Pan,1/4-20x5/8 L,PK50
  • Item # 31JU90
  • Mfr. Model # U51122.025.0062
  • Machine Screw, Head Type Pan, 304 Stainless Steel, Length 5/8, Drive Type Phillips, Finish Plain, Thread Size...More

Mach Scr,Truss,1/4-20x5/8 L,PK50
  • GRAINGER APPROVED
  • Mach Scr, Truss, 1/4-20x5/8 L, PK50Mach Scr,Truss,1/4-20x5/8 L,PK50
  • Item # 31JV52
  • Mfr. Model # U51862.025.0062
  • Machine Screw, Head Type Truss, 304 Stainless Steel, Length 5/8, Drive Type Phillips, Finish Plain, Thread...More

Mach Screw,Oval,1/4-20x3/4 L,PK50
  • GRAINGER APPROVED
  • Mach Screw, Oval, 1/4-20x3/4 L, PK50Mach Screw,Oval,1/4-20x3/4 L,PK50
  • Item # 31JV46
  • Mfr. Model # U51320.025.0075
  • Machine Screw, Head Type Oval, 304 Stainless Steel, Length 3/4 In., Drive Type Phillips, Finish Plain, Thread...More

Mach Screw,Pan,M6 x 1 x 40 L,PK50
  • GRAINGER APPROVED
  • Mach Screw, Pan, M6 x 1 x 40 L, PK50Mach Screw,Pan,M6 x 1 x 40 L,PK50
  • Item # 31JP79
  • Mfr. Model # M24660.060.0040
  • Machine Screw, Head Type Raised Cheese, Steel, Length 40mm, Drive Type Phillips, Finish Zinc Plated, Thread...More

Machine Screw,1/4-20x1/2 L,PK50
  • GRAINGER APPROVED
  • Machine Screw, 1/4-20x1/2 L, PK50Machine Screw,1/4-20x1/2 L,PK50
  • Item # 31JV18
  • Mfr. Model # U51213.025.0050
  • Machine Screw, Head Type Round, 304 Stainless Steel, Length 1/2 In., Drive Type Slotted, Finish Plain, Thread...More

Mach Screw,Rnd,1/4-20x1/2 L,PK50
  • GRAINGER APPROVED
  • Mach Screw, Rnd, 1/4-20x1/2 L, PK50Mach Screw,Rnd,1/4-20x1/2 L,PK50
  • Item # 31JV03
  • Mfr. Model # U51211.025.0050
  • Machine Screw, Head Type Round, 304 Stainless Steel, Length 1/2 In., Drive Type Phillips, Finish Plain,...More

Mach Screw,Flat,1/4-20x1 In L,PK50
  • GRAINGER APPROVED
  • Mach Screw, Flat, 1/4-20x1 In L, PK50Mach Screw,Flat,1/4-20x1 In L,PK50
  • Item # 31JU77
  • Mfr. Model # U51110.025.0100
  • Machine Screw, Head Type Flat, 304 Stainless Steel, Length 1 In., Drive Type Slotted, Finish Plain, Thread...More

Mach Screw,Pan,1/4-20x3/4 L,PK50
  • GRAINGER APPROVED
  • Mach Screw, Pan, 1/4-20x3/4 L, PK50Mach Screw,Pan,1/4-20x3/4 L,PK50
  • Item # 31JU91
  • Mfr. Model # U51122.025.0075
  • Machine Screw, Head Type Pan, 304 Stainless Steel, Length 3/4 In., Drive Type Phillips, Finish Plain, Thread...More

Mach Screw,Pan,10-24 x 2 L,PK50
  • GRAINGER APPROVED
  • Mach Screw, Pan, 10-24 x 2 L, PK50Mach Screw,Pan,10-24 x 2 L,PK50
  • Item # 31KJ28
  • Mfr. Model # U51122.019.0200
  • Machine Screw, Head Type Pan, 304 Stainless Steel, Length 2 In., Drive Type Phillips, Finish Plain, Thread...More

Mach Scr,Truss,1/4-20x3/4 L,PK50
  • GRAINGER APPROVED
  • Mach Scr, Truss, 1/4-20x3/4 L, PK50Mach Scr,Truss,1/4-20x3/4 L,PK50
  • Item # 31JV53
  • Mfr. Model # U51862.025.0075
  • Machine Screw, Head Type Truss, 304 Stainless Steel, Length 3/4 In., Drive Type Phillips, Finish Plain,...More

Mach Scr,Flat,SS,10-24x2 L,PK50
  • GRAINGER APPROVED
  • Mach Scr, Flat, SS, 10-24x2 L, PK50Mach Scr,Flat,SS,10-24x2 L,PK50
  • Item # 31KJ36
  • Mfr. Model # U51300.019.0200
  • Machine Screw, Head Type Flat, 304 Stainless Steel, Length 2 In., Drive Type Phillips, Finish Plain, Thread...More

Mach Screw,Rnd,1/4-20 x 1 L,PK50
  • GRAINGER APPROVED
  • Mach Screw, Rnd, 1/4-20 x 1 L, PK50Mach Screw,Rnd,1/4-20 x 1 L,PK50
  • Item # 31JV22
  • Mfr. Model # U51213.025.0100
  • Machine Screw, Head Type Round, 304 Stainless Steel, Length 1 In., Drive Type Slotted, Finish Plain, Thread...More

Machine Screw,SS,1/4-20x1 L,PK50
  • GRAINGER APPROVED
  • Machine Screw, SS, 1/4-20x1 L, PK50Machine Screw,SS,1/4-20x1 L,PK50
  • Item # 31JV36
  • Mfr. Model # U51300.025.0100
  • Machine Screw, Head Type Flat, 304 Stainless Steel, Length 1 In., Drive Type Phillips, Finish Plain, Thread...More

Results per page: 16 | 32 | 48

Use a machine screw when you need to secure panels and parts through existing, tapped holes on everything from electronic equipment to engines to large machines. Fillister and cheese head screws have deep slots to allow increased driving power. Flat head screws lie flush with the material surface. Tamper-resistant screws are a good choice to prevent unauthorized access to electrical or control panels. Grainger has the right machine screw for your assembly or replacement job, including slotted, Phillips, tamper-resistant and hexagon head screws. Find what you need today.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More