Skip Content

Filter Results By

Machine Guards

104 Results Found that Include 104 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
High Profile Machine Guard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • High Profile Machine Guard High Profile Machine Guard
  • Item # 1GUE4
  • Mfr. Model # 1GUE4
  • Machine Guard, High Profile, Overall Length 48 In., Length 4 ft., Overall Height 24 In., Dia. 4-1/2 In., Pipe...More

Safety Shield,Mag Base,6 x 8 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 6 x 8 In, 1/8 T Safety Shield,Mag Base,6 x 8 In,1/8 T
  • Item # 2MZU5
  • Mfr. Model # 2MZU5
  • Safety Shield, For Use With Magnetic Base, Length 8 In, Width 6 In, Thickness 1/8 In, Melting Temp. Range...More

Bench Grinder Guard, 6 to 8 In Grinders
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Grinder Guard, 6 to 8 In Grinders Bench Grinder Guard, 6 to 8 In Grinders
  • Item # 2NAA5
  • Mfr. Model # 2NAA5
  • Bench Grinder Guard, For Use With 6 In to 8 In Grinders, Length 5 1/2 In, Width 5 3/4 In, Thickness 3/16 In,...More

Safety Shield, C Clamp,6 x 8 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, C Clamp, 6 x 8 In, 1/8 T Safety Shield, C Clamp,6 x 8 In,1/8 T
  • Item # 2MZW7
  • Mfr. Model # 2MZW7
  • Safety Shield, For Use With C Clamp, Length 8 In, Width 6 In, Thickness 1/8 In, Melting Temp. Range 482-590...More

Lead/Feed Screw Guard,24 in. L
  • FERNDALE MACHINERY
  • Lead/Feed Screw Guard, 24 in. L Lead/Feed Screw Guard,24 in. L
  • Item # 45HE73
  • Mfr. Model # IR-COIL-24
  • Lead/Feed Screw Guard, For Use With Lathe Lead and Feed Screw Length Up to 24 In., Aluminum, Polycarbonate,...More

Safety Shield,Mag Base,6 x 8 In,3/16 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 6 x 8 In, 3/16 T Safety Shield,Mag Base,6 x 8 In,3/16 T
  • Item # 2MZU7
  • Mfr. Model # 2MZU7
  • Safety Shield, For Use With Magnetic Base, Length 8 In, Width 6 In, Thickness 3/16 In, Melting Temp. Range...More

Lathe Guard,For 6 to 12 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 6 to 12 In Dia Chuck Lathe Guard,For 6 to 12 In Dia Chuck
  • Item # 2MZX8
  • Mfr. Model # 2MZX8
  • Small Lathe Guard, For Use With 6 To 12 In Diameter Chuck, Length 12 In, Width 6 In, Height 6 In, Melting...More

Safety Shield,25-19/32 in.Lx9-29/64 in.W
  • REPAR
  • Safety Shield, 25-19/32 in.Lx9-29/64 in.W Safety Shield,25-19/32 in.Lx9-29/64 in.W
  • Item # 45HE64
  • Mfr. Model # TF-650H240
  • Safety Shield, For Use With Conventional Lathe, Chuck Size Up to 17 In. Diameter, Aluminum, Polycarbonate,...More

Safety Shield,7-7/8 in. Lx7 in. W
  • REPAR
  • Safety Shield, 7-7/8 in. Lx7 in. W Safety Shield,7-7/8 in. Lx7 in. W
  • Item # 45HE54
  • Mfr. Model # TF-200H180
  • Safety Shield, For Use With Conventional Lathe, Chuck Size Up to 6 In. Diameter, Aluminum, Polycarbonate,...More

Low Profile Machine Guard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Low Profile Machine Guard Low Profile Machine Guard
  • Item # 1GUE1
  • Mfr. Model # 1GUE1
  • Machine Guard, Low Profile, Overall Height 16 In, Overall Length 36 In, Inside Dia 3 3/4 In, Pipe Dia 4 1/2...More

Lathe Guard,For 12 to 16 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 12 to 16 In Dia Chuck Lathe Guard,For 12 to 16 In Dia Chuck
  • Item # 2MZY1
  • Mfr. Model # 2MZY1
  • Medium Lathe Guard, For Use With 12 To 16 In Diameter Chuck, Length 16 In, Width 8 In, Height 8 In, Melting...More

Lathe Guard,For Up To 6 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For Up To 6 In Dia Chuck Lathe Guard,For Up To 6 In Dia Chuck
  • Item # 2MZX6
  • Mfr. Model # 2MZX6
  • Mini Lathe Guard, For Use With Up To 6 In Diameter Chuck, Length 8 In, Width 6 In, Height 4 In, Melting Temp....More

Bench Grinder Guard,8 to 10 In Grinders
  • TM

    Grainger Choice

  • WESTWARD
  • Bench Grinder Guard, 8 to 10 In Grinders Bench Grinder Guard,8 to 10 In Grinders
  • Item # 2NAA7
  • Mfr. Model # 2NAA7
  • Bench Grinder Guard, For Use With 8 In to 10 In Grinders, Length 6 1/2 In, Width 8-1/2 In, Thickness 3/16 In,...More

High Profile Machine Guard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • High Profile Machine Guard High Profile Machine Guard
  • Item # 2WJJ4
  • Mfr. Model # 2WJJ4
  • Machine Guard, High-Profile, Overall Length 48 In, Overall Height 36 In, Dia 4 1/2 In, Pipe Dia 4 1/2 In,...More

Triple Elbow Guard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Triple Elbow Guard Triple Elbow Guard
  • Item # 2WJH9
  • Mfr. Model # 2WJH9
  • Corner Guard, Overall Length 30 In, Overall Height 24 In, Dia 4 1/2 In, Pipe Dia 4 1/2 In, Safety Yellow,...More

Safety Enclosure,70 1/2 In L,66 In W
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Enclosure, 70 1/2 In L, 66 In W Safety Enclosure,70 1/2 In L,66 In W
  • Item # 2MZZ8
  • Mfr. Model # 2MZZ8
  • Safety Enclosure, 4 Pc, Length 70 1/2 In, Width 66 In, Thickness 1/8 In, Melting Temp. Range 482-590 F,...More

Safety Enclosure Expansion Set,70.5 X 33
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Enclosure Expansion Set, 70.5 X 33 Safety Enclosure Expansion Set,70.5 X 33
  • Item # 2NAA1
  • Mfr. Model # 2NAA1
  • Safety Enclosure Expansion Set 2 Pc, Length 70 1/2 In, Width 33 In, Thickness 1/8 In, Melting Temp. Range...More

Safety Shield,15-3/4 in. Lx9-29/64 in. W
  • REPAR
  • Safety Shield, 15-3/4 in. Lx9-29/64 in. W Safety Shield,15-3/4 in. Lx9-29/64 in. W
  • Item # 45HE60
  • Mfr. Model # TF-400H240
  • Safety Shield, For Use With Conventional Lathe, Chuck Size Up to 11 In. Diameter, Aluminum, Polycarbonate,...More

Lathe Chip Shield,12-13/12 in. H
Safety Guard,9-29/64 in. Hx7-7/8 in. W
  • REPAR
  • Safety Guard, 9-29/64 in. Hx7-7/8 in. W Safety Guard,9-29/64 in. Hx7-7/8 in. W
  • Item # 45HE70
  • Mfr. Model # TR-3B-200H240
  • Safety Guard, Aluminum, Polycarbonate, Width 7-7/8 In., Height 9-29/64 In., Color Yellow, Features Round...More

Spindle Guard,Aluminum,Polycarbonate
  • REPAR
  • Spindle Guard, Aluminum, Polycarbonate Spindle Guard,Aluminum,Polycarbonate
  • Item # 45HE37
  • Mfr. Model # FBB-400H240
  • Spindle Guard, For Use With Conventional Milling Machine, Vertical Turret Style, Small to Medium Head Size,...More

Safety Guard,5-33/64 in. Lx7 in. W
  • REPAR
  • Safety Guard, 5-33/64 in. Lx7 in. W Safety Guard,5-33/64 in. Lx7 in. W
  • Item # 45HE43
  • Mfr. Model # MO-2-L-CM-VT
  • Safety Guard, For Use With Bench/Pedestal Grinders with Double Grinding Wheels, Aluminum, Laminated Glass,...More

Safety Guard,7-7/8 in. Hx4-47/64 in. W
  • REPAR
  • Safety Guard, 7-7/8 in. Hx4-47/64 in. W Safety Guard,7-7/8 in. Hx4-47/64 in. W
  • Item # 45HE66
  • Mfr. Model # TR-1-CM
  • Safety Guard, Aluminum, Polycarbonate, Width 4-47/64 In., Height 7-7/8 In., Color Yellow, Features Small...More

Lathe Guard,For 20 to 24 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 20 to 24 In Dia Chuck Lathe Guard,For 20 to 24 In Dia Chuck
  • Item # 2MZY5
  • Mfr. Model # 2MZY5
  • Large Lathe Guard, For Use With 20 To 24 In Diameter Chuck, Length 24 In, Width 8 In, Height 12 In, Melting...More

Safety Shield,Mag Base,10 x 12 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 10 x 12 In, 1/8 T Safety Shield,Mag Base,10 x 12 In,1/8 T
  • Item # 2MZU1
  • Mfr. Model # 2MZU1
  • Safety Shield, For Use With Magnetic Base, Length 12 In, Width 10 In, Thickness 1/8 In, Melting Temp. Range...More

Guard,Machine,High Profile
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Guard, Machine, High Profile Guard,Machine,High Profile
  • Item # 3KR70
  • Mfr. Model # 3KR70
  • High Profile Machine Guard, Length 48 Inches, Pipe Diameter 4 1/2 Inches, Overall Height 42 Inches, Mounting...More

Safety Shield,Mag Base,10 x 12 In,3/16 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 10 x 12 In, 3/16 T Safety Shield,Mag Base,10 x 12 In,3/16 T
  • Item # 2MZU3
  • Mfr. Model # 2MZU3
  • Safety Shield, For Use With Magnetic Base, Length 12 In, Width 10 In, Thickness 3/16 In, Melting Temp. Range...More

Safety Shield,Mag Base,8 x 10 In,1/8 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 8 x 10 In, 1/8 T Safety Shield,Mag Base,8 x 10 In,1/8 T
  • Item # 2MZU9
  • Mfr. Model # 2MZU9
  • Safety Shield, For Use With Magnetic Base, Length 10 In, Width 8 In, Thickness 1/8 In, Melting Temp. Range...More

Lathe Guard,For 16 to 20 In Dia Chuck
  • TM

    Grainger Choice

  • WESTWARD
  • Lathe Guard, For 16 to 20 In Dia Chuck Lathe Guard,For 16 to 20 In Dia Chuck
  • Item # 2MZY3
  • Mfr. Model # 2MZY3
  • Medium/Large Lathe Guard, For Use With 16 To 20 In Diameter Chuck, Length 20 In, Width 8 In, Height 10 In,...More

Safety Shield,Mag Base,8 x 10 In,3/6 T
  • TM

    Grainger Choice

  • WESTWARD
  • Safety Shield, Mag Base, 8 x 10 In, 3/6 T Safety Shield,Mag Base,8 x 10 In,3/6 T
  • Item # 2MZV2
  • Mfr. Model # 2MZV2
  • Safety Shield, For Use With Magnetic Base, Length 10 In, Width 8 In, Thickness 3/16 In, Melting Temp. Range...More

High Profile Machine Guard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • High Profile Machine Guard High Profile Machine Guard
  • Item # 2WJJ3
  • Mfr. Model # 2WJJ3
  • Machine Guard, High-Profile, Overall Length 36 In, Overall Height 36 In, Dia 4 1/2 In, Pipe Dia 4 1/2 In,...More

High Profile Machine Guard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • High Profile Machine Guard High Profile Machine Guard
  • Item # 2WJJ5
  • Mfr. Model # 2WJJ5
  • Machine Guard, High-Profile, Overall Length 48 In, Overall Height 42 In, Dia 4 1/2 In, Pipe Dia 4 1/2 In,...More

Results per page:  16 | 32 | 48

Machine guards can be critical to worker safety, and Grainger can help. Semi-circular wrap-around lathe guards with reinforced ribs can deflect chips, sparks, coolant or lubricant to help prevent accidents. Lightweight shields offer clear visibility and easily swing out of the way. A magnetic guard can stay put on your machine and features quick cam action and a 360° swivel-locking safety shield. Help keep machine operators and other employees safe with machine guards from Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More