Skip Content

Filter Results By

Applied Filters Clear All

Item
Thread Direction
Tap Style
Size
  • View MoreView Less
Pitch
  • View MoreView Less
Material
Finish
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Machine Cutting Tools

27 Results Found that Include 174 Products

Results per page: 16 | 32 | 48
    Hand Tap,Plug,10x1.50mm,Bright
    • WIDIA GTD
    • Hand Tap, Plug, 10x1.50mm, BrightHSS Straight Flute Tap, Bright Finish
    • Item # 13X362
    • Mfr. Model # 11902
    • Hand Tap, Right Hand, Tap Style Plug, Size M10, Pitch 1.50mm, Material High Speed Steel, Bright Finish,...More

    Sp Pt Tap,Plug,3/8 Inx16,Blk Ox
    Hand Tap,Plug,3/8 Inx16,Blk Ox
    • WIDIA GTD
    • Hand Tap, Plug, 3/8 Inx16, Blk OxHSS Straight Flute Tap, Black Oxide Finish
    • Item # 12F022
    • Mfr. Model # 19280
    • Hand Tap, Right Hand, Tap Style Plug, Size 3/8 In., Pitch 16, Material High Speed Steel, Black Oxide Finish,...More

    Sp Pt Tap,Plug,#4x40,Blk Ox
    • WIDIA GTD
    • Sp Pt Tap, Plug, #4x40, Blk OxHigh Speed Steel Spiral Point Tap, Black Oxide Finish
    • Item # 4CPH4
    • Mfr. Model # 13123
    • Spiral Point Tap, Right Hand, Tap Style Plug, Size #4, Pitch 40, Material High Speed Steel, Black Oxide...More

    Sp Pt Tap,Plug,#6x32,TiN
    • WIDIA GTD
    • Sp Pt Tap, Plug, #6x32, TiNHigh Vanadium High Speed Steel-E Spiral Point Tap, TiN Finish
    • Item # 4FWL5
    • Mfr. Model # 5357287
    • Spiral Point Tap, Right Hand, Tap Style Plug, Size #6, Pitch 32, Material High Vanadium High Speed Steel-E,...More

    Sp Flute Tap,Plug,1/4 Inx20,TiCN
    • WIDIA GTD
    • Sp Flute Tap, Plug, 1/4 Inx20, TiCNHigh Speed Steel-E Spiral Flute Tap, TiCN Finish
    • Item # 12F072
    • Mfr. Model # 19155
    • Spiral Flute Tap, Right Hand, Tap Style Plug, Size 1/4 In., Pitch 20, Material High Speed Steel-E, TiCN...More

    Results per page: 16 | 32 | 48