Skip Content

Filter Results By

Applied Filters Clear All

Machine Cutting Tools

14 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carbide Bur Set,Dbl Cut,1/8 In,12 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Carbide Bur Set, Dbl Cut, 1/8 In, 12 Pcs Carbide Bur Set,Dbl Cut,1/8 In,12 Pcs
  • Item # 2LYR8
  • Mfr. Model # 2LYR8
  • Carbide Bur Set, Double Cut, Shank Size 1/8 In, Max RPM 35,000, Number of Pieces 12, Tool Material Carbide...More

  • Category : Carbide Bur Sets
Carbon Steel Tap and Die Set, SAE, Number of Pieces&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Steel Tap and Die Set, SAE, Number of Pieces: 22, 1/4 to 1/2" Size/Range Tap and Die Set, Fractional, High Carbon Steel
  • Item # 1PZ48
  • Mfr. Model # 1PZ48
  • Tap and Die Set, SAE, Carbon Steel, Number of Pieces 22, Cutting Sizes 10, Die Type 1 In. Round, Sizes...More

  • Category : Tap and Die Sets
Straight Tap Wrench,1/16 to 3/8 In
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Tap Wrench, 1/16 to 3/8 In Straight Tap Wrench,1/16 to 3/8 In
  • Item # 2CYU1
  • Mfr. Model # 2CYU1
  • Straight Tap Wrench, Number 14, Fractional Tap Capacity 1/16 to 3/8 In., Machine Screw Tap Capacity 0 to 14,...More

  • Category : Tap Wrenches
Tap and Reamer Aligner/Holder,0 - 1/2 In
  • TM

    Grainger Choice

  • WESTWARD
  • Tap and Reamer Aligner/Holder, 0 - 1/2 In Tap and Reamer Aligner/Holder,0 - 1/2 In
  • Item # 2CYU5
  • Mfr. Model # 2CYU5
  • Tap and Reamer Aligner/Holder, 120 Degree V Guide, Fractional Tap Capacity 0 to 1/4 and 1/4 to 1/2 In,...More

  • Category : Tap Wrenches
Hex Rethreading Die,Std1 1/8In,12 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std1 1/8In, 12 Pitch Hex Rethreading Die,Std1 1/8In,12 Pitch
  • Item # 10M982
  • Mfr. Model # 10M982
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1-1/8 In., Pitch 12, NF, Hex Size (In.) 2,...More

  • Category : Dies
Adjustable Blade Hand Reamer, Straight Blade Type, 1-11/32&
Spiral Point Tap, Right Hand, Plug, M20, 2.50mm Pitch,
Hex Rethreading Die,Std1 1/8In,7 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std1 1/8In, 7 Pitch Hex Rethreading Die,Std1 1/8In,7 Pitch
  • Item # 10M981
  • Mfr. Model # 10M981
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1-1/8 In., Pitch 7, NC, Hex Size (In.) 2,...More

  • Category : Dies
  • TM

    Grainger Choice

  • WESTWARD
  • WESTWARDHand Tap Set WESTWARDHand Tap Set
  • Multiple product options available

    Multiple product options available

  • Category : Tap Sets
Taper Shank Drill,1 1/32,#3MT,Blk Oxide
  • TM

    Grainger Choice

  • WESTWARD
  • Taper Shank Drill, 1 1/32, #3MT, Blk Oxide Taper Shank Drill,1 1/32,#3MT,Blk Oxide
  • Item # 5TVG7
  • Mfr. Model # 5TVG7
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

  • Category : Taper Shank Drill Bits
Countersink,6 FL,82 Deg,1 1/2,HSS
  • TM

    Grainger Choice

  • WESTWARD
  • Countersink, 6 FL, 82 Deg, 1 1/2, HSS Countersink, HSS, 6 Flute, 82 Degree Included Angle
  • Item # 21ML24
  • Mfr. Model # 21ML24
  • Countersink, Single Ended, Number of Flutes 6, Included Angle (Deg.) 82, Cutting Capacity (In.) 1-1/2, Body...More

  • Category : Countersinks & Center Reamers
Silver/Deming Drill,1 5/16,118 Deg
  • TM

    Grainger Choice

  • WESTWARD
  • Silver/Deming Drill, 1 5/16,118 Deg Silver/Deming Drill Bit, High Speed Steel, Split Point, 1/2" Shank Dia.
  • Item # 6WUZ2
  • Mfr. Model # 6WUZ2
  • Item Reduced Shank Drill Bit, Dimension Type Fractional Inch, Drill Diameter 1-5/16 In., Shank Dia. 1/2 In.,...More

  • Category : Reduced Shank Drill Bits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More