Skip Content

Filter Results By

Applied Filters Clear All

Machine Cutting Tools

73 Results Found that Include 98 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
T Handle Tap Wrench,Fixed,1/4 to 1/2 In
HSS Thread Die,1 1/2 In,M14, 1.5 Pitch
HSS Thread Die,1 1/2 In,M16, 2 Pitch
  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M16, 2 PitchHSS Thread Die,1 1/2 In,M16, 2 Pitch
  • Item # 10T902
  • Mfr. Model # 10T902
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 16 , Pitch 2, Thread Type...More

HSS Thread Die,1 1/2 In,M12, 1.25 Pitch
Hex Rethreading Die,Std 1/2In,20 Pitch
Tap and Drill Bit Set,Electrician,13 Pcs
  • WESTWARD
  • Tap and Drill Bit Set, Electrician, 13 PcsTap and Drill Set
  • Item # 5PXJ0
  • Mfr. Model # 5PXJ0
  • Drill and Tap Set, Carbon Steel, Number of Pieces 13, Tap Style Taper, Tap Sizes 4-40, 6-32, 8-32, 10-24,...More

Hex Rethreading Die,Std 1/2In,13 Pitch
HSS Adj Thread Die,1 1/2 In,M10, 1 Pitch
Taper Shank Drill,1/2,#2MT,Blk Oxide
  • WESTWARD
  • Taper Shank Drill, 1/2, #2MT, Blk OxideTaper Shank Drill,1/2,#2MT,Blk Oxide
  • Item # 5TVF0
  • Mfr. Model # 5TVF0
  • Taper Shank Drill, Standard, Number of Pieces 1, General Purpose Grade, High Speed Steel, Black Oxide Finish,...More

HSS Thread Die,1 1/2 In,3/8 In,16 Pitch
Countersink,3 FL,82 Deg,1 In,HSS
  • WESTWARD
  • Countersink, 3 FL, 82 Deg, 1 In, HSSCountersink, HSS, 3 Flute, 82 Degree Included Angle
  • Item # 21ML11
  • Mfr. Model # 21ML11
  • Countersink, Single Ended, Number of Flutes 3, Included Angle 82 Deg., Cutting Capacity 1 In., Body Dia. 1...More

Adj Hand Reamer,21/32-23/32,6 3/4,HSS
HSS Thread Die,1 1/2 In,M16, 1.5 Pitch
Countersink,1 FL,82 Deg,1 In,HSS
  • WESTWARD
  • Countersink, 1 FL, 82 Deg, 1 In, HSSCountersink, HSS, 1 Flute, 82 Degree Included Angle
  • Item # 21ML03
  • Mfr. Model # 21ML03
  • Countersink, Single Ended, Number of Flutes 1, Included Angle 82 Deg., Cutting Capacity 1 In., Body Dia. 1...More

Jobber Drill,7/32 In,Carbide,118Deg
  • WESTWARD
  • Jobber Drill, 7/32 In, Carbide, 118DegJobber Drill,7/32 In,Carbide,118Deg
  • Item # 5VPA3
  • Mfr. Model # 5VPA3
  • Jobber Drill Bit, Dimension Type Fractional Inch, Material Solid Carbide, Flute Length 1-3/4 In., Coolant...More

Hex Rethreading Die,Std 7/16In,14 Pitch
Hex Rethreading Die,Std 9/16In,18 Pitch
HSS Thread Die,1 1/2 In,M10, 1.25 Pitch
HSS Thread Die,1 1/2 In,M10, 1.5 Pitch
HSS Thread Die,1 1/2 In,M20, 2.5 Pitch
HSS Thread Die,1 1/2 In,1/2 In,13 Pitch
HSS Thread Die,1 1/2 In,M12, 1 Pitch
  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M12, 1 PitchHSS Thread Die,1 1/2 In,M12, 1 Pitch
  • Item # 10T893
  • Mfr. Model # 10T893
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 12 , Pitch 1, Thread Type...More

HSS Thread Die,1 1/2 In,1/2 In,20 Pitch
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More