Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Machine Cutting Tools

101 Results Found that Include 168 Products

Results per page: 16 | 32 | 48
Aircraft Drill,3/8x12 In,HSS,Blk Oxide
  • WESTWARD
  • Aircraft Drill, 3/8x12 In, HSS, Blk OxideAircraft Drill,3/8x12 In,HSS,Blk Oxide
  • Item # 5TVL3
  • Mfr. Model # 5TVL3
  • Aircraft Extension Drill, Cutting Direction Right Hand, Coolant Through No, High Speed Steel, Point Angle 135...More

Jobber Drill,1/8 In,Carbide,118Deg
Jobber Length Drill Bit Set,13 pcs
  • WESTWARD
  • Jobber Length Drill Bit Set, 13 pcsJobber Length Drill Bit Set,13 pcs
  • Item # 6PTC6
  • Mfr. Model # 6PTC6
  • Item Jobber Drill Bit Set, Dimension Type Fractional Inch, Material High Speed Steel, Drill Point 135 Degrees...More

Aircraft Drill,5/16x12 In,HSS,Blk Oxide
  • WESTWARD
  • Aircraft Drill, 5/16x12 In, HSS, Blk OxideAircraft Drill,5/16x12 In,HSS,Blk Oxide
  • Item # 5TVL1
  • Mfr. Model # 5TVL1
  • Aircraft Extension Drill, Cutting Direction Right Hand, Coolant Through No, High Speed Steel, Point Angle 135...More

Mechanics Drill,3/8 Shank,1/2,HSS
  • WESTWARD
  • Mechanics Drill, 3/8 Shank, 1/2, HSSMechanics Drill,3/8 Shank,1/2,HSS
  • Item # 5UDL6
  • Mfr. Model # 5UDL6
  • Reduced Shank Mechanics Drill Bit, Cutting Direction Right Hand, High Speed Steel, Point Angle 135 Degrees ,...More

Rd Solid Die,HSS,1-8,2 In OD
  • WESTWARD
  • Rd Solid Die, HSS, 1-8,2 In ODRd Solid Die,HSS,1-8,2 In OD
  • Item # 2LXA8
  • Mfr. Model # 2LXA8
  • Round Solid Die, High Speed Steel, Right, Size 1, Pitch 8, NC, Outside Dia 2 In, Thickness 5/8 In, For...More

Jobber Drill,9/64 In,Carbide,118Deg
  • WESTWARD
  • Jobber Drill, 9/64 In, Carbide, 118DegJobber Drill,9/64 In,Carbide,118Deg
  • Item # 5TVY3
  • Mfr. Model # 5TVY3
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

Jobber Drill,7/64 In,Carbide,118Deg
  • WESTWARD
  • Jobber Drill, 7/64 In, Carbide, 118DegJobber Drill,7/64 In,Carbide,118Deg
  • Item # 5TVY1
  • Mfr. Model # 5TVY1
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

Pipe Tap,Bottom,1/8 Inx27,Uncoated
  • WESTWARD
  • Pipe Tap, Bottom, 1/8 Inx27, UncoatedHigh Speed Steel Pipe Tap, Uncoated Finish
  • Item # 2LWT6
  • Mfr. Model # 2LWT6
  • Pipe Tap, Right Hand, Tap Style Bottoming, Size 1/8 In., Pitch 27, Material High Speed Steel, Uncoated...More

C.Steel Thread Die2In,3/4In,16 Pitch
C.Steel Adj Thread Die2In,7/8In,14 Pitch
Rd Solid Die,HSS,5/8-11,2 In OD
  • WESTWARD
  • Rd Solid Die, HSS, 5/8-11,2 In ODRd Solid Die,HSS,5/8-11,2 In OD
  • Item # 2LXA2
  • Mfr. Model # 2LXA2
  • Round Solid Die, High Speed Steel, Right, Size 5/8, Pitch 11, NC, Outside Dia 2 In, Thickness 5/8 In, For...More

Rd Solid Die,CS,3/8-16,1 In OD
  • WESTWARD
  • Rd Solid Die, CS, 3/8-16,1 In ODRd Solid Die,CS,3/8-16,1 In OD
  • Item # 2LVY6
  • Mfr. Model # 2LVY6
  • Round Solid Die, Carbon Steel, Right, Size 3/8, Pitch 16, NC, Outside Dia 1 In, Thickness 3/8 In, For...More

Rd Solid Die,CS,1/8-27,1 In OD
  • WESTWARD
  • Rd Solid Die, CS, 1/8-27,1 In ODRd Solid Die,CS,1/8-27,1 In OD
  • Item # 2LVX3
  • Mfr. Model # 2LVX3
  • Round Solid Die, Carbon Steel, Right, Size 1/8, Pitch 27, NPT, Outside Dia 1 In, Thickness 3/8 In, For...More

Rd Solid Die,CS,3/8-24,1 In OD
  • WESTWARD
  • Rd Solid Die, CS, 3/8-24,1 In ODRd Solid Die,CS,3/8-24,1 In OD
  • Item # 2LVY7
  • Mfr. Model # 2LVY7
  • Round Solid Die, Carbon Steel, Right, Size 3/8, Pitch 24, NF, Outside Dia 1 In, Thickness 3/8 In, For...More

Rd Solid Die,CS,#6-32,1 In OD
  • WESTWARD
  • Rd Solid Die, CS, #6-32,1 In ODRd Solid Die,CS,#6-32,1 In OD
  • Item # 2LVX4
  • Mfr. Model # 2LVX4
  • Round Solid Die, Carbon Steel, Right, Size #6, Pitch 32, NC, Outside Dia 1 In, Thickness 3/8 In, For...More

Chucking Reamer,9.5mm,6 Flute,HSS
  • WESTWARD
  • Chucking Reamer, 9.5mm, 6 Flute, HSSChucking Reamer
  • Item # 13H731
  • Mfr. Model # 13H731
  • Chucking Reamer, Through Hole, Straight, Cutting Direction Right Hand, High Speed Steel, Dimension Type...More

Rd Solid Die,CS,#10-32,1 In OD
  • WESTWARD
  • Rd Solid Die, CS, #10-32,1 In ODRd Solid Die,CS,#10-32,1 In OD
  • Item # 2LVX7
  • Mfr. Model # 2LVX7
  • Round Solid Die, Carbon Steel, Right, Size #10, Pitch 32, NF, Outside Dia 1 In, Thickness 3/8 In, For...More

HSS Round Adj Die,1In,1/2 In,20 Pitch
Results per page: 16 | 32 | 48