Skip Content

Filter Results By

Machine Cutting Tools

108 Results Found that Include 188 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tap Set,#6 to 1/2 In,2 pc
  • IRWIN HANSON
  • Tap Set, #6 to 1/2 In, 2 pcTap Set,#6 to 1/2 In,2 pc
  • Item # 2ETN1
  • Mfr. Model # 3095001
  • Tap Set, SAE, -, Carbon Steel, Plain, Number of Pieces 2, Cutting Sizes -, Die Type -, Size/Range #6 to 1/2...More

Hex Die,High Carbon Steel,RH,8-32
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 8-32Hex Die,High Carbon Steel,RH,8-32
  • Item # 19T159
  • Mfr. Model # 6424
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 8, Pitch 32, Thread Type NC, Hex Size 1 In.,...More

Tap Set,6 pc,High Speed Steel
  • IRWIN HANSON
  • Tap Set, 6 pc, High Speed SteelTap Set,6 pc,High Speed Steel
  • Item # 9F486
  • Mfr. Model # 1924
  • Tap Set, SAE, High Speed Steel, Number of Pieces 6, Cutting Sizes 6, Sizes Included 1/8-27 NPT, 1/4-18 NPT,...More

Tap and Die Set,24 pc,High Carbon Steel
  • IRWIN HANSON
  • Tap and Die Set, 24 pc, High Carbon SteelTap and Die Set,24 pc,High Carbon Steel
  • Item # 5VUC7
  • Mfr. Model # 24614
  • Tap and Die Set, SAE, High Carbon Steel, Number of Pieces 24, Cutting Sizes 11, Die Type 1 In. Hex, Sizes...More

Hex Die,High Carbon Steel,RH,1/4-20
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/4-20Hex Die,High Carbon Steel,RH,1/4-20
  • Item # 19T163
  • Mfr. Model # 6520
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/4, Pitch 20, Thread Type NC, Hex Size 1 In.,...More

Self Alignment Tap & Die Set,40pc,Carbon
  • IRWIN HANSON
  • Self Alignment Tap & Die Set, 40pc, CarbonSelf Alignment Tap & Die Set,40pc,Carbon
  • Item # 40L830
  • Mfr. Model # 1841348
  • Tap and Die Set, Metric, Right Hand, Carbon, Mill, Number of Pieces 40, Cutting Sizes 3-12mm, 1/8 In.-28, Die...More

Hex Die,High Carbon Steel,RH,10mm-1.0
Tap and Die Set,53 pc,Raw Steel
  • IRWIN HANSON
  • Tap and Die Set, 53 pc, Raw SteelTap and Die Set,53 pc,Raw Steel
  • Item # 9K174
  • Mfr. Model # 24640
  • Tap and Die Set, SAE, Raw Steel, Number of Pieces 53, Cutting Sizes 23, Die Type 1 In. and 1-7/16 In. Hex,...More

Die Wrench,Adjustable,Size 1 In
  • IRWIN HANSON
  • Die Wrench, Adjustable, Size 1 InDie Wrench,Adjustable,Size 1 In
  • Item # 5EWK6
  • Mfr. Model # 4935054
  • Die Wrench, Adjustable Guide, Size 1 In., Length 9 In., Accommodates 1 In Single Hex Dies, 1 In Single Hex...More

Hex Die,High Carbon Steel,RH,3/8-16
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/8-16Hex Die,High Carbon Steel,RH,3/8-16
  • Item # 19T167
  • Mfr. Model # 6534
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/8, Pitch 16, Thread Type NC, Hex Size 1 In.,...More

Tap Wrench Set,#4 to 1/2 In,7 pc
  • IRWIN HANSON
  • Tap Wrench Set, #4 to 1/2 In, 7 pcTap Wrench Set,#4 to 1/2 In,7 pc
  • Item # 5EWK7
  • Mfr. Model # 4935055
  • Drive Tools Module, Chrome, Number of Pieces 7, Die Tap 1 In Hex Solid, Size/Range #4 - 1/2 In, Meets ASME...More

Adjustable Tap Socket,3/8 Dr,1/16-1/4
  • IRWIN HANSON
  • Adjustable Tap Socket, 3/8 Dr, 1/16-1/4Adjustable Tap Socket,3/8 Dr,1/16-1/4
  • Item # 5EWK4
  • Mfr. Model # 4935052
  • Adjustable Tap Socket, 3/8 In Drive, Fractional Tap Capacity 1/16 to 1/4 In, Machine Screw Tap Capacity 0 To...More

Self Aligning Die, HCS,Right,3/8-16, NC
  • IRWIN HANSON
  • Self Aligning Die, HCS, Right, 3/8-16, NCSelf Aligning Die, HCS,Right,3/8-16, NC
  • Item # 5EWH2
  • Mfr. Model # 4935028
  • Self Aligning Die, High Carbon Steel, Right, Size 3/8 In., Pitch 16, NC, Hex Size (In.) 1, Outside Dia. (In.)...More

Hex Die,High Carbon Steel,RH,M6-1.0
Hex Die,High Carbon Steel,RH,10-32
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 10-32Hex Die,High Carbon Steel,RH,10-32
  • Item # 19T161
  • Mfr. Model # 6431
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 10, Pitch 32, Thread Type NF, Hex Size 1 In.,...More

Self Alignment Tap & Die Set,40pc,Carbon
  • IRWIN HANSON
  • Self Alignment Tap & Die Set, 40pc, CarbonSelf Alignment Tap & Die Set,40pc,Carbon
  • Item # 40L828
  • Mfr. Model # 1841346
  • Tap and Die Set, SAE, Right Hand, Carbon, Mill, Number of Pieces 40, Cutting Sizes #4-12, 1/4-1/2 In., 1/8...More

Adjustable Tap Socket,3/8 Dr,1/4-1/2
Hex Die,High Carbon Steel,RH,10-24
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 10-24Hex Die,High Carbon Steel,RH,10-24
  • Item # 19T160
  • Mfr. Model # 6428
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 10, Pitch 24, Thread Type NC, Hex Size 1 In.,...More

Tap and Die Set,40 pc,Carbon
  • IRWIN HANSON
  • Tap and Die Set, 40 pc, CarbonTap and Die Set,40 pc,Carbon
  • Item # 40L827
  • Mfr. Model # 1835091
  • Tap and Die Set, SAE, Right Hand, Carbon, Mill, Number of Pieces 40, Cutting Sizes #4-12, 1/4-1/2 In., 1/8...More

Hex Die,High Carbon Steel,RH,M10-1.5
Hex Die,High Carbon Steel,RH,5/8-18
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 5/8-18Hex Die,High Carbon Steel,RH,5/8-18
  • Item # 19T176
  • Mfr. Model # 6854
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 5/8, Pitch 18, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,1/4-28
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/4-28Hex Die,High Carbon Steel,RH,1/4-28
  • Item # 19T164
  • Mfr. Model # 6523
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/4, Pitch 28, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,5/8-11
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 5/8-11Hex Die,High Carbon Steel,RH,5/8-11
  • Item # 19T175
  • Mfr. Model # 6852
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 5/8, Pitch 11, Thread Type NC, Hex Size 1 In.,...More

Self Alignment Tap Set,41 pc,Carbon
  • IRWIN HANSON
  • Self Alignment Tap Set, 41 pc, CarbonSelf Alignment Tap Set,41 pc,Carbon
  • Item # 40L832
  • Mfr. Model # 1840235
  • Tap Set, SAE and Metric, Right Hand, Carbon, Mill, Number of Pieces 41, Cutting Sizes 3-12mm, #4-12, 1/4-1/2...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More