Skip Content

Filter Results By

Applied Filters Clear All

Machine Cutting Tools

29 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hex Die,High Carbon Steel,RH,1/2-13
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/2-13 Hex Die,High Carbon Steel,RH,1/2-13
  • Item # 19T171
  • Mfr. Model # 6544
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/2, Pitch 13, Thread Type NC, Hex Size 1 In.,...More

T Handle Tap Wrench,Sliding,12 to 1/2 In
Hex Die,High Carbon Steel,RH,1/2-20
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/2-20 Hex Die,High Carbon Steel,RH,1/2-20
  • Item # 19T172
  • Mfr. Model # 6545
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/2, Pitch 20, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,1/4-28
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/4-28 Hex Die,High Carbon Steel,RH,1/4-28
  • Item # 19T164
  • Mfr. Model # 6523
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/4, Pitch 28, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,5/8-11
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 5/8-11 Hex Die,High Carbon Steel,RH,5/8-11
  • Item # 19T175
  • Mfr. Model # 6852
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 5/8, Pitch 11, Thread Type NC, Hex Size 1 In.,...More

Adjustable Hand Reamer Set, Straight Blade Type, Number of&
Hex Die,High Carbon Steel,RH,3/8-16
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/8-16 Hex Die,High Carbon Steel,RH,3/8-16
  • Item # 19T167
  • Mfr. Model # 6534
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/8, Pitch 16, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,7/8-14
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 7/8-14 Hex Die,High Carbon Steel,RH,7/8-14
  • Item # 19T180
  • Mfr. Model # 8463
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 7/8, Pitch 14, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,3/4-16
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/4-16 Hex Die,High Carbon Steel,RH,3/4-16
  • Item # 19T178
  • Mfr. Model # 6860
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/4, Pitch 16, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,5/8-18
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 5/8-18 Hex Die,High Carbon Steel,RH,5/8-18
  • Item # 19T176
  • Mfr. Model # 6854
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 5/8, Pitch 18, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,3/8-24
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/8-24 Hex Die,High Carbon Steel,RH,3/8-24
  • Item # 19T168
  • Mfr. Model # 6536
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/8, Pitch 24, Thread Type NF, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,1/4-20
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1/4-20 Hex Die,High Carbon Steel,RH,1/4-20
  • Item # 19T163
  • Mfr. Model # 6520
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1/4, Pitch 20, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,10-32
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 10-32 Hex Die,High Carbon Steel,RH,10-32
  • Item # 19T161
  • Mfr. Model # 6431
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 10, Pitch 32, Thread Type NF, Hex Size 1 In.,...More

Glass and Tile Bit,1/2 In,3 3/4 In L
  • BOSCH
  • Glass and Tile Bit, 1/2 In, 3 3/4 In L Glass and Tile Bit
  • Item # 3AEE2
  • Mfr. Model # GT600
  • Glass and Tile Bit, Tungsten Carbide, Bit Dia. 1/2 In., Overall Length 3 3/4 In., Drilling Length 1 1/2 In.,...More

Hex Die,High Carbon Steel,RH,7/16-14
Hex Die,High Carbon Steel,RH,1-14
Hex Die,High Carbon Steel,RH,8-32
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 8-32 Hex Die,High Carbon Steel,RH,8-32
  • Item # 19T159
  • Mfr. Model # 6424
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 8, Pitch 32, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,5/16-18
Hex Die,High Carbon Steel,RH,1-8
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 1-8 Hex Die,High Carbon Steel,RH,1-8
  • Item # 19T181
  • Mfr. Model # 8465
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 1, Pitch 8, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,7/8-9
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 7/8-9 Hex Die,High Carbon Steel,RH,7/8-9
  • Item # 19T179
  • Mfr. Model # 8461
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 7/8, Pitch 9, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,3/4-10
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 3/4-10 Hex Die,High Carbon Steel,RH,3/4-10
  • Item # 19T177
  • Mfr. Model # 6858
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 3/4, Pitch 10, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,6-32
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 6-32 Hex Die,High Carbon Steel,RH,6-32
  • Item # 19T158
  • Mfr. Model # 6418
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 6, Pitch 32, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,9/16-18
Hex Die,High Carbon Steel,RH,10-24
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 10-24 Hex Die,High Carbon Steel,RH,10-24
  • Item # 19T160
  • Mfr. Model # 6428
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 10, Pitch 24, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,5/16-24
Hex Die,High Carbon Steel,RH,7/16-20
Hex Die,HCC,RH,4-40
  • IRWIN HANSON
  • Hex Die, HCC, RH, 4-40 Hex Die,HCC,RH,4-40
  • Item # 19T157
  • Mfr. Model # 6412
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 4, Pitch 40, Thread Type NC, Hex Size 1 In.,...More

Hex Die,High Carbon Steel,RH,9/16-12
Hex Die,High Carbon Steel,RH,12-24
  • IRWIN HANSON
  • Hex Die, High Carbon Steel, RH, 12-24 Hex Die,High Carbon Steel,RH,12-24
  • Item # 19T162
  • Mfr. Model # 6432
  • Hex Die, Material High Carbon Steel, RH Thread Direction, Size 12, Pitch 24, Thread Type NC, Hex Size 1 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More