Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Machine Cutting Tools

1,188 Results Found that Include 1,188 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Port Tool,MS33649,Solid,5/16-24 UNJF
  • SCIENTIFIC CUTTING TOOLS
  • Port Tool, MS33649, Solid, 5/16-24 UNJF Port Tool,MS33649,Solid,5/16-24 UNJF
  • Item # 4XYL9
  • Mfr. Model # MS33649-2S
  • Port Tool, Solid Pilot, AS5202, Number of Flutes 3, Tube Dia 0.125 In, Thread Size 0.3125-24UNJF-3B, Spot...More

Port Tool,MS33649,Reamer,3/8-24 UNJF
  • SCIENTIFIC CUTTING TOOLS
  • Port Tool, MS33649, Reamer, 3/8-24 UNJF Port Tool,MS33649,Reamer,3/8-24 UNJF
  • Item # 4XYN1
  • Mfr. Model # MS33649-3R
  • Port Tool, Reamer Pilot, AS5202, Number of Flutes 3, Tube Dia 0.188 In, Thread Size 0.3750-24UNJF-3B, Spot...More

Thread Mill, 3/4" Shank Dia., 4 Flutes, Uncoated
Port Tool,MS33649,Reamer,1/4-28 UNJF
  • SCIENTIFIC CUTTING TOOLS
  • Port Tool, MS33649, Reamer, 1/4-28 UNJF Port Tool,MS33649,Reamer,1/4-28 UNJF
  • Item # 4XYL4
  • Mfr. Model # MS33649-1R
  • Port Tool, Reamer Pilot, AS5202, Number of Flutes 3, Thread Size 0.2500-28UNJF-3B, Spot Face Dia 0.575 In,...More

Port Tool,MS33649,Reamer,7/8-14 UNJF
  • SCIENTIFIC CUTTING TOOLS
  • Port Tool, MS33649, Reamer, 7/8-14 UNJF Port Tool,MS33649,Reamer,7/8-14 UNJF
  • Item # 4XYK2
  • Mfr. Model # MS33649-10R
  • Port Tool, Reamer Pilot, AS5202, Number of Flutes 4, Tube Dia 0.625 In, Thread Size 0.8750-14UNJF-3B, Spot...More

Port Tool,MS16142,Reamer,1 7/8-12 UN
  • SCIENTIFIC CUTTING TOOLS
  • Port Tool, MS16142, Reamer, 1 7/8-12 UN Port Tool,MS16142,Reamer,1 7/8-12 UN
  • Item # 4XYH4
  • Mfr. Model # MS16142-24R
  • Port Tool, Reamer Pilot, SAEJ1926, SAEJ514, O-Ring Boss, Number of Flutes 4, Tube Dia 1.500 In, Thread Size...More

Port Tool,MS33649,Reamer,1/2-20 UNJF
  • SCIENTIFIC CUTTING TOOLS
  • Port Tool, MS33649, Reamer, 1/2-20 UNJF Port Tool,MS33649,Reamer,1/2-20 UNJF
  • Item # 4XYN5
  • Mfr. Model # MS33649-5R
  • Port Tool, Reamer Pilot, AS5202, Number of Flutes 4, Tube Dia 0.312 In, Thread Size 0.5000-20UNJF-3B, Spot...More

Groove Tool,TiAlN,0.187 In Bore,0.5 Cut
  • SCIENTIFIC CUTTING TOOLS
  • Groove Tool, TiAlN, 0.187 In Bore, 0.5 Cut Groove Tool,TiAlN,0.187 In Bore,0.5 Cut
  • Item # 4XVP1
  • Mfr. Model # GT025K-8A
  • Groove Tool, Retaining Ring, Min Bore 0.187 In, Max Cutting Depth 0.500 In, Cutting Width 0.0255 In, Offset...More

Thread Mill, 0.3125" Shank Dia., 4 Flutes, Polished
Thread Mill, 0.375" Shank Dia., 4 Flutes, TiALN Coated
Thread Mill, 0.250" Shank Dia., 3 Flutes, TiALN Coated
Thread Mill, 0.250" Shank Dia., 4 Flutes, TiALN Coated
Port Tool,MS33649,Reamer,7/16-20 UNJF
  • SCIENTIFIC CUTTING TOOLS
  • Port Tool, MS33649, Reamer, 7/16-20 UNJF Port Tool,MS33649,Reamer,7/16-20 UNJF
  • Item # 4XYN3
  • Mfr. Model # MS33649-4R
  • Port Tool, Reamer Pilot, AS5202, Number of Flutes 3, Tube Dia 0.250 In, Thread Size 0.4375-20UNJF-3B, Spot...More

Thread Mill, 0.250" Shank Dia., 4 Flutes, TiALN Coated
Port Tool,MS33649,Reamer,3/4-16 UNJF
  • SCIENTIFIC CUTTING TOOLS
  • Port Tool, MS33649, Reamer, 3/4-16 UNJF Port Tool,MS33649,Reamer,3/4-16 UNJF
  • Item # 4XYN9
  • Mfr. Model # MS33649-8R
  • Port Tool, Reamer Pilot, AS5202, Number of Flutes 4, Tube Dia 0.500 In, Thread Size 0.7500-16UNJF-3B, Spot...More

Port Tool,MS33649,Reamer,1 5/16-12 UNJ
  • SCIENTIFIC CUTTING TOOLS
  • Port Tool, MS33649, Reamer, 1 5/16-12 UNJ Port Tool,MS33649,Reamer,1 5/16-12 UNJ
  • Item # 4XYL1
  • Mfr. Model # MS33649-16R
  • Port Tool, Reamer Pilot, AS5202, Number of Flutes 4, Tube Dia 1.000 In, Thread Size 1.3125-12UNJ-3B, Spot...More

Port Tool,MS16142,Reamer,9/16-18 UNF
  • SCIENTIFIC CUTTING TOOLS
  • Port Tool, MS16142, Reamer, 9/16-18 UNF Port Tool,MS16142,Reamer,9/16-18 UNF
  • Item # 4XYJ7
  • Mfr. Model # MS16142-6R
  • Port Tool, Reamer Pilot, SAEJ1926, SAEJ514, O-Ring Boss, Number of Flutes 4, Tube Dia 0.375 In, Thread Size...More

Thread Mill, 0.250" Shank Dia., 4 Flutes, Polished
Thread Mill, 0.375" Shank Dia., 4 Flutes, Polished
Boring Bar,0.16 In Bore,0.9 In Cut
  • SCIENTIFIC CUTTING TOOLS
  • Boring Bar, 0.16 In Bore, 0.9 In Cut Boring Bar,0.16 In Bore,0.9 In Cut
  • Item # 4XUG7
  • Mfr. Model # B160900
  • Boring Bar, Solid, Min Bore 0.160 In, Max Cutting Depth 0.900 In, Shank Dia 3/16 In, Overall Length 2 In,...More

Groove Tool,0.5 In Bore,1 In Cut
  • SCIENTIFIC CUTTING TOOLS
  • Groove Tool, 0.5 In Bore, 1 In Cut Groove Tool,0.5 In Bore,1 In Cut
  • Item # 4XWT6
  • Mfr. Model # GT125-16
  • Groove Tool, Retaining Ring, Min Bore 0.500 In, Max Cutting Depth 1.000 In, Cutting Width 0.126 In, Offset...More

Groove Tool,0.375 In Bore,0.375 In Cut
  • SCIENTIFIC CUTTING TOOLS
  • Groove Tool, 0.375 In Bore, 0.375 In Cut Groove Tool,0.375 In Bore,0.375 In Cut
  • Item # 4XWK7
  • Mfr. Model # GT069-6
  • Groove Tool, Retaining Ring, Min Bore 0.375 In, Max Cutting Depth 0.375 In, Cutting Width 0.0700 In, Offset...More

Boring Bar,0.18 In Bore,1 In Cut
  • SCIENTIFIC CUTTING TOOLS
  • Boring Bar, 0.18 In Bore, 1 In Cut Boring Bar,0.18 In Bore,1 In Cut
  • Item # 4XUG8
  • Mfr. Model # B1801000
  • Boring Bar, Solid, Min Bore 0.180 In, Max Cutting Depth 1.000 In, Shank Dia 1/4 In, Overall Length 2 1/2 In,...More

Groove Tool,TiAlN,0.5 In Bore,1 In Cut
  • SCIENTIFIC CUTTING TOOLS
  • Groove Tool, TiAlN, 0.5 In Bore, 1 In Cut Groove Tool,TiAlN,0.5 In Bore,1 In Cut
  • Item # 4XWT7
  • Mfr. Model # GT125-16A
  • Groove Tool, Retaining Ring, Min Bore 0.500 In, Max Cutting Depth 1.000 In, Cutting Width 0.126 In, Offset...More

Groove Tool,TiAlN,0.375 In Bore,3/8 Cut
  • SCIENTIFIC CUTTING TOOLS
  • Groove Tool, TiAlN, 0.375 In Bore, 3/8 Cut Groove Tool,TiAlN,0.375 In Bore,3/8 Cut
  • Item # 4XWK8
  • Mfr. Model # GT069-6A
  • Groove Tool, Retaining Ring, Min Bore 0.375 In, Max Cutting Depth 0.375 In, Cutting Width 0.0700 In, Offset...More

Boring Bar,0.18 In Bore,1.1 In Cut
  • SCIENTIFIC CUTTING TOOLS
  • Boring Bar, 0.18 In Bore, 1.1 In Cut Boring Bar,0.18 In Bore,1.1 In Cut
  • Item # 4XUG9
  • Mfr. Model # B1801100
  • Boring Bar, Solid, Min Bore 0.180 In, Max Cutting Depth 1.100 In, Shank Dia 1/4 In, Overall Length 2 1/2 In,...More

Groove Tool,0.5 In Bore,1.25 In Cut
  • SCIENTIFIC CUTTING TOOLS
  • Groove Tool, 0.5 In Bore, 1.25 In Cut Groove Tool,0.5 In Bore,1.25 In Cut
  • Item # 4XWT8
  • Mfr. Model # GT125-20
  • Groove Tool, Retaining Ring, Min Bore 0.500 In, Max Cutting Depth 1.250 In, Cutting Width 0.126 In, Offset...More

Boring Bar,TiAlN,0.12 In Bore,0.6 In Cut
Thread Mill, 1" Shank Dia., 6 Flutes, TiAlN
  • SCIENTIFIC CUTTING TOOLS
  • Thread Mill, 1" Shank Dia., 6 Flutes, TiAlN Thread Mill, 1" Shank Dia., 6 Flutes, TiAlN
  • Item # 4XXW7
  • Mfr. Model # TM1000-16A
  • Thread Mill, Staggered Tooth, Internal or External Threads, 6 Flutes, UN Thread Type, 1 1/2 Thread Size, 16...More

Groove Tool,0.375 In Bore,0.5 In Cut
  • SCIENTIFIC CUTTING TOOLS
  • Groove Tool, 0.375 In Bore, 0.5 In Cut Groove Tool,0.375 In Bore,0.5 In Cut
  • Item # 4XWK9
  • Mfr. Model # GT069-8
  • Groove Tool, Retaining Ring, Min Bore 0.375 In, Max Cutting Depth 0.500 In, Cutting Width 0.0700 In, Offset...More

Groove Tool,TiAlN,0.375 In Bore,3/8 Cut
  • SCIENTIFIC CUTTING TOOLS
  • Groove Tool, TiAlN, 0.375 In Bore, 3/8 Cut Groove Tool,TiAlN,0.375 In Bore,3/8 Cut
  • Item # 4XWC3
  • Mfr. Model # GT046-6A
  • Groove Tool, Retaining Ring, Min Bore 0.375 In, Max Cutting Depth 0.375 In, Cutting Width 0.0470 In, Offset...More

Boring Bar,0.18 In Bore,1.25 In Cut
  • SCIENTIFIC CUTTING TOOLS
  • Boring Bar, 0.18 In Bore, 1.25 In Cut Boring Bar,0.18 In Bore,1.25 In Cut
  • Item # 4XUH1
  • Mfr. Model # B1801250
  • Boring Bar, Solid, Min Bore 0.180 In, Max Cutting Depth 1.250 In, Shank Dia 1/4 In, Overall Length 2 1/2 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More