Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Thread Direction
Tap Style
Size
  • View MoreView Less
Pitch
  • View MoreView Less
Material
Finish
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Machine Cutting Tools

68 Results Found that Include 182 Products

Results per page: 16 | 32 | 48
Hand Tap,No.12,M,ListNo.20914
  • NORTH AMERICAN
  • Hand Tap, No.12, M, ListNo.20914Hand Tap,No.12,M,ListNo.20914
  • Item # 36UW34
  • Mfr. Model # 20914
  • Hand Tap, Right Hand, Tap Style Plug, Size M12, Pitch 1.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.10,M,ListNo.20408
  • NORTH AMERICAN
  • Hand Tap, No.10, M, ListNo.20408Hand Tap,No.10,M,ListNo.20408
  • Item # 36UW19
  • Mfr. Model # 20408
  • Hand Tap, Right Hand, Tap Style Plug, Size M10, Pitch 1.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.10,M,ListNo.20410
  • NORTH AMERICAN
  • Hand Tap, No.10, M, ListNo.20410Hand Tap,No.10,M,ListNo.20410
  • Item # 36UW20
  • Mfr. Model # 20410
  • Hand Tap, Right Hand, Tap Style Plug, Size M10, Pitch 1.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.10,M,ListNo.20416
  • NORTH AMERICAN
  • Hand Tap, No.10, M, ListNo.20416Hand Tap,No.10,M,ListNo.20416
  • Item # 36UW21
  • Mfr. Model # 20416
  • Hand Tap, Right Hand, Tap Style Bottoming, Size M10, Pitch 1.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.5,M,ListNo.20235
  • NORTH AMERICAN
  • Hand Tap, No.5, M, ListNo.20235Hand Tap,No.5,M,ListNo.20235
  • Item # 36UW12
  • Mfr. Model # 20235
  • Hand Tap, Right Hand, Tap Style Plug, Size M5, Pitch 0.80mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.24,M,ListNo.21029
  • NORTH AMERICAN
  • Hand Tap, No.24, M, ListNo.21029Hand Tap,No.24,M,ListNo.21029
  • Item # 36UW39
  • Mfr. Model # 21029
  • Hand Tap, Right Hand, Tap Style Plug, Size M24, Pitch 3.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.10,M,ListNo.20441
  • NORTH AMERICAN
  • Hand Tap, No.10, M, ListNo.20441Hand Tap,No.10,M,ListNo.20441
  • Item # 36UW22
  • Mfr. Model # 20441
  • Hand Tap, Right Hand, Tap Style Plug, Size M10, Pitch 1.25mm, Material High Speed Steel, Uncoated/Bright...More

Pipe Tap,1/2in,BSPP,ListNo.16110
  • NORTH AMERICAN
  • Pipe Tap, 1/2in, BSPP, ListNo.16110Pipe Tap,1/2in,BSPP,ListNo.16110
  • Item # 36UV97
  • Mfr. Model # 16110
  • Pipe Tap, Right Hand, Tap Style Plug, Size 1/2 In., Pitch 14, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.6,M,ListNo.20245
  • NORTH AMERICAN
  • Hand Tap, No.6, M, ListNo.20245Hand Tap,No.6,M,ListNo.20245
  • Item # 36UW13
  • Mfr. Model # 20245
  • Hand Tap, Right Hand, Tap Style Plug, Size M6, Pitch 1.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.10,NC,ListNo.29008
  • NORTH AMERICAN
  • Hand Tap, No.10, NC, ListNo.29008Hand Tap,No.10,NC,ListNo.29008
  • Item # 36UW40
  • Mfr. Model # 29008
  • Hand Tap, Right Hand, Tap Style Plug, Size #10, Pitch 24, Material High Speed Steel, Uncoated/Bright Finish,...More

Hand Tap,No.12,M,ListNo.20456
  • NORTH AMERICAN
  • Hand Tap, No.12, M, ListNo.20456Hand Tap,No.12,M,ListNo.20456
  • Item # 36UW23
  • Mfr. Model # 20456
  • Hand Tap, Right Hand, Tap Style Plug, Size M12, Pitch 1.75mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,9/16in,NF,ListNo.16221
  • NORTH AMERICAN
  • Hand Tap, 9/16in, NF, ListNo.16221Hand Tap,9/16in,NF,ListNo.16221
  • Item # 36UV98
  • Mfr. Model # 16221
  • Hand Tap, Right Hand, Tap Style Bottoming, Size 9/16 In., Pitch 18, Material High Speed Steel,...More

Hand Tap,1in,NC,ListNo.16778
  • NORTH AMERICAN
  • Hand Tap, 1in, NC, ListNo.16778Hand Tap,1in,NC,ListNo.16778
  • Item # 36UW02
  • Mfr. Model # 16778
  • Hand Tap, Right Hand, Tap Style Plug, Size 1 In., Pitch 8, Material High Speed Steel, Uncoated/Bright Finish,...More

Hand Tap,1 1/4in,NS,ListNo.17045
  • NORTH AMERICAN
  • Hand Tap, 1 1/4in, NS, ListNo.17045Hand Tap,1 1/4in,NS,ListNo.17045
  • Item # 36UW05
  • Mfr. Model # 17045
  • Hand Tap, Right Hand, Tap Style Plug, Size 1-1/4 In., Pitch 8, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.5,M,ListNo.20912
  • NORTH AMERICAN
  • Hand Tap, No.5, M, ListNo.20912Hand Tap,No.5,M,ListNo.20912
  • Item # 36UV86
  • Mfr. Model # 20912
  • Hand Tap, Right Hand, Tap Style Plug, Size M5, Pitch 0.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.8,NS,ListNo.15216
  • NORTH AMERICAN
  • Hand Tap, No.8, NS, ListNo.15216Hand Tap,No.8,NS,ListNo.15216
  • Item # 36UV90
  • Mfr. Model # 15216
  • Hand Tap, Right Hand, Tap Style Plug, Size #8, Pitch 40, Material High Speed Steel, Uncoated/Bright Finish,...More

Hand Tap,No.6,M,ListNo.20274
  • NORTH AMERICAN
  • Hand Tap, No.6, M, ListNo.20274Hand Tap,No.6,M,ListNo.20274
  • Item # 36UW14
  • Mfr. Model # 20274
  • Hand Tap, Right Hand, Tap Style Plug, Size M6, Pitch 1.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,1/4in,NC,ListNo.29012
  • NORTH AMERICAN
  • Hand Tap, 1/4in, NC, ListNo.29012Hand Tap,1/4in,NC,ListNo.29012
  • Item # 36UW41
  • Mfr. Model # 29012
  • Hand Tap, Right Hand, Tap Style Plug, Size 1/4 In., Pitch 20, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,No.12,M,ListNo.20495
  • NORTH AMERICAN
  • Hand Tap, No.12, M, ListNo.20495Hand Tap,No.12,M,ListNo.20495
  • Item # 36UW24
  • Mfr. Model # 20495
  • Hand Tap, Right Hand, Tap Style Plug, Size M12, Pitch 1.25mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,9/16in,NC,ListNo.18331
  • NORTH AMERICAN
  • Hand Tap, 9/16in, NC, ListNo.18331Hand Tap,9/16in,NC,ListNo.18331
  • Item # 36UW10
  • Mfr. Model # 18331
  • Hand Tap, Right Hand, Tap Style Plug, Size 9/16 In., Pitch 12, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,3/4in,NC,ListNo.16452
  • NORTH AMERICAN
  • Hand Tap, 3/4in, NC, ListNo.16452Hand Tap,3/4in,NC,ListNo.16452
  • Item # 36UV99
  • Mfr. Model # 16452
  • Hand Tap, Right Hand, Tap Style Plug, Size 3/4 In., Pitch 10, Material High Speed Steel, Uncoated/Bright...More

Pipe Tap,1in,NPTF,ListNo.16824
  • NORTH AMERICAN
  • Pipe Tap, 1in, NPTF, ListNo.16824Pipe Tap,1in,NPTF,ListNo.16824
  • Item # 36UW03
  • Mfr. Model # 16824
  • Pipe Tap, Right Hand, Tap Style Plug, Size 1 In., Pitch 11.50mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,5/8in,NEF,ListNo.16360
  • NORTH AMERICAN
  • Hand Tap, 5/8in, NEF, ListNo.16360Hand Tap,5/8in,NEF,ListNo.16360
  • Item # 36UV84
  • Mfr. Model # 16360
  • Hand Tap, Right Hand, Tap Style Bottoming, Size 5/8 In., Pitch 24, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,3/8in,NC,ListNo.17666
  • NORTH AMERICAN
  • Hand Tap, 3/8in, NC, ListNo.17666Hand Tap,3/8in,NC,ListNo.17666
  • Item # 36UW08
  • Mfr. Model # 17666
  • Hand Tap, Right Hand, Tap Style Plug, Size 3/8 In., Pitch 16, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,1 1/4in,NF,ListNo.17081
  • NORTH AMERICAN
  • Hand Tap, 1 1/4in, NF, ListNo.17081Hand Tap,1 1/4in,NF,ListNo.17081
  • Item # 36UW06
  • Mfr. Model # 17081
  • Hand Tap, Right Hand, Tap Style Bottoming, Size 1-1/4 In., Pitch 12, Material High Speed Steel,...More

Hand Tap,No.24,M,ListNo.20721
  • NORTH AMERICAN
  • Hand Tap, No.24, M, ListNo.20721Hand Tap,No.24,M,ListNo.20721
  • Item # 36UW30
  • Mfr. Model # 20721
  • Hand Tap, Right Hand, Tap Style Plug, Size M24, Pitch 3.00mm, Material High Speed Steel, Uncoated/Bright...More

Hand Tap,5/16in,NC,ListNo.15654
  • NORTH AMERICAN
  • Hand Tap, 5/16in, NC, ListNo.15654Hand Tap,5/16in,NC,ListNo.15654
  • Item # 36UV94
  • Mfr. Model # 15654
  • Hand Tap, Right Hand, Tap Style Plug, Size 5/16 In., Pitch 18, Material High Speed Steel, Uncoated/Bright...More

Results per page: 16 | 32 | 48