Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

MABIS

70 Results Found that Include 188 Products 

Results per page: 16 | 32 | 48
Kelly Forceps, Box Lock, Curved,Steel
Kelly Forceps, Box Lock, Straight,Steel
Digital Thermometer,Oral,6-7/8 In. L
  • MABIS
  • Digital Thermometer, Oral, 6-7/8 In. LDigital Thermometer,Oral,6-7/8 In. L
  • Item # 38F759
  • Mfr. Model # 15-698-000
  • Digital Thermometer, Thermometer Location Oral, Readout Time 60 sec., Color White, Material Plastic, Length...More

Thumb Dressing Forceps,Silver,1/2 In L
Digital Thermometer,Oral,5 In. L, Dual
Digital Probe Covers Oral,PK50
Disposable Penlight,White,AAA,PK 6
  • MABIS
  • Disposable Penlight, White, AAA, PK 6Disposable Penlight,White,AAA,PK 6
  • Item # 4WPD5
  • Mfr. Model # 32-760-000
  • Disposable Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Body Color White, Body...More

Reusable Penlight,White,AAA,PK 6
  • MABIS
  • Reusable Penlight, White, AAA, PK 6Reusable Penlight,White,AAA,PK 6
  • Item # 4WPD6
  • Mfr. Model # 32-765-000
  • Penlight, Battery Size AAA, Number of Batteries 2, Batteries Included Yes, Length 5-1/2 In., Body Color...More

Digital Thermometer,Oral,5 In,Fahrenheit
Ear Thermometer Probe Cover,Ear,PK 40
  • MABIS
  • Ear Thermometer Probe Cover, Ear, PK 40Ear Thermometer Probe Cover,Ear,PK 40
  • Item # 38F764
  • Mfr. Model # 18-250-000
  • Replacement Probe Covers, Thermometer Location Ear, Color Clear, Material Ethylene Methyl Acrylate Copolymer,...More

Digital Thermometer,Oral,2-1/2 In. L
  • MABIS
  • Digital Thermometer, Oral, 2-1/2 In. LDigital Thermometer,Oral,2-1/2 In. L
  • Item # 38F760
  • Mfr. Model # 15-732-000
  • Digital Thermometer, Thermometer Location Oral, Readout Time 9 sec., Color White/Blue, Material Plastic,...More

ECG Caliper,Black/Silver,Chrome Plated
Digital Thermometer,Ear,9-13/16 In. L
  • MABIS
  • Digital Thermometer, Ear, 9-13/16 In. LDigital Thermometer,Ear,9-13/16 In. L
  • Item # 38F763
  • Mfr. Model # 18-200-000
  • Digital Thermometer, Thermometer Location Ear, Readout Time 1 sec., Color White, Material Plastic, Length...More

  • MABIS
  • MedicKit3MedicKit3
  • Multiple product options available

    Multiple product options available

IR Therm,Body 50to122F,Obj 32to221F
  • MABIS
  • IR Therm, Body 50to122F, Obj 32to221FIR Therm,Body 50to122F,Obj 32to221F
  • Item # 18K979
  • Mfr. Model # 18-535-000
  • Infrared Thermometer, Temp. Range (F) Body Temperature 50 Degrees to 122 Degrees F, Object/Liquid 32 Degrees...More

Percussion Hammer,Silver/Red
  • MABIS
  • Percussion Hammer, Silver/RedPercussion Hammer,Silver/Red
  • Item # 38F795
  • Mfr. Model # 35-784-000
  • Percussion Hammer, Color Silver/Red, Disposable No, Material Chrome Plated/Rubber, Height 3 In., Length 1/2...More

Tourniquet,Latex-Free,1x18 In.,PK 250
  • MABIS
  • IV PoleIV Pole
  • Multiple product options available

    Multiple product options available

Digital Thermometer,Ear, 4-1/2 In. L
  • MABIS
  • Digital Thermometer, Ear, 4-1/2 In. LDigital Thermometer,Ear, 4-1/2 In. L
  • Item # 3UYW2
  • Mfr. Model # 18-207-000
  • Digital Thermometer, Thermometer Location Ear, Readout Time 1 sec., Color White/Blue, Material Plastic,...More

Bowles Stethoscope,Black
  • MABIS
  • Bowles Stethoscope, BlackBowles Stethoscope,Black
  • Item # 18L005
  • Mfr. Model # 10-440-020
  • Bowles Stethoscope, Single Head, Length 30 In., Size Adult, Color Black, Disposable No, Material Chrome...More

Results per page: 16 | 32 | 48