Skip Content

Filter Results By

Item
Type
Cable Size Code
Color Code
Die Code
Stud Size (In.)
Peep Hole
Price
Shop By

Lug Compression Connectors

111 Results Found that Include 111 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Compression Lug,6 AWG,1/4 Stud,Blue
  • THOMAS & BETTS
  • Compression Lug, 6 AWG, 1/4 Stud, BlueCompression Lug,6 AWG,1/4 Stud,Blue
  • Item # 6MFT0
  • Mfr. Model # 54852BEPH
  • Compression Lug,Type Standard Long Barrel with PeepHole Max 35KV,Head Style Peep Hole,Body Material High...More

Compression Lug,4 AWG,3/8 Stud Size,GY
  • THOMAS & BETTS
  • Compression Lug, 4 AWG, 3/8 Stud Size, GYCompression Lug,4 AWG,3/8 Stud Size,GY
  • Item # 3LL62
  • Mfr. Model # 54140
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End (In.)...More

Lug,1 Hole,24 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 24 Die CodeLug,1 Hole,24 Die Code
  • Item # 3LM78
  • Mfr. Model # 60102
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/4,Hole Center to End...More

Compression Lug,4/0 Flex,3/8 Stud,Yellow
  • THOMAS & BETTS
  • Compression Lug, 4/0 Flex, 3/8 Stud, YellowCompression Lug,4/0 Flex,3/8 Stud,Yellow
  • Item # 6MFV3
  • Mfr. Model # 58163
  • Compression Lug,Type Standard Lug,Head Style Peep Hole,Body Material High Conductivity Wrought Copper With...More

Compression Lug,646 kcmil,1/2 Stud,Black
  • THOMAS & BETTS
  • Compression Lug, 646 kcmil, 1/2 Stud, BlackCompression Lug,646 kcmil,1/2 Stud,Black
  • Item # 6MFW2
  • Mfr. Model # 58884BE
  • Compression Lug,Type Straight Long Barrel Lug Max 35KV,Head Style Blind End,Body Material High Conductivity...More

Compression Lug,4/0 AWG,L 2.50 In,PUR
  • THOMAS & BETTS
  • Compression Lug, 4/0 AWG, L 2.50 In, PURCompression Lug,4/0 AWG,L 2.50 In,PUR
  • Item # 3LL80
  • Mfr. Model # 54170
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) 1/2,Hole Center to End (In.)...More

Compression Lug,6 AWG,#10 Stud,Blue
  • THOMAS & BETTS
  • Compression Lug, 6 AWG, #10 Stud, BlueCompression Lug,6 AWG,#10 Stud,Blue
  • Item # 6MFT1
  • Mfr. Model # 54904BEPH
  • Compression Lug,Type Standard Long Barrel with PeepHole Max 35KV,Head Style Peep Hole,Body Material High...More

Compression Lug,10 AWG,#10 Stud,Red
  • THOMAS & BETTS
  • Compression Lug, 10 AWG, #10 Stud, RedCompression Lug,10 AWG,#10 Stud,Red
  • Item # 6MFT9
  • Mfr. Model # 60096
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Head Style Standard,Body Material High Conductivity...More

Lug,1 Hole,29 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 29 Die CodeLug,1 Hole,29 Die Code
  • Item # 3LM79
  • Mfr. Model # 60107
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/4,Hole Center to End...More

Lug,1 Hole,42 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 42 Die CodeLug,1 Hole,42 Die Code
  • Item # 3LM84
  • Mfr. Model # 60116
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/4,Hole Center to End...More

Lug,1 Hole,37 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 37 Die CodeLug,1 Hole,37 Die Code
  • Item # 3LM81
  • Mfr. Model # 60112-TB
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/4,Hole Center to End...More

Compression Lug,8 AWG,1/4 Stud,Red
  • THOMAS & BETTS
  • Compression Lug, 8 AWG, 1/4 Stud, RedCompression Lug,8 AWG,1/4 Stud,Red
  • Item # 6MFT2
  • Mfr. Model # 54130UB
  • Compression Lug,Type 90 Degree Standard Lug,Head Style Standard,Body Material High Conductivity Wrought...More

Lug,1 Hole,42 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 42 Die CodeLug,1 Hole,42 Die Code
  • Item # 3LM86
  • Mfr. Model # 60118
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End...More

Compression Lug,2 AWG,1/4 Stud,Brown
  • THOMAS & BETTS
  • Compression Lug, 2 AWG, 1/4 Stud, BrownCompression Lug,2 AWG,1/4 Stud,Brown
  • Item # 6MFV0
  • Mfr. Model # 54855BEPH
  • Compression Lug,Type Blind End Lug with Peep Hole,Head Style Peep Hole,Body Material High Conductivity...More

Compression Lug,10-14 AWG,1/4,Yellow
  • THOMAS & BETTS
  • Compression Lug, 10-14 AWG, 1/4, YellowCompression Lug,10-14 AWG,1/4,Yellow
  • Item # 6MFT8
  • Mfr. Model # 54201
  • Compression Lug,Type Straight Standard Lug,Head Style Standard,Body Material High Conductivity Wrought Copper...More

Lug,1 Hole,29 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 29 Die CodeLug,1 Hole,29 Die Code
  • Item # 3LM80
  • Mfr. Model # 60109
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End...More

Compression Lug,10-14 AWG,1/4 Stud,Yw
  • THOMAS & BETTS
  • Compression Lug, 10-14 AWG, 1/4 Stud, YwCompression Lug,10-14 AWG,1/4 Stud,Yw
  • Item # 6MFT6
  • Mfr. Model # 54101
  • Compression Lug,Type Standard Lug,Head Style Peep Hole,Body Material High Conductivity Wrought Copper With...More

Compression Lug,6 AWG,1/4 Stud,Blue
  • THOMAS & BETTS
  • Compression Lug, 6 AWG, 1/4 Stud, BlueCompression Lug,6 AWG,1/4 Stud,Blue
  • Item # 6MFT4
  • Mfr. Model # 54905BEPH
  • Compression Lug,Type Standard Lug,Head Style Peep Hole,Body Material High Conductivity Wrought Copper With...More

Compression Lug,4 AWG,1/4 Stud,Grey
  • THOMAS & BETTS
  • Compression Lug, 4 AWG, 1/4 Stud, GreyCompression Lug,4 AWG,1/4 Stud,Grey
  • Item # 6MFT3
  • Mfr. Model # 54106UB
  • Compression Lug,Type 90 Degree Standard Lug,Head Style Standard,Body Material High Conductivity Wrought...More

Compression Lug,6 AWG,1/4 Stud,Blue
  • THOMAS & BETTS
  • Compression Lug, 6 AWG, 1/4 Stud, BlueCompression Lug,6 AWG,1/4 Stud,Blue
  • Item # 6MFR9
  • Mfr. Model # 256-30695-252
  • Compression Lug,Type Standard Barrel with PeepHole Max 35KV,Head Style Peep Hole,Body Material High...More

Lug,1 Hole,54 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 54 Die CodeLug,1 Hole,54 Die Code
  • Item # 3LM91
  • Mfr. Model # 60136
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End...More

Lug,1 Hole,45 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 45 Die CodeLug,1 Hole,45 Die Code
  • Item # 3LM87
  • Mfr. Model # 60124
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End...More

Compression Lug,4/0 Flex,1/2 Stud,Yellow
  • THOMAS & BETTS
  • Compression Lug, 4/0 Flex, 1/2 Stud, YellowCompression Lug,4/0 Flex,1/2 Stud,Yellow
  • Item # 6MFV4
  • Mfr. Model # 58165
  • Compression Lug,Type Standard Lug,Head Style Peep Hole,Body Material High Conductivity Wrought Copper With...More

Lug,1 Hole,24 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 24 Die CodeLug,1 Hole,24 Die Code
  • Item # 3LM77
  • Mfr. Model # 60101
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) #10,Hole Center to End...More

Lug,1 Hole,54 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 54 Die CodeLug,1 Hole,54 Die Code
  • Item # 3LM92
  • Mfr. Model # 60138
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/2,Hole Center to End...More

Lug,1 Hole,50 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 50 Die CodeLug,1 Hole,50 Die Code
  • Item # 3LM88
  • Mfr. Model # 60129
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 5/16,Hole Center to End...More

Compression Lug,4/0 AWG,1/4 Stud,Purple
  • THOMAS & BETTS
  • Compression Lug, 4/0 AWG, 1/4 Stud, PurpleCompression Lug,4/0 AWG,1/4 Stud,Purple
  • Item # 6MFV9
  • Mfr. Model # 54167NT
  • Compression Lug,Type Standard Narrow Tongue Lug,Head Style Narrow Tongue,Body Material High Conductivity...More

Compression Lug,2-3 AWG,1/4 Stud,Brown
  • THOMAS & BETTS
  • Compression Lug, 2-3 AWG, 1/4 Stud, BrownCompression Lug,2-3 AWG,1/4 Stud,Brown
  • Item # 6MFV5
  • Mfr. Model # 54107NT
  • Compression Lug, Type Standard Narrow Tongue Lug, Head Style Narrow Tongue, Body Material High Conductivity...More

Compression Lug,6 AWG,1/4 Stud,Blue
  • THOMAS & BETTS
  • Compression Lug, 6 AWG, 1/4 Stud, BlueCompression Lug,6 AWG,1/4 Stud,Blue
  • Item # 6MFR8
  • Mfr. Model # 54105UB
  • Compression Lug,Type 90 Degree Standard Lug,Head Style Standard,Body Material High Conductivity Wrought...More

Compression Lug,4/0 Flex,5/16 Stud,Yw
  • THOMAS & BETTS
  • Compression Lug, 4/0 Flex, 5/16 Stud, YwCompression Lug,4/0 Flex,5/16 Stud,Yw
  • Item # 6MFV2
  • Mfr. Model # 58162
  • Compression Lug,Type Standard Lug,Head Style Peep Hole,Body Material High Conductivity Wrought Copper With...More

Lug,1 Hole,50 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 50 Die CodeLug,1 Hole,50 Die Code
  • Item # 3LM90
  • Mfr. Model # 60132
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/2,Hole Center to End...More

Lug,1 Hole,37 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 37 Die CodeLug,1 Hole,37 Die Code
  • Item # 3LM83
  • Mfr. Model # 60114
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More