Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
Cable Size Code
  • View MoreView Less
Color Code
Die Code
Stud Size (In.)
Brand
Price
  • View MoreView Less
Shop By

16 Results Found that Include 16 Products 

 |  Results per page: 16 | 32 | 48

    AL Compression Terminal, 2 Hole, 250 kcmil

    BURNDY

    Grainger Item # 22C407 | Mfr. Model # YA29A3

    Catalog Page # 523 (PDF)

    Two Hole AL Compression Lug,Type Commercial, 600V to 35KV,Body Material Aluminum,Stud Size (In.) 1/2,Hole...More

    Long Barrel CU Lug, 1 Hole, 500 kcmil

    BURNDY

    Grainger Item # 22C355 | Mfr. Model # YA34

    Catalog Page # 523 (PDF)

    One Hole Long Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.) 5/8,Hole...More

    Lug, 500kcmil, 87 Die, Brown

    GRAINGER APPROVED VENDOR

    Grainger Item # 24C402 | Mfr. Model # 24C402

    Catalog Page # 522 (PDF)

    Compression Lug,Type 2-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 2-Hole,Stud...More

    Long Barrel CU Lug, 2 Hole, 400 kcmil

    BURNDY

    Grainger Item # 22C351 | Mfr. Model # YA322N

    Catalog Page # 523 (PDF)

    Two Hole NEMA Tongue Long Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.)...More

    Long Barrel CU Lug, 1 Hole, 500 kcmil

    BURNDY

    Grainger Item # 22C354 | Mfr. Model # YA34N

    Catalog Page # 523 (PDF)

    One Hole NEMA Tongue Long Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.)...More

    AL Compression Terminal, 2 Hole, 3/0 AWG

    BURNDY

    Grainger Item # 22C411 | Mfr. Model # YA27A5

    Catalog Page # 523 (PDF)

    Two Hole AL Compression Lug,Type Commercial, 600V to 35KV,Body Material Aluminum,Stud Size (In.) 1/2,Hole...More

    AL Compression Terminal, 1 Hole, 350 kcmil

    BURNDY

    Grainger Item # 22C408 | Mfr. Model # YA31A1

    Catalog Page # 523 (PDF)

    One Hole AL Compression Lug,Type Commercial, 600V to 35KV,Body Material Aluminum,Stud Size (In.) 1/2,Hole...More

    AL Compression Terminal, 2 Hole, 4/0 AWG

    BURNDY

    Grainger Item # 22C406 | Mfr. Model # YA28A5

    Catalog Page # 523 (PDF)

    Two Hole AL Compression Lug,Type Commercial, 600V to 35KV,Body Material Aluminum,Stud Size (In.) 1/2,Hole...More

    Std Barrel CU Lug, 1 Hole, 500 Kcmil

    BURNDY

    Grainger Item # 22C382 | Mfr. Model # YA34T8

    Catalog Page # 523 (PDF)

    One Hole Standard Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.) 1/2,Hole...More

    Copper Long-Barrel Connector, PK3

    3M

    Grainger Item # 2DTD6 | Mfr. Model # 11011

    Catalog Page # NA

    Copper L-Barrel Connector, Length 4.13 In., Cable Size Code 350 kcmil, Color Code Red

    CopperStandard BarrelConnector, PK3

    3M

    Grainger Item # 2DTD8 | Mfr. Model # 10014

    Catalog Page # NA

    Copper Stand Barrel Connect, Length 2.88 In., Cable Size Code 500 kcmil, Color Code Brown

    CopperStandard BarrelConnector, PK3

    3M

    Grainger Item # 2DTC7 | Mfr. Model # 10010

    Catalog Page # NA

    Copper Stand Barrel Connect, Length 2.25 In., Cable Size Code 300 kcmil, Color Code White

    Copper Long-Barrel Connector, PK3

    3M

    Grainger Item # 2DTD4 | Mfr. Model # 11009

    Catalog Page # NA

    Copper L-Barrel Connector, Length 3.38 In., Cable Size Code 250 kcmil, Color Code Yellow

    Copper Long-Barrel Connector, PK3

    3M

    Grainger Item # 2DRY6 | Mfr. Model # 11010

    Catalog Page # NA

    Copper L-Barrel Connector, Length 4.13 In., Cable Size Code 300 kcmil, Color Code White

    Lug Alum/Copper 1 Hole, PK2

    THOMAS & BETTS

    Grainger Item # 3LN03 | Mfr. Model # 60172

    Catalog Page # NA

    Compression Lug,Stud Size (In.) 5/8,Hole Center to End (In.) 0.750,Length (In.) 5.7,Width (In.) 1.79,Peep...More

    Compression Lug, 3/4in., Stud, 450 kcmil

    BURNDY

    Grainger Item # 30XT20 | Mfr. Model # YAD33M20E34

    Catalog Page # NA

    Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

     |  Results per page: 16 | 32 | 48
      loader image