Skip Content

Filter Results By

Applied Filters Clear All

Lubricators

19 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Control Gun Oil Control Gun
  • Multiple product options available

    Multiple product options available

  • Category : Grease and Oil Pump Accessories
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Control Valve Grease Control Valve
  • Multiple product options available

    Multiple product options available

  • Category : Oil Metering
Greasing Accessory Kit
  • TM

    Grainger Choice

  • WESTWARD
  • Greasing Accessory Kit Greasing Accessory Kit
  • Item # 45FG56
  • Mfr. Model # 45FG56
  • Greasing Accessory Kit, For Use With Hand and Air Operated Grease Guns, Connection Zerk, Material...More

  • Category : Grease Gun Accessories
Rotary Drum Pump,Oil,Output 8.5 oz
  • TM

    Grainger Choice

  • WESTWARD
  • Rotary Drum Pump, Oil, Output 8.5 oz Rotary Drum Pump
  • Item # 5NUD6
  • Mfr. Model # 5NUD6
  • Rotary Drum Pump, Oil, Output 8.5 oz. Per Rotation, For Use With Heating Oils, Motor Oils, Lubricating Oils,...More

  • Category : Oil Pumps
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Filler Pump Grease Filler Pump
  • Multiple product options available

    Multiple product options available

  • Category : Grease Pumps
Air Grease Gun,Single Shot,5000 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Air Grease Gun, Single Shot, 5000 psi Air Grease Gun,Single Shot,5000 psi
  • Item # 1ZTC5
  • Mfr. Model # 1ZTC5
  • Air-Operated Grease Gun, Single Shot, Strokes for 1-Oz. Output 40, Grease Gun Fill Cartridge, Suction, Bulk,...More

  • Category : Air-Operated Grease Guns
Barrel Pump, Lever Action
  • TM

    Grainger Choice

  • WESTWARD
  • Barrel Pump, Lever Action Barrel Pump, Lever Action
  • Item # 15F214
  • Mfr. Model # 15F214
  • Barrel Pump, Lever Action, 10 Ounces per Stroke, 15 to 55 gal., Outlet Size 3/4 In.-11.5 NH, Output 10 oz....More

  • Category : Oil Pumps
Air Grease Gun,Continuous Shot,4800 psi
  • TM

    Grainger Choice

  • WESTWARD
  • Air Grease Gun, Continuous Shot, 4800 psi Air Grease Gun,Continuous Shot,4800 psi
  • Item # 3APF9
  • Mfr. Model # 3APF9
  • Air-Operated Grease Gun, Continuous Shot, Strokes for 1-Oz. Output 14, Grease Gun Fill Cartridge, Suction,...More

  • Category : Air-Operated Grease Guns
Oil Lube Dispenser, Lever Action
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Lube Dispenser, Lever Action Oil Lube Dispenser, Lever Action
  • Item # 15F213
  • Mfr. Model # 15F213
  • Oil Lube Dispenser, Lever Action, 2.14 Ounces per Stroke, 16 gal., Outlet Size 1/4 In. NPT, Output 2.14 oz/...More

  • Category : Oil Pumps
Booster Valve,10,000 PSI,Length 8.66 In
  • TM

    Grainger Choice

  • WESTWARD
  • Booster Valve, 10,000 PSI, Length 8.66 In Booster Valve,10,000 PSI,Length 8.66 In
  • Item # 1ZTD2
  • Mfr. Model # 1ZTD2
  • Booster Valve, Max Operating PSI 10,000, Length 8.66 In, Nozzle Extension 6 In, Features Pressure Boost...More

  • Category : Grease and Oil Pump Accessories
Control Valve,7500 PSI,6 In Extension
  • TM

    Grainger Choice

  • WESTWARD
  • Control Valve, 7500 PSI, 6 In Extension Control Valve,7500 PSI,6 In Extension
  • Item # 1ZTD1
  • Mfr. Model # 1ZTD1
  • Control Valve, Max Pressure 7500 PSI, Inlet 1/4 In NPT (F), Outlet 1/8 In NPT (F), Extension Type 6 In Steel,...More

  • Category : Grease and Oil Pump Accessories
Accessory Kit,7 Pc,3000 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Accessory Kit, 7 Pc, 3000 PSI Accessory Kit,7 Pc,3000 PSI
  • Item # 1ZTC9
  • Mfr. Model # 1ZTC9
  • Accessory Kit, Max Pressure 3000 PSI, Inlet Quick Connect Onto Zerk Fitting, Features Pouch For Storing...More

  • Category : Grease Gun Accessories
Oil Pump
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Pump Oil Pump
  • Item # 21EM37
  • Mfr. Model # 21EM37
  • Oil Pump,4.25 gal.,20.625 In., Capacity 4.25 gal., Output Up to 4.64 oz./stroke, For Use With Transmission...More

  • Category : Oil Pumps
Grease Gun,6000 psi,Gray,12 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun, 6000 psi, Gray, 12 in. Grease Gun,6000 psi,Gray,12 in.
  • Item # 45CT44
  • Mfr. Model # 45CT44
  • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity 14-1/2 oz.,...More

  • Category : Grease Guns
Grease Gun,10,000 psi,Clear
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Gun, 10,000 psi, Clear Grease Gun,10,000 psi,Clear
  • Item # 45CT46
  • Mfr. Model # 45CT46
  • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Cartridge Capacity 14-1/2 oz., Bulk...More

  • Category : Grease Guns
Oil Spigot,Spring Loaded
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Spigot, Spring Loaded Oil Spigot
  • Item # 3APF1
  • Mfr. Model # 3APF1
  • Oil Spigot, Max Pressure 800 PSI, Fitting End BSP (M) 3/4-14 In, Spring Loaded, For Use With Air Operated Oil...More

  • Category : Grease and Oil Pump Accessories
Fluid Spigot,SS , Aluminium,800 PSI
  • TM

    Grainger Choice

  • WESTWARD
  • Fluid Spigot, SS , Aluminium, 800 PSI Fluid Spigot,SS , Aluminium,800 PSI
  • Item # 45CT65
  • Mfr. Model # 45CT65
  • Fluid Spigot, Threaded, Operating Pressure (PSI) 800, Overall Length 67-1/4 In., For Use With Water ,...More

  • Category : Grease and Oil Pump Accessories
  • TM

    Grainger Choice

  • WESTWARD
  • Grease Feeder Grease Feeder
  • Multiple product options available

    Multiple product options available

  • Category : Grease Feeders
Cover,Drum,Capacity 55 Gal,Steel
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More