Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lubricators

21 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Grease Gun,Lever,Pipe,6000 psi
    • WESTWARD
    • Grease Gun, Lever, Pipe, 6000 psi14-1/2 oz. Cartridge Capacity Lever Grease Gun
    • Item # 4BY70
    • Mfr. Model # 4BY70
    • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity 14-1/2 oz.,...More

    Grease Gun,Pistol,Pipe,6000 psi
    • WESTWARD
    • Grease Gun, Pistol, Pipe, 6000 psi14-1/2 oz. Cartridge Capacity Pistol Grip Grease Gun
    • Item # 4BY74
    • Mfr. Model # 4BY74
    • Grease Gun, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Bulk, Filler Pump, Cartridge...More

    Grease Gun,Pistol Grip,5000 psi,Steel
    • WESTWARD
    • Grease Gun, Pistol Grip, 5000 psi, SteelGrease Gun,Pistol Grip,5000 psi,Steel
    • Item # 33RL90
    • Mfr. Model # 33RL90
    • Grease Gun, Grease Gun Distribution Pistol Grip, Grease Gun Fill Cartridge, Suction, Bulk, Cartridge Capacity...More

    Grease Gun,Lever Handle,8000 psi
    • WESTWARD
    • Grease Gun, Lever Handle, 8000 psi14 oz. Cartridge Capacity Lever Grease Gun
    • Item # 15F202
    • Mfr. Model # 15F202
    • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Bulk, Cartridge Capacity 14 oz., Bulk...More

    Oiler, Lever, Capacity 1 Quart
    • WESTWARD
    • Oiler, Lever, Capacity 1 QuartOiler
    • Item # 2LAH5
    • Mfr. Model # 2LAH5
    • Oiler, Lever, Capacity 1 Quart, Tin Coated Steel Sheet, Spout Length 8 In, Function Feeds a Drop or a Stream...More

    Button Head Coupler,Fitting End 7/8 In
    • WESTWARD
    • Button Head Coupler, Fitting End 7/8 InButton Head Coupler
    • Item # 3APG5
    • Mfr. Model # 3APG5
    • Button Head Coupler, Working Pressure 3000 PSI, Outlet 1/8 In NPT, Fitting End 7/8 In, For Use With 7/8 In...More

    Flexible Ext,Includes Non-Drip Nozzle
    • WESTWARD
    • Flexible Ext, Includes Non-Drip NozzleFlexible Ext,Includes Non-Drip Nozzle
    • Item # 5TCV5
    • Mfr. Model # 5TCV5
    • Flexible Extension, 1/2 In. Inner Diameter x 12 In., Max. Pressure (PSI) 2000, Inlet 1/2 In. (F)NPT, Outlet...More

    Mini Grease Gun,Lever Handle,6000 psi
    • WESTWARD
    • Mini Grease Gun, Lever Handle, 6000 psiMini Grease Gun,Lever Handle,6000 psi
    • Item # 15F211
    • Mfr. Model # 15F211
    • Mini Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Cartridge Capacity 3 oz., Max....More

    Clear Tube Grease Gun Barrel,Blue Ends
    • WESTWARD
    • Clear Tube Grease Gun Barrel, Blue EndsClear Tube Grease Gun Barrel,Blue Ends
    • Item # 44C482
    • Mfr. Model # 44C482
    • Black Tube Grease Gun Barrel, 10.7 In.Fitting End (In.) 2.280 x 16 UNFeatures See-Thru Shatterproof Barrel,...More

    Clear Tube Grease Gun Barrel,Green Ends
    • WESTWARD
    • Clear Tube Grease Gun Barrel, Green EndsClear Tube Grease Gun Barrel,Green Ends
    • Item # 44C484
    • Mfr. Model # 44C484
    • Black Tube Grease Gun Barrel, 10.7 In.Fitting End (In.) 2.280 x 16 UNFeatures See-Thru Shatterproof Barrel,...More

    Recessed Lube Adapter
    • WESTWARD
    • Recessed Lube AdapterRecessed Lube Adapter
    • Item # 13X055
    • Mfr. Model # 13X055
    • Quick Connect Recessed Lube Greasing Adapter, Max. Pressure (PSI) 3000, Includes Extension Nozzle and Locking...More

    Angle Lube Adapter
    • WESTWARD
    • Angle Lube AdapterAngle Lube Adapter
    • Item # 13X056
    • Mfr. Model # 13X056
    • Quick Connect Angle Lube Greasing Adapter, Max. Pressure (PSI) 3000, Includes Extension Nozzle and Locking...More

    Clear Tube Grease Gun Barrel,Red Ends
    • WESTWARD
    • Clear Tube Grease Gun Barrel, Red EndsClear Tube Grease Gun Barrel,Red Ends
    • Item # 44C486
    • Mfr. Model # 44C486
    • Black Tube Grease Gun Barrel, 10.7 In.Fitting End (In.) 2.280 x 16 UNFeatures See-Thru Shatterproof Barrel,...More

    Angled Rigid Extension
    • WESTWARD
    • Angled Rigid ExtensionAngled Rigid Extension
    • Item # 5TCV6
    • Mfr. Model # 5TCV6
    • Angled Rigid Extension, 9.75 In., Max. Pressure (PSI) 2000, Inlet 1/2 In. (F)NPT, Outlet Nozzle, Extension...More

    Needle Nose Adapter, Narrow
    • WESTWARD
    • Needle Nose Adapter, NarrowNeedle Nose Adapter, Narrow
    • Item # 13X057
    • Mfr. Model # 13X057
    • Quick Connect Narrow Needle Nose Greasing Adapter, Max. Pressure (PSI) 3000, Includes Extension Nozzle and...More

    Automatic Non Drip Nozzle
    • WESTWARD
    • Automatic Non Drip NozzleAutomatic Non Drip Nozzle
    • Item # 15F219
    • Mfr. Model # 15F219
    • Automatic Non Drip Nozzle, Max. Pressure (PSI) 870, Inlet 1/4 In. FNPT, Outlet Nozzle, Fitting End (In.) 1/4...More

    Clear Tube,Silver Ends
    • WESTWARD
    • Clear Tube, Silver EndsClear Tube,Silver Ends
    • Item # 44C487
    • Mfr. Model # 44C487
    • Black Tube Grease Gun BarrelCapacity 14-ozLength (In.) 10.7Features See-Thru Shatterproof Barrel, Anodized...More

    Clear Tube Grease Gun Barrel,Black Ends
    • WESTWARD
    • Clear Tube Grease Gun Barrel, Black EndsClear Tube Grease Gun Barrel,Black Ends
    • Item # 44C481
    • Mfr. Model # 44C481
    • Black Tube Grease Gun Barrel, 10.7 In.Fitting End (In.) 2.280 x 16 UN, Features See-Thru Shatterproof Barrel,...More

    Clear Tube Grease Gun Barrel,Gold Ends
    • WESTWARD
    • Clear Tube Grease Gun Barrel, Gold EndsClear Tube Grease Gun Barrel,Gold Ends
    • Item # 44C483
    • Mfr. Model # 44C483
    • Black Tube Grease Gun Barrel, 10.7 In.Fitting End (In.) 2.280 x 16 UNFeatures See-Thru Shatterproof Barrel,...More

    Straight Swivel,1/4 In.
    • WESTWARD
    • Straight Swivel, 1/4 In.Straight Grease Swive
    • Item # 21EM16
    • Mfr. Model # 21EM16
    • Straight Grease SwiveFor Use With Grease Control Valve, Material of Construction Heavy Duty Steel, Color...More

    Clear Tube Grease Gun Barrel,Purple Ends
    Results per page: 16 | 32 | 48