Skip Content

Filter Results By

Applied Filters Clear All

Lubricators

27 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Grease Gun,Lever Handle,10,000 psi
  • LINCOLN
  • Grease Gun, Lever Handle, 10,000 psi 14-1/2 oz. Cartridge Capacity Lever Grease Gun
  • Item # 6Y888
  • Mfr. Model # 1142
  • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Bulk, Filler Pump, Cartridge Capacity...More

Feeder,Grease,2 Oz
  • LUBESITE
  • Feeder, Grease, 2 Oz Grease Feeder
  • Item # 6Y734
  • Mfr. Model # 205
  • Grease Feeder, Polycarbonate, Capacity (Oz.) 2, Dia. (In.) 2-3/8, Height (In.) 4-5/8, 1/8 In. Male NPT,...More

Hose Extension,PowerLuber, 24 In
  • LINCOLN
  • Hose Extension, PowerLuber, 24 In Hose Extension
  • Item # 3LKR3
  • Mfr. Model # 1224
  • Hose, Whip, Max. Operating PSI 7500, Inlet 7/16 '', Outlet 1/8'' NPT, Hose Length (In.) 24, Application Use...More

Swivel,Z
  • LEGACY
  • Swivel, Z Swivel,Z
  • Item # 4ZT57
  • Mfr. Model # LCZ
  • Z Swivel, Inlet 1/4 Inch FNPT, Outlet 1/8 Inch MNPT, Maximum Pressure 10000 PSI, 360 Degrees

Grease Zerk Extractor,1/8-27
Vac Hose Segment Pack,Anti Static,PK18
  • LOC-LINE
  • Vac Hose Segment Pack, Anti Static, PK18 Vac Hose Segment Pack,Anti Static,PK18
  • Item # 1DYC3
  • Mfr. Model # 81302as
  • Vacuum Hose Segment Pack, Antistatic, Hose Inside Dia. (In.) 2-1/2, 2 Feet, Acetal Copolymer , For Use With...More

Grease Feeder,2 oz.,4-5/8 in.H
  • WESTWARD
  • Grease Feeder, 2 oz., 4-5/8 in.H Grease Feeder,2 oz.,4-5/8 in.H
  • Item # 35PA96
  • Mfr. Model # 35PA96
  • Grease Feeder, Polycarbonate, Capacity (Oz.) 2 oz., Dia. (In.) 2-3/8, Height (In.) 4-5/8, 1/8 NPT, Operating...More

Flex Hose Tube Kit,Replacement,1/4 In
  • LOC-LINE
  • Flex Hose Tube Kit, Replacement, 1/4 In Flex Hose Tube Kit,Replacement,1/4 In
  • Item # 6Y656
  • Mfr. Model # 40452
  • Flex Hose Tube Kit, Tubing Replacement, Hose Inside Dia 1/4 In, Acetal Copolymer, For Use With 1/4 In Flex...More

Quick Set Shield(TM) Kit, 6 In by 8 In
  • LOC-LINE
  • Quick Set Shield(TM) Kit, 6 In by 8 In Quick Set Shield(TM) Kit, 6 In by 8 In
  • Item # 6Y721
  • Mfr. Model # 60525
  • Quick Set Shield(TM) Kit, Hose Inside Dia. (In.) 3/4, 6 In. x 8 In., Acetal Copolymer, For Use With 1/2 In....More

Lever Action Drum Pump,16 gal.
  • WESTWARD
  • Lever Action Drum Pump, 16 gal. Lever Action Drum Pump,16 gal.
  • Item # 19XH31
  • Mfr. Model # 19XH31
  • Lever Action Drum Pump, For Use With High Viscosity Petroleum Based Media, Features Light Duty Lever Pump...More

Nozzle,Connector,1/4 In.,PK50
Extension,Angled Rigid
  • LEGACY
  • Extension, Angled Rigid Extension,Angled Rigid
  • Item # 4ZT56
  • Mfr. Model # LCGA9050
  • Angled Rigid Extension, Maximum Pressure 2000 PSI, Inlet 3/8 Inch MNPT, With Manual Nozzle, For Oil Control...More

Oiler Wire Guard
Flat 5 Hole Nozzle,1/2In,PK20
  • LOC-LINE
  • Flat 5 Hole Nozzle, 1/2In, PK20 Flat 5 Hole Nozzle,1/2In,PK20
  • Item # 20Y244
  • Mfr. Model # 59892
  • Flat 5 Hole Nozzle, Hose Inside Dia. (In.) 1/2, 5 Holes .080 Dia., Acetal Copolymer, For Use With 1/2 In....More

Flat Slot 80 Nozzle,1/2In,PK20
  • LOC-LINE
  • Flat Slot 80 Nozzle, 1/2In, PK20 Flat Slot 80 Nozzle,1/2In,PK20
  • Item # 20Y242
  • Mfr. Model # 59890
  • Flat Slot 80 Nozzle, Hose Inside Dia. (In.) 1/2, .7 Wide x .080 Slot, Acetal Copolymer, For Use With 1/2 In....More

Female Pipe Couplings,1/2In NPT,PK20
Lathe Adapter Kit,1/4In
  • LOC-LINE
  • Lathe Adapter Kit, 1/4In Lathe Adapter Kit,1/4In
  • Item # 20Y138
  • Mfr. Model # 40475
  • Lathe Adapter Kit, Hose Inside Dia. (In.) 1/4, Acetal Copolymer, For Use With 1/4 In. Flex Hose Systems,...More

Flat 7 Hole Nozzle,1/2In,PK20
  • LOC-LINE
  • Flat 7 Hole Nozzle, 1/2In, PK20 Flat 7 Hole Nozzle,1/2In,PK20
  • Item # 20Y245
  • Mfr. Model # 59893
  • Flat 7 Hole Nozzle, Hose Inside Dia. (In.) 1/2, 7 holes x .125 dia., Acetal Copolymer, For Use With 1/2 In....More

Female Pipe Reducer,2 to 1/4In NPT,PK20
Flat Slot 125 Nozzle,1/2In,PK20
  • LOC-LINE
  • Flat Slot 125 Nozzle, 1/2In, PK20 Flat Slot 125 Nozzle,1/2In,PK20
  • Item # 20Y243
  • Mfr. Model # 59891
  • Flat Slot 125 Nozzle, Hose Inside Dia. (In.) 1/2, .7 Wide x .125 Slot, Acetal Copolymer, For Use With 1/2 In....More

15mm Lathe Adapter Kit
  • LOC-LINE
  • 15mm Lathe Adapter Kit 15mm Lathe Adapter Kit
  • Item # 20Y139
  • Mfr. Model # 40476
  • 15mm Lathe Adapter Kit, Hose Inside Dia. (In.) 1/4, Acetal Copolymer, For Use With 1/4 In. Flex Hose Systems,...More

Battery Charger,For Use with 30RZ28
  • WESTWARD
  • Battery Charger, For Use with 30RZ28 Battery Charger,For Use with 30RZ28
  • Item # 30RZ29
  • Mfr. Model # 30RZ29
  • Battery Charger,Voltage 19.2,Features 1 Hour cUL listed Quick Charger, 110V/60 Hz, 19.2V, US Plug, Battery...More

Foot Valve,Non Return,Length 2.28 In.
  • WESTWARD
  • Foot Valve, Non Return, Length 2.28 In. Foot Valve
  • Item # 5NUE1
  • Mfr. Model # 5NUE1
  • Foot Valve, With Non Return, Overall Length 2.28 In., For Use With Suction Tubes used with Air Operated Stub...More

Premium Pump Quick Connect, Kit, 10 ft.
  • LABEL SAFE
  • Premium Pump Quick Connect, Kit, 10 ft. Premium Pump Quick Connect
  • Item # 4CRC9
  • Mfr. Model # 920225
  • Premium Pump Quick Connect, Kit, 10 ft Hose System, Fitting End 1/4 In NPT In, Hose Length 10 Ft, For Use...More

Element Clamp w/Screws,1/2 In,PK20
  • LOC-LINE
  • Element Clamp w/Screws, 1/2 In, PK20 Element Clamp w/Screws,1/2 In,PK20
  • Item # 20Y239
  • Mfr. Model # 59884
  • Element Clamp w/Screws, Hose Inside Dia. (In.) 1/2, Acetal Copolymer, For Use With 1/2 In. Flex Hose Systems,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More