Skip Content

Filter Results By

Applied Filters Clear All

Lubricators

29 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Grease Gun,Lever Handle,10,000 psi
    • LINCOLN
    • Grease Gun, Lever Handle, 10,000 psi14-1/2 oz. Cartridge Capacity Lever Grease Gun
    • Item # 6Y888
    • Mfr. Model # 1142
    • Grease Gun, Grease Gun Distribution Lever, Grease Gun Fill Cartridge, Bulk, Filler Pump, Cartridge Capacity...More

    Grease Gun Hose Assembly,42in,10000 psi
    Grease Gun Adapter,90 Deg
    Nozzle Rama Pack
    • LOC-LINE
    • Nozzle Rama PackNozzle Rama Pack
    • Item # 1DXT3
    • Mfr. Model # 41490
    • Flex Hose Nozzle Rama Pack, Hose Inside Dia 1/4 In, Acetal Copolymer, For Use With 1/4 In Flex Hose Systems,...More

    Hose Extension,PowerLuber, 18 In
    • LINCOLN
    • Hose Extension, PowerLuber, 18 InHose
    • Item # 3LKR2
    • Mfr. Model # 1218
    • Hose, Whip, Max. Operating PSI 7500, Inlet 7/16 '', Outlet 1/8'' NPT, Hose Length (In.) 18, Application Use...More

    Reservoir,1 Oz
    • LUBE
    • Reservoir, 1 OzGravity Feed Reservoir
    • Item # 1U625
    • Mfr. Model # R151-01
    • Gravity Feed Reservoir, Capacity 1 Ounce, Mounting Thread 1/8 Inch NPTF, Bowl Diameter 1 1/2 Inches, Unit...More

    Extension,Angled Rigid
    • LEGACY
    • Extension, Angled RigidExtension,Angled Rigid
    • Item # 4ZT56
    • Mfr. Model # LCGA9050
    • Angled Rigid Extension, Maximum Pressure 2000 PSI, Inlet 3/8 Inch MNPT, With Manual Nozzle, For Oil Control...More

    Grease Feeder,1 oz.,For Static Condition
    • WESTWARD
    • Grease Feeder, 1 oz., For Static ConditionGrease Feeder,1 oz.,For Static Condition
    • Item # 35PA94
    • Mfr. Model # 35PA94
    • Grease Feeder, Polycarbonate, Capacity (Oz.) 1 oz., Dia. (In.) 1-3/4, Height (In.) 3-5/8, 1/8 NPT, Operating...More

    Premium Pump Quick Connect, Kit, 5 ft.
    • LABEL SAFE
    • Premium Pump Quick Connect, Kit, 5 ft.Premium Pump Quick Connect
    • Item # 4CRC8
    • Mfr. Model # 920220
    • Premium Pump Quick Connect, Kit, Fitting End 1/4 In NPT In, Hose Length 5 Ft, For Use With Premium Pump,...More

    Element Clamp w/Screws,1/4 In,PK20
    • LOC-LINE
    • Element Clamp w/Screws, 1/4 In, PK20Element Clamp w/Screws,1/4 In,PK20
    • Item # 6Y684
    • Mfr. Model # 49446
    • Element Clamp w/Screws, Hose Inside Dia 1/4 In, Acetal Copolymer, For Use With 1/4 In Flex Hose Systems,...More

    Measuring Container,155 Ounce,Ht 15 In
    • GRAINGER APPROVED
    • Measuring Container, 155 Ounce, Ht 15 InMeasuring Container
    • Item # 4CUP2
    • Mfr. Model # 94046
    • Measuring Container, Fixed Spout, Capacity 155 Ounce, Bowl Dia. 8 In., Heavy Duty Polypropylene, Unit Height...More

    Grease Zerk Extractor,1/8-27
    Grease Zerk Extractor,1/4-28
    Vac Hose Segment Pack,2 1/2 Dia,PK18
    • LOC-LINE
    • Vac Hose Segment Pack, 2 1/2 Dia, PK18Vac Hose Segment Pack,2 1/2 Dia,PK18
    • Item # 5HK39
    • Mfr. Model # 81202
    • Vacuum Hose Segment Pack, Hose Inside Dia 2 1/2 In, Acetal Copolymer, For Use With An Existing Central Vacuum...More

    Nozzle Rama Pack,PK2
    • LOC-LINE
    • Nozzle Rama Pack, PK2Nozzle Rama Pack,PK2
    • Item # 1DXW5
    • Mfr. Model # 51849
    • Nozzle Rama Pack, -, Hose Inside Dia. (In.) 1/2, -, Acetal Copolymer, Available In -, For Use With 1/2 In....More

    Oiler Wire Guard
    Foot Valve,Non Return,Length 2.28 In.
    • WESTWARD
    • Foot Valve, Non Return, Length 2.28 In.Foot Valve
    • Item # 5NUE1
    • Mfr. Model # 5NUE1
    • Foot Valve, With Non Return, Overall Length 2.28 In., For Use With Suction Tubes used with Air Operated Stub...More

    Flat Slot 40 Nozzle,1/4In,PK20
    • LOC-LINE
    • Flat Slot 40 Nozzle, 1/4In, PK20Flat Slot 40 Nozzle,1/4In,PK20
    • Item # 20Y183
    • Mfr. Model # 49451
    • Flat Slot 40 Nozzle, Hose Inside Dia. (In.) 1/4, .040 In. x .44 Wide, Acetal Copolymer, For Use With 1/4 In....More

    Flat Slot 60 Nozzle,1/4In,PK20
    • LOC-LINE
    • Flat Slot 60 Nozzle, 1/4In, PK20Flat Slot 60 Nozzle,1/4In,PK20
    • Item # 20Y184
    • Mfr. Model # 49452
    • Flat Slot 60 Nozzle, Hose Inside Dia. (In.) 1/4, .060 In. x .44 Wide, Acetal Copolymer, For Use With 1/4 In....More

    Acid Resist Socket to 1/8 FNPT,PK20
    • LOC-LINE
    • Acid Resist Socket to 1/8 FNPT, PK20Acid Resist Socket to 1/8 FNPT,PK20
    • Item # 20Y162
    • Mfr. Model # 46431
    • Acid Resistant Socket, Coupler, Hose Inside Dia. (In.) 1/4, 1/8 In.FNPT, Polyester, For Use With Acids Less...More

    90 Degree Nozzle,3/8In,PK20
    • LOC-LINE
    • 90 Degree Nozzle, 3/8In, PK2090 Degree Nozzle,3/8In,PK20
    • Item # 20Y235
    • Mfr. Model # 59879
    • 90 Degrees Nozzle, Hose Inside Dia. (In.) 1/2, 3/8 In. Round Opening, Acetal Copolymer, For Use With 1/2 In....More

    Flat 7 Hole Nozzle,1/4In,PK20
    • LOC-LINE
    • Flat 7 Hole Nozzle, 1/4In, PK20Flat 7 Hole Nozzle,1/4In,PK20
    • Item # 20Y185
    • Mfr. Model # 49454
    • Flat 7 Hole Nozzle, Hose Inside Dia. (In.) 1/4, 7 Holes x .040 Dia., Acetal Copolymer, For Use With 1/4 In....More

    90 Degree Nozzle,1/2In,PK20
    • LOC-LINE
    • 90 Degree Nozzle, 1/2In, PK2090 Degree Nozzle,1/2In,PK20
    • Item # 20Y236
    • Mfr. Model # 59880
    • 90 Degrees Nozzle, Hose Inside Dia. (In.) 1/2, 1/2 In. Round Opening, Acetal Copolymer, For Use With 1/2 In....More

    Double Socket,3/4In,PK20
    • LOC-LINE
    • Double Socket, 3/4In, PK20Double Socket,3/4In,PK20
    • Item # 20Y265
    • Mfr. Model # 69554
    • Double Socket, Coupler, Hose Inside Dia. (In.) 3/4, Acetal Copolymer, For Use With 3/4 In. Flex Hose Systems,...More

    Side Flow Nozzle,1/2In,PK20
    • LOC-LINE
    • Side Flow Nozzle, 1/2In, PK20Side Flow Nozzle,1/2In,PK20
    • Item # 20Y241
    • Mfr. Model # 59889
    • Side Flow Nozzle, Hose Inside Dia. (In.) 1/2, .140 Dia. Hole, Acetal Copolymer, For Use With 1/2 In. Flex...More

    90 Degree Nozzle,1/4In,PK20
    • LOC-LINE
    • 90 Degree Nozzle, 1/4In, PK2090 Degree Nozzle,1/4In,PK20
    • Item # 20Y234
    • Mfr. Model # 59878
    • 90 Degrees Nozzle, Hose Inside Dia. (In.) 1/2, 1/4 In. Round Opening, Acetal Copolymer, For Use With 1/2 In....More

    Adjustment Lever,Blue,PK10
    • LOC-LINE
    • Adjustment Lever, Blue, PK10Adjustment Lever,Blue,PK10
    • Item # 36XM87
    • Mfr. Model # 79000
    • Adjustment Lever,Acetal, Stainless Steel,Available In Blue,For Use With Lathes, Mills, Grinders and High...More

    Flex Hose Flat Nozzle,5 Hole,PK20
    • LOC-LINE
    • Flex Hose Flat Nozzle, 5 Hole, PK20Flex Hose Flat Nozzle,5 Hole,PK20
    • Item # 1DYA1
    • Mfr. Model # 49453
    • Flex Hose Flat Nozzle, 5 Hole, Hose Inside Dia 1/4 In In, 0.060 In Hole Diameter, Acetal Copolymer, For Use...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More