Skip Content

Filter Results By

Sub-Category
Size
Container Type
Net Weight
Brand
Price
Shop By
Ratings

Lubricants and Penetrants

299 Results Found that Include 508 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Heavy Duty Penetrating Solvent, 11 oz. Aerosol Can
Superior Lubricant, 16 oz. Aerosol Can
  • TRI-FLOW
  • Superior Lubricant, 16 oz. Aerosol Can Superior Lubricant, 16 oz. Aerosol Can
  • Item # 3KB67
  • Mfr. Model # TF20027
  • Superior Lubricant, Size 16 oz., Container Type Aerosol Can, Base Mineral Oil with PTFE, Color Brown, Temp....More

Chain and Wire Rope Lubricant, 16 oz. Aerosol Can
  • CRC
  • Chain and Wire Rope Lubricant, 16 oz. Aerosol Can Chain and Wire Rope Lubricant, 16 oz. Aerosol Can
  • Item # 2F139
  • Mfr. Model # 03050
  • Chain and Wire Rope Lubricant, Size 16 oz., Container Type Aerosol Can, Base Petroleum, Color Light Amber,...More

Silicone Spray, 11 oz. Aerosol Can
Dry Film Lubricant, 12 oz. Aerosol Can
  • JET-LUBE
  • Dry Film Lubricant, 12 oz. Aerosol Can Dry Film Lubricant, 12 oz. Aerosol Can
  • Item # 2YKK2
  • Mfr. Model # 16041
  • Dry Film Lubricant, Size 12 oz., Container Type Aerosol Can, Base Alkyd, Color Black Opaque, Temp. Range -300...More

Greaseless Lubricant, 11 oz. Aerosol Can
  • LPS
  • Greaseless Lubricant, 11 oz. Aerosol Can Greaseless Lubricant, 11 oz. Aerosol Can
  • Item # 6Y743
  • Mfr. Model # 00116
  • Greaseless Lubricant, Size 11 oz., Container Type Aerosol Can, Base Liquid, Color Pale Amber, Flash Point 175...More

Multipurpose Aerosol, 11 oz. Aerosol Can
  • SUPER LUBE
  • Multipurpose Aerosol, 11 oz. Aerosol Can Multipurpose Aerosol, 11 oz. Aerosol Can
  • Item # 44N742
  • Mfr. Model # 31110
  • Multipurpose Aerosol, Size 11 oz., Container Type Aerosol Can, Base PAO/Mineral Oil, Color Clear, Temp. Range...More

Multipurpose Lubricant, 3 oz. Aerosol Can
  • WD-40
  • Multipurpose Lubricant, 3 oz. Aerosol Can Multipurpose Lubricant, 3 oz. Aerosol Can
  • Item # 2CDU3
  • Mfr. Model # 110108
  • Multipurpose Lubricant, Size 3 oz., Container Type Aerosol Can, Base Petroleum, Color Light Amber, Temp....More

Graphite Dry Film Lubricant, 16 oz. Aerosol Can
  • CRC
  • Graphite Dry Film Lubricant, 16 oz. Aerosol Can Graphite Dry Film Lubricant, 16 oz. Aerosol Can
  • Item # 4JB39
  • Mfr. Model # 03094
  • Graphite Dry Film Lubricant, Size 16 oz., Container Type Aerosol Can, Base Graphite, Color Black, Temp. Range...More

Extreme Duty Silicone Lubricant, 16 oz. Aerosol Can
  • CRC
  • Extreme Duty Silicone Lubricant, 16 oz. Aerosol Can Extreme Duty Silicone Lubricant, 16 oz. Aerosol Can
  • Item # 3EED2
  • Mfr. Model # 03030
  • Extreme Duty Silicone Lubricant, Size 16 oz., Container Type Aerosol Can, Base Silicone, Color Clear, Temp....More

Extreme Duty Open Gear Chain Lube, 16 oz. Aerosol Can
  • CRC
  • Extreme Duty Open Gear Chain Lube, 16 oz. Aerosol Can Extreme Duty Open Gear Chain Lube, 16 oz. Aerosol Can
  • Item # 1HBK7
  • Mfr. Model # 03058
  • Extreme Duty Open Gear Chain Lube, Size 16 oz., Container Type Aerosol Can, Base Paraffinic Oil, Color Black,...More

Food Grade Belt Dressing, 16 oz. Aerosol Can
  • CRC
  • Food Grade Belt Dressing, 16 oz. Aerosol Can Food Grade Belt Dressing, 16 oz. Aerosol Can
  • Item # 1D267
  • Mfr. Model # 03065
  • Food Grade Belt Dressing, Size 16 oz., Container Type Aerosol Can, Base Polyisobutene, Color Light Amber,...More

Dry Moly Lubricant, 16 oz. Aerosol Can
  • CRC
  • Dry Moly Lubricant, 16 oz. Aerosol Can Dry Moly Lubricant, 16 oz. Aerosol Can
  • Item # 2F138
  • Mfr. Model # 03084
  • Dry Moly Lubricant, Size 16 oz., Container Type Aerosol Can, Base Molybdenum Disulfide, Color Dark Gray,...More

All Purpose Lubricant, 16 oz. Aerosol Can
  • LPS
  • All Purpose Lubricant, 16 oz. Aerosol Can All Purpose Lubricant, 16 oz. Aerosol Can
  • Item # 4KK77
  • Mfr. Model # 02016
  • All Purpose Lubricant, Size 16 oz., Container Type Aerosol Can, Base Liquid, Color Dark Green, Flash Point...More

Multipurpose Lubricant, 14.4 oz. Aerosol Can
  • WD-40
  • Multipurpose Lubricant, 14.4 oz. Aerosol Can Multipurpose Lubricant, 14.4 oz. Aerosol Can
  • Item # 40LP99
  • Mfr. Model # 490194
  • Multipurpose Lubricant, Size 14.4 oz., Container Type Aerosol Can, Base Petroleum, Color Light Amber, Temp....More

Penetrating Silicone Spray, 11 oz. Aerosol Can
  • PYROIL
  • Penetrating Silicone Spray, 11 oz. Aerosol Can Penetrating Silicone Spray, 11 oz. Aerosol Can
  • Item # 21A050
  • Mfr. Model # 596555
  • Penetrating Silicone Spray, Size 11 oz., Container Type Aerosol Can, Color Clear, Flash Point 120 Degrees F,...More

Air Tool Lubricant, 16 oz. Bottle
  • BLASTER
  • Air Tool Lubricant, 16 oz. Bottle Air Tool Lubricant, 16 oz. Bottle
  • Item # 5JEY7
  • Mfr. Model # 16-ATL
  • Air Tool Lubricant, Size 16 oz., Container Type Bottle, Base Petroleum Base, Color Clear, Temp. Range Up to...More

Heavy Duty Lubricant, 16 oz. Aerosol Can
  • SPRAYON
  • Heavy Duty Lubricant, 16 oz. Aerosol Can Heavy Duty Lubricant, 16 oz. Aerosol Can
  • Item # 6KDX9
  • Mfr. Model # A00905000
  • Heavy Duty Lubricant, Size 16 oz., Container Type Aerosol Can, Base Silicone, Color Clear, Temp. Range -40...More

Silicone Lubricant, 16 oz. Aerosol Can
  • SPRAYON
  • Silicone Lubricant, 16 oz. Aerosol Can Silicone Lubricant, 16 oz. Aerosol Can
  • Item # 6KDY0
  • Mfr. Model # A00910000
  • Silicone Lubricant, Size 16 oz., Container Type Aerosol Can, Base Silicone, Color Clear, Temp. Range -58...More

High Performance Wet Lubricant, 16 oz. Aerosol Can
  • SPRAYON
  • High Performance Wet Lubricant, 16 oz. Aerosol Can High Performance Wet Lubricant, 16 oz. Aerosol Can
  • Item # 5PE63
  • Mfr. Model # S00727
  • High Performance Wet Lubricant, Size 16 oz., Container Type Aerosol Can, Base PTFE, Color Clear, Temp. Range...More

All Purpose Lubricant, 8 oz. Aerosol Can
  • BLASTER
  • All Purpose Lubricant, 8 oz. Aerosol Can All Purpose Lubricant, 8 oz. Aerosol Can
  • Item # 4LRG3
  • Mfr. Model # PB-50
  • All Purpose Lubricant, Size 8 oz., Container Type Aerosol Can, Base Petroleum and Solvent, Color White, Flash...More

Results per page:  16 | 32 | 48

Penetrating oil from Grainger helps remove sticky or adhesive residue and loosen rusted hardware. Low-viscosity penetrating fluids can flow into narrow spaces between bolt threads and stuck metal parts. Lubricant sprays can remove grease, grime and tar while helping displace corrosion-inducing moisture. For higher performance under high-temperature conditions or heavy loads, choose a lithium grease-based penetrating oil such as PTFE spray or molybdenum compounds. Find them at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More